Browse Electric Motors-HVAC

(2,180 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM Range

Phase

Voltage

Enclosure Type

Brand

Price

Go

Recently Viewed

Categories

  • Split Phase Oil Burner Motors

    Split Phase Oil Burner Motors
    See all 3 items in product family
    Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

    Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.

    Click for more
  • Marathon Motors Oil Burner Motors

    Marathon Motors Oil Burner Motors
    See all 18 items in product family
    Marathon Motors Oil Burner Motors Are Used For Residential And Commercial Oil Burners And Hot Water Pressure/Steam Cleaners.

    Marathon Motors Oil Burner Motors are solidly manufactured for long lasting durability and dependability. Single Phase, continuous duty drip-proof or totally enclosed type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115/230V, 115/208-230V, 115V and 230V units are available in 1/8 to 2 horsepower, 1725, 1800, 3450 and 3600 RPM and various mountings.

    Click for more
  • US Motors OEM Oil Burner Replacement Motors

    US Motors OEM Oil Burner Replacement Motors
    See all 9 items in product family
    US Motors OEM Oil Burner Rplacement, 1/7 HP, 1-Phase, 3450 RPM Motor
    • Split Phase and Capacitor Start
    • Oil Burner
    • OEM Replacement Motors
    • Totally Enclosed
    • Beckett
    • Calin
    • Ducaune
    • Wayne Home
    Click for more