Browse Pallet Trucks & Jacks

(440 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Capacity Lbs.

Width Inches

Length Inches

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Pallet Jack Scale Trucks

    Pallet Jack Scale Trucks
    See all 10 items in product family
    Pallet Jack Scale Trucks are used for Functional and Efficient Commercial or Industrial Material Handling Weighing Applications.

    Pallet Jack Scale Trucks are manufactured of heavy duty solid steel for long lasting durability and dependability. Trucks provide built-in digital scales with easy-to-read backlit LCD displays for weighing cargo loads in transit instead of transferring to a platform scale. Features ergonomic three-way (Raise, Lower and Neutral) control handles, sturdy fork design and rugged polyurethane steer and load wheels for easy mobility and maneuverability. Load Capacities, Fork Dimensions and Raised / Lowered Heights vary per model.
    Click for more
  • Vestil Self-Propelled Electric Pallet Jack Scale Trucks

    Vestil Self-Propelled Electric Pallet Jack Scale Trucks
    See all 2 items in product family
    Vestil Self-Propelled Electric Pallet Jack Scale Trucks Weigh and Move Loads in Seconds for Increased Productivity and Worker Safety!

    Vestil Self-Propelled Electric Pallet Jack Scale Trucks allow you to verify inbound and outbound freight right on the pallet truck, and then move the loads with ease. LCD Scale, with 1-3/8" H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within the Trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels.

    3000 Lb. Capacity Model has 0.7 KW drive and 1.3 KW lift motors.

    4500 Lb. Capacity Model has 1.2 KW drive and 2.0 KW lift motors. Best suited for use with single-faced or open bottom skids.
    Click for more
  • Vestil Stainless Steel Pallet Jack Scale Truck

    Vestil Stainless Steel Pallet Jack Scale Truck
    See all 1 items in product family
    Vestil Stainless Steel Pallet Jack Scale Truck Weighs and Moves Pallet Loads in Sanitary or Wet Environments.

    Vestil Stainless Steel Pallet Jack Scale Truck allows you to weigh your load on the spot for maximum efficiency. The entire truck is manufactured from Type 304 stainless steel making it suitable for pharmaceutical, medical and food service applications. Built-in scale allows you to weigh the load you are handling and is selectable in a variety of increments to adjust to the size of your load. Scale has keyboard calibration and functional setup with automatic zero capabilities and scale read-out includes tare feature which can be displayed in English or Metric readings. Digital filtering is used to help compensate for vibration and motion. Scale is powered by (4) standard C-cell batteries or the included 110V AC power adaptor. Truck has a spring-loaded handle with a three position lever control (Raise, Lower, Neutral) for easy operation and maneuvering. Pallet Truck features 7" wide forks with entry rollers and includes two 7" nylon steer wheels and two 3" nylon load wheels.
    Click for more