Browse Vibrators

(317 items)

Narrow Your Results

Phase

Force Lbs

  • Less...
  • More...

Amps

Volts

  • Less...
  • More...

Max Force Lbs

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • OLI Electric Vibrators

    OLI Electric Vibrators
    See all 79 items in product family
    OLI Electric Vibrators Provide Explosion Proof Protection.

    OLI Electric Vibrators are constructed with an aluminum or a ductile cast iron frame and other high quality materials for long lasting durability. Used for material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Provides long bearing life, low noise output, and low maintenance requirements. Voltages are 115, 230, 460, 575 and 230/460. Maximum forces are from 13 lbs to 29,202 lbs. RPMs are 900, 1200, 1,800 and 3,600. Two Year Limited Warranty.

    Click for more
  • Vibco Adjustable Speed And Force Electric Vibrators

    Vibco Adjustable Speed And Force Electric Vibrators
    See all 7 items in product family
    Vibco Adjustable Speed And Force Electric Vibrators Are Used For Indoor Or Outdoor Use For Test Tables, Screening, Packaging, Bins, Chutes And More.

    Adjustable speed and force electric vibrators may be force and speed adjusted while running. Vibrator is noiseless to meet even the most stringent anti-noise pollution requirements. Permanent magnet DC motor and SCR control provide overload protection and easy speed dial control. All SCR model vibrators plug directly into a standard 115-volt AC current with no special wiring or circuitry. Complete enclosure allows vibrator to be used indoors or outdoors in dusty or wet locations. Easily adjustable eccentric settings give additional adjustability. SCR is continuous duty rated even at maximum eccentric setting. Vibrators are available in a variety of sizes and configurations to suit various needs.

    Click for more
  • Vibco Small Impact Electric Vibrators

    Vibco Small Impact Electric Vibrators
    See all 16 items in product family
    Vibco Small Impact Electric Vibrators Are Used For Activating Small Hoppers, Screens, Chutes, Filling Machines And More.

    Small impact electric vibrators are used for applications requiring a small amount of force but high reliability. Completely noiseless operation. Rugged build allows continuous or repeated start and stop operation in any position. SPRT Models provide total enclosure, while SPWT Models are watertight.

    Click for more
  • Vibco Heavy Duty Electric Vibrators

    Vibco Heavy Duty Electric Vibrators
    See all 22 items in product family
    Vibco Heavy Duty Electric Vibrators Are Used For Packing Materials, Consolidating Concrete, Silos, Screens And More.

    Heavy duty electric vibrators are completely noiseless and are functional for indoor or outdoor use. Totally enclosed and continuous duty. Adjustable eccentrics allow easy change of force to suit applications. High heat-resistant winding takes additional overload and heat. Terminal box allows easy connection and change of voltage. 2P Models operate at 3600 RPM and provide centrifugal force output from 50 to 5600 lbs. 2P models are used for fine to granular materials, packing coarse materials and casting concrete. 4P Models operate at 1800 RPM and provide force output of 100 to 15,000 lbs. 4P models are used for screens, or bins containing lumpy or sticky materials. Meets NEMA and ASTME standards.

    Click for more
Featured Items