Pillow Block Bearings
Pillow block bearings are crucial components in power transmission systems and machinery. They provide support to rotating shafts, ensuring smooth and efficient operation and are constructed from durable materials to ensure long lasting dependability. Pillow block bearings can withstand heavy loads in harsh operating conditions which makes them ideal for use in manufacturing facilities, construction sites, and other industrial settings.
Most Relevant

Tritan, Std & Light Duty, Set Screw Locking
| Compare | Image | Brand | Description | Bore Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Tritan | Low Base Set Screw Pillow Block Bearing | 22.225 mm | Ships Same Day WBB1873192 | $39.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 68.2625 mm | WBB1873276 | $239.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 38.1 mm | Ships Same Day WBB1873263 | $64.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 31.75 mm | WBB1873303 | $55.95 | ||
![]() | Tritan | Low Base Set Screw Pillow Block Bearing | 23.8125 mm | WBB1873190 | $39.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 34.925 mm | Ships Same Day WBB1873271 | $59.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 65 mm | WBB1873329 | $189.95 | ||
![]() | Tritan | Low Base Set Screw Pillow Block Bearing | 15.875 mm | WBB1873333 | $41.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 25.4 mm | Ships Same Day WBB1873162 | $36.95 | ||
![]() | Tritan | Set Screw Locking Pillow Block Bearing | 76.2 mm | WBB1873322 | $269.95 |
Showing 1-10 of 60 results

Clesco Pillow Block Bearings
Showing 1-10 of 27 results

Tritan, Std & Light Duty, Eccentric Locking Collar, Std & Low Base
Showing 1-10 of 23 results