Rod End Bearings

Slewing Ring Bearings
| Compare | Image | Material | Max Cross Force Long Term | Max Angle of Pivot | Dimension B | Dimension L3 | Max Static Tensile Long Term | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Aluminum | - | - | 7 | - | - | WBB434837 | $839.00 |

Igubal® Female Rod End Bearings
Related Products
Dimensions: .75" x 1.25" x .562 x 1.125 (Wi) Extended Inner Ring eliminating need for locational spacers Single Fracture Design Sliding Surface: Steel on Steel - MoS2 treated Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
Special Properties: Open, anodized aluminum housing Liner JUI-01 made from iglide® J contained according to standard tolerances Can be fitted with T500 liner material for temperatures up to 356°F Low clearance liners optional
Special properties: Housing made from igumid G Spherical ball made from highly wear-resistant iglide® L280 or iglide® R Simple installation Compensation for alignment errors Universal corrosion resistance Lightweight Maintenance-free, self-lubricating
iglide® clip bearings are designed specifically for putting shafts through sheet metal plates. For this reason, the bearings have flanges located on both ends. The bearings are secured in the sheet metal plate on both sides after installation. The clip bearings are slit at an angle, so installation of the bearings is possible from one side. After installation, the bearing opens and forms a lining for the bore hole in the metal plate. The shaft prevents the clip bearing from detaching from the housing. Even during axial movement, the bearing remains secured in the housing. In addition, the ...
Special Features: Anodized aluminum adapter Dimensions interchangeable with linear ball bearings Equipped with liner made from iglide® J: temperature range -40°F to +194°F. JUI-01 (standard) T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum) Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series stainless. Best shafting for T500: hard-chrome and hard-stainless steel