Rod End Bearings

Slewing Ring Bearings
| Compare | Image | Material | Max Cross Force Long Term | Max Angle of Pivot | Dimension B | Dimension L3 | Max Static Tensile Long Term | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Aluminum | - | - | 7 | - | - | WBB434837 | $839.00 |

Igubal® Female Rod End Bearings
Related Products
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
Special Features: The iglide® Clip2 bearing is a thin-walled bearing made from the iglide® M250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes. Split version of the iglide® M250 bearing Easy assembly by hand Compensation for heat expansion Suitable for ambient temperatures with high humidity Lightweight Very economical Inch and metric sizes available from stock Low bearing clearance, very accurate Maintenance-free and predictable service life
Special Features: Bearing made from iglide® J Dimensionally interchangeable with recirculating ball bushings Secured by retaining clips (not included) Designed as a press-fit part Temperature range: -40°F to +194° F Best with DryLin® AWI shafting, case-hardened steel, 300 series stainless and others
JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.
Special Features: Anodized aluminum adapter Dimensionally interchangeable with recirculating ball bushings Equipped with liner made from iglide® J Temperature range -40°F to +194°F JUI-01 (standard), JUI-20 (low clearance) *T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum) Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series Best shafting for T500: hard-chrome and hard stainless steel