Business Card Cutters

Business Card Cutters/Slitters
| Compare | Image | Paper Size | Speed | Depth | Width | Height | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12" x 18", 13" x 19" | 230 Cards/Min. ft/min | 21-1/2 in | 31-1/2 in | 11-1/2 in | 45 lbs | WBB3172929 | $8,099.00 | ||
![]() | 8.5" x 11" and 8.5" x 14" | 144 Cards/Min. rpm | 15 in | 22 in | 10 in | 33 lbs | WB277368 | $5,099.00 |
Related Products
United's RT18 rotary paper trimer is designed for accuracy, durability and safety. The self-sharpening rotary blade cuts in both directions and is housed in a rugged cutting head which provides a high level of safety. The full length paper clamp automatically engages as the blade passes by for accurate cuts every time. The RT18 is constructed with a rugged steel base that won't warp or crack, standard/metric alignment grid and a locking side guide for precise alignment. The United RT18 cuts stacks up to 1/16" and up to 15 sheets of paper at a time.
Heavy-duty 3/4" thick wood base. Fully-hardened high-carbon steel blades cut up to 20 sheets at once. Accurately cuts paper, matte board, cardboard, film, tissue, and textiles. Permanent 1/2" grid and dual English and metric rulers ensure proper alignment. Patented automatic blade latch locks with every cutting motion. Finger guard protects entire blade length. Torsion spring prevents blade from accidentally falling during operation. Non-skid rubber feet. 15" cutting length. Limited lifetime warranty on blades, one year on other components.
Dahle's 472 Premium Rolling Trimmer offers six feet of superior cutting performance. It features all the benefits you'd expect from our Premium Series, with an extra-long 72" cutting length. The Dahle 472 is a German Engineered commercial grade tool, with the ability to cleanly cut oversize banners, mat board, and fine art paper with the highest level of accuracy. It features a ground rotary blade, and a self-sharpening cutting system that cuts and sharpens in either direction. This action maintains the blade's precision graduated edge, allowing it to remove even the tiniest sliver of ...
The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut. Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, ...
United's C12 Guillotine Cutter is rugged and compact with a hardened steel blade and LED Laser Line which shows exactly where the blade will cut. Load paper, secure with the clamp and push the lever arm for quick, accurate cuts every time. Standard features include calibrated scales and back gauge to make fine adjustments, and a complete tool kit for general maintenance and blade changing. Don't forget safety. Front and rear transparent covers, blade lock, external blade depth adjustments, and easy-to-use blade changing handles ensure operator safety.