Browse School Furniture

(16,984 items)

Recently Viewed

Categories

  • Whiteboard Room Dividers

    Whiteboard Room Dividers
    See all 14 items in product family
    Whiteboard Room Dividers Provide 2 Surfaces On One Unit For Increased Writing Space.

    Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. Boards are double sided, providing twice the functional space of a traditional board. Wide base design adds stability. Includes 4 sturdy casters for easy mobility. Deluxe Models include cherry finish accent top. Add 1-1/2" in height.
    Click for more
  • Mobile Reversible Whiteboards

    Mobile Reversible Whiteboards
    See all 75 items in product family
    Mobile Reversible Whiteboards Are Portable For Offices, Conferences, Seminars And More. .

    Mobile Reversible Whiteboards have surface materials made of acrylite, high pressure laminate, melamine, painted steel and porcelain to provide long lasting durability. Non-Magnetic Economy boards with melamine and laminate surfaces are perfect for everyday use. Acrylite (non-magnetic), or Painted Steel (Magnetic) surfaces resist staining and ghosting. Premium Porcelain boards are magnetic and renowned for smooth writability and are designed for heavy use in active learning areas. All boards are dual sided to double the writing space of standard wall mounted boards. Sturdy casters provide mobility from room to room, maximizing work areas and encouraging collaborative teamwork. Whiteboard heights range from 24" - 78-1/4". Whiteboard widths range from 24" - 77". Some boards are TAA compliant.

    Click for more
  • Melamine & Laminate Marker Boards

    Melamine & Laminate Marker Boards
    See all 134 items in product family
    Melamine & Laminate Markerboards Are The Ultimate In Economy Marker Boards

    These dry erase boards are designed to provide smooth writing and easy erasing for dry erase markers. Eraser boards feature a white melamine/laminate surface adhered to a layer of durable hardboard. These economy markerboards are trimmed in aluminum, plastic or wood. Various colors, styles and sizes available.

    Click for more
  • Steel Marker Boards

    Steel Marker Boards
    See all 176 items in product family
    Steel Marker Boards Create Clear Displays And Presentations For A Variety Of Classroom, Boardroom And Office Applications.

    Steel Marker Boards are made of aluminum, steel, and wood for long lasting durability. Features a magnetic painted steel surface for enhanced versatility. Writes and erases easily for superior performance. Hardware is included for easy installation. Concealed hanging system. Mounts to wall or cubicle for ease of use. Package quantity is 1. Dimensions vary per model. 5 or 10 Year Limited Warranty on select items.

    Click for more
  • Porcelain Marker Boards

    Porcelain Marker Boards
    See all 235 items in product family
    Porcelain Marker Boards Provide Superior Writing And Erasing Ability For Classrooms Or Office Applications.

    Porcelain Marker Boards are made of porcelain steel with aluminum, fiberboard or wood frames for long lasting durability. Features a magnetic writing surface for enhanced versatility. High color contrast for greater reliability. Includes mounting hardware. Available in variety of styles and frame colors. Dimensions vary per model. Package quantity is 1.

    Click for more
  • 1 Door Aluminum Frame Cork Boards

    1 Door Aluminum Frame Cork Boards
    See all 110 items in product family
    Enclosed Aluminum Frame Bulletin Boards Provide The Used Solution For Displaying Notes, Memos And Other Information In Schools, Learning Centers, Community Centers And More.

    Made of extruded aluminum for a lightweight, durable finish. Corners are mitered and feature heavy duty reinforcements and fasteners for extra strength. Lockable doors include acrylic safety glass windows and continuous hinges for security. Includes concealed mounting brackets for installation. Natural pebble grain cork background provides a tackable surface. Illuminated Boards include UL listed fluorescent fixtures, a light deflector, fluorescent bulbs and 3 wire electric lead. Accepts Removable Letter Board Panels to provide an alternate letter board surface for displaying messages. Grooved panel accepts plastic letters with tabs (letters sold separately). Letters can be positioned at 1/4" centers. Made using a tempered hardboard core with a black felt covered grooved panel.

    Click for more
  • 1 Door Wood Frame Boards

    1 Door Wood Frame Boards
    See all 42 items in product family
    Red Oak Enclosed Bulletin Boards Provide A Traditional Corkboard For Schools, Learning Centers, Churches, Campus Sites And More.

    Framing is made of solid North American Red Oak that is milled and finished with a high gloss clear lacquer. Corners are fastened and glued for durability. Lockable doors include acrylic safety glass windows and continuous hinges. Includes concealed mounting brackets for installation. Natural pebble grain cork background provides a tackable surface. Boards with Header have a white, opaque acrylic header with black cut vinyl letters. Standard typeface is Clear Gothic; other styles are available. For custom message, logo and/or design, please call to special order.

    Click for more
  • 2 Door Aluminum Frame Cork Boards

    2 Door Aluminum Frame Cork Boards
    See all 77 items in product family
    Enclosed Message Boards Display Messages For Schools, Offices, Recreational Centers And More!

    Framing is made using anodized aluminum with a Matte finish. Cork boards include shatter resistant acrylic windows perfect for outdoor use. Doors have cylinder locks with 2 keys and full length piano hinges to protect message board. Resilient, self-healing natural cork board tacking surface provides long-term use. Frame measures 1”W x 2”D with 1-7/8”W door frame. Interior is 5/8”D. 1 Year Limited Warranty.

    Click for more
  • Cork Bulletin Boards

    Cork Bulletin Boards
    See all 317 items in product family
    Cork Bulletin Board Is Designed To Withstand Repeated Use.

    Bulletin boards are designed to last using fine grain high quality, resilient cork board that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Cork boards are available in Aluminum or Hardwood Oak frames. Includes mounting hardware.

    Click for more
  • Indoor Illuminated 1 Door Letter Boards

    Indoor Illuminated 1 Door Letter Boards
    See all 4 items in product family
    Indoor Illuminated 1 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.

    Indoor Illuminated 1 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for ease of use. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. UL listed fluorescent fixtures offer a light diffuser for added reliability. Types are With Header or Without Header. Available in a variety of colors. Ships assembled. Dimensions vary per model.

    Click for more
  • 3 Door Non-Illuminated Enclosed Boards

    3 Door Non-Illuminated Enclosed Boards
    See all 84 items in product family
    3 Door Non-Illluminated Enclosed Boards

    These enclosed message boards offer added protection that makes them great for outdoor use. Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork or vinyl tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering.

    Click for more
  • Sliding Door Message Centers

    Sliding Door Message Centers
    See all 25 items in product family
    Sliding Door Message Centers Provide Weather Protected Informational Or Promotional Displays For Office Bulletins.

    Sliding Door Message Centers are made with cork, plastic, acrylic and other high quality materials for long lasting durability and dependability. Features water, chemical and insect resistance. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges and easily slide open to the side using nylon roller wheels. Available styles are Wall Mountable, and Single or Double Post. Surface color is Natural. Frame color finishes are Cedar, Gray, Green, Sand, Weathered Wood, and White. Dimensions vary per model.

    Click for more