Browse Cabinets

(7,572 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Construction

  • Less...
  • More...

Style

Color Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Type

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global™ Heavy Duty 12 Gauge Storage Cabinets

    Global™ Heavy Duty 12 Gauge Storage Cabinets
    See all 7 items in product family
    Global™ Heavy Duty 12 Gauge Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

    Global Heavy Duty 12 Gauge Cabinets are manufactured from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). 6" box style legs accept forks for mobility and include mounting holes to lag to floors. Textured powder coat finish provides lasting protection. 36", 48", 60" and 72" Wide cabinets available with 3 or 4 shelves. Color finish is Gray. Additional dimensions vary per model.

    Click for more
  • Global™ Heavy Duty Storage Cabinets - 16 Gauge

    Global™ Heavy Duty Storage Cabinets - 16 Gauge
    See all 7 items in product family
    Global™ Heavy-Duty Steel Storage Cabinets 16-Gauge Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Factories And More.


    Global 16 Gauge Heavy-Duty Steel Storage Cabinets are all-welded storage cabinets featuring heavy 16 gauge bodies and doors. These storage cabinets are ideal for applications requiring a tough exterior, high security, and high capacity shelves. Shelves adjust on 3" centers and are designed to support up to 1050 lbs uniformly distributed. 3-point locking system uses a 3/8" diameter steel rod operated by a 3/16" thick steel handle and full door height piano hinges keep the contents of the cabinet secure. All cabinets ship assembled. Made in the USA

    Click for more
  • Global™ Heavy Duty Storage Cabinets -14 Gauge

    Global™ Heavy Duty Storage Cabinets -14 Gauge
    See all 4 items in product family
    Global™ Heavy-Duty Steel Storage Cabinets - 14 Gauge Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Factories And More.

    These all-welded, extra heavy-duty storage cabinets feature extra heavy 14 gauge bodies and doors. These storage cabinets are ideal for applications requiring a tough exterior, high security, and high capacity shelves. Shelves adjust on 3" centers and are designed to support up to 1450 lbs uniformly distributed. 3-point turn handle locking using a 3/8" diameter steel rod operated by a 3/16" thick steel handle and full door height piano hinges keep the contents of the cabinet secure. Cabinets ship assembled. Made in the USA.

    Click for more
  • Global™ All-Welded Heavy Duty Counter Height Storage Cabinets

    Global™ All-Welded Heavy Duty Counter Height Storage Cabinets
    See all 3 items in product family
    Global™ All-Welded 12-Gauge Heavy-Duty Counter Height Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

    Global 12-Gauge Heavy-Duty Counter High Cabinets are welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). Textured powder coat finish provides lasting protection. 36"and 48" Wide cabinets available with 2 shelves. Color finish is Gray. Additional dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 12 Gauge Storage Cabinets

    All-Welded Heavy Duty 12 Gauge Storage Cabinets
    See all 35 items in product family
    All-Welded Heavy Duty 12-Gauge Cabinets Withstand Extremely Heavy Loads for Industrial Grade Storage Needs.

    All-Welded Heavy Duty Storage Cabinets provide superior strength with durable 12-gauge steel for maximum protection of contents. Cabinets feature a 3-point latching system, padlockable hasp, or a keyed lock for security. Available types are Double Shift and Storage. Solid Front cabinets have single or dual doors that swing open 180°. Double Shift cabinets provide two separate storage compartments. Shelves adjust at varying increments. Shipped fully assembled and ready to use. Shelf capacities range between 950 and 2000 lbs. 3, 4, 6, and 8 adjustable shelves available. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 16 Gauge Storage Cabinets

    All-Welded Heavy Duty 16 Gauge Storage Cabinets
    See all 25 items in product family
    All-Welded Heavy Duty 16 Gauge Storage Cabinets Provide Storage For Tools, Dies, Machine Parts And Supplies For Offices, Warehouses, Factories And Workshop Environments.

    Heavy Duty Storage Cabinets are made of 16 gauge all-welded steel for long lasting durability. Channel reinforced doors close securely with all-welded full-length piano hinges. Chrome locking handles provide added security. Shelving adjusts at 4” increments. Styles are Counter Height and Full Height. Configurable with 2, 3 or 4 adjustable shelves. Shelf capacities range from 500-1050 lbs. Color finishes include Black, Gray, Smoke Gray, and Charcoal. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 14 Gauge Storage Cabinets

    All-Welded Heavy Duty 14 Gauge Storage Cabinets
    See all 20 items in product family
    All-Welded Heavy Duty 14-Gauge Storage Cabinets Provide Industrial Solutions for Storing Heavy Machinery, Equipment and Accessories.

    All-Welded Heavy Duty Storage Cabinets feature a secure 3-point locking system with chrome plated padlockable lever handle for added security and long lasting reliability. Durable 14-gauge steel cabinets include 3 or 4 reinforced shelves with 1-1/2" lips to keep items from sliding off shelves. Shelves adjust at 2-1/2" increments. Shelf capacities range from 1000 - 1800 lbs. Adjustable shelves available in 3 or 4. Color finishes are Black, Gray, Charcoal, and Putty. Ships assembled. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Cabinet With Drawers

    All-Welded Heavy Duty Cabinet With Drawers
    See all 10 items in product family
    All-Welded Heavy Duty Cabinets with Drawers Provide Versatile Storage in Laboratories, Locker Rooms, Workshops and more.

    These heavy duty cabinets have wide swing-out doors with a 3-point locking handle. Doors include a padlock hasp for added security (lock sold separately). Cabinets are raised off the floor on welded legs. All-welded 12-gauge steel construction has a powder coat finish for long lasting reliability. Some cabinets feature drawers. Shelf capacities range between 1000 and 1900 lbs. Cabinets available with 1, 2, and 3 adjustable shelves. Color is gray. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Storage Cabinets with Pegboard

    All-Welded Heavy Duty Storage Cabinets with Pegboard
    See all 7 items in product family
    All Welded 12-Gauge Heavy Duty Pegboard Storage Cabinets Provide Added Storage In Warehouses, Shipping Departments, Residential, Commercial And Industrial Environments.

    Heavy Duty Pegboard Storage Cabinets have wide swing out doors with handy pegboard backings for flexible storage. 12 and 16 gauge steel construction provides durability. 3-point locking system with padlockable handle provides added security. Welded steel legs allow floor clearance space for easy cleaning and forklift access. Shelf capacities range from 700-1900 lbs. Available with 3 or 4 adjustable shelves. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets

    All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets
    See all 11 items in product family
    All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets Provide Secure Storage for Heavy Duty Commercial Supplies.

    Heavy Duty Combination and Janitorial Cabinets have padlockable 3-point latching systems with 3/8 inch diameter locking rods. Dual doors swing open 180° on leaf hinges with secure brass hinge pins and cast bronze handles. Base allows forklift access. Legs are pre-drilled to allow floor anchoring. 12-gauge all-welded steel construction adds structural integrity. Available styles are Wardrobe Cabinets which include a rod for hanging apparel, storage compartment, and shelves; Janitorial Cabinets with 4 half width height adjustable shelves and a full height storage compartment; and Combination Cabinets that have 2 shelves (one fixed one adjustable), one storage compartment, and a rod for hanging apparel. Fold-down ramp available with some models for ease in rolling items into storage. Shelf capacities range between 1025 to 1900 lbs. Cabinets available with 1, 4, and 5 adjustable shelves. Openings are 5, 6, and 7. Color is gray. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Counter Height Storage Cabinets

    All-Welded Heavy Duty Counter Height Storage Cabinets
    See all 13 items in product family
    All-Welded Heavy Duty Counter Height Storage Cabinets Offer Durable Storage for Commercial or Industrial Materials, Tools, Supplies.

    All-Welded Heavy Duty Counter Height Storage Cabinets have channel reinforced doors that close securely with all welded full-length piano hinges. Includes 3-point key-locking doors or padlockable handle for added security. Solid steel construction adds structural integrity. Counter Height Cabinets available with 2 adjustable shelves and 3 openings. Shelf capacities are 900, 1000, 1200, and 1900 lbs. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Weather Resistant Outdoor Storage Cabinets

    All-Welded Heavy Duty Weather Resistant Outdoor Storage Cabinets
    See all 3 items in product family
    All-Welded Heavy Duty Weather Resistant Outdoor Storage Cabinets Store and Secure Commercial and Industrial Equipment and Supplies Outdoors.

    Heavy Duty Weather Resistant Outdoor Storage Cabinets have weather resistant features including accumulation resistant sloped top, gasket-sealed doorframe, rain guard, and filtered vents to keep out moisture and dust. Swing out doors provide 3-point locking system with padlockable handle for security. Welded steel legs keep units off ground and facilitate forklift access. All-welded steel and powder coat finish adds structural integrity. Cabinets available with 4 adjustable shelves. Shelf capacities are 1200, 1650, and 1900 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Narrow Security Storage Cabinets

    All-Welded Heavy Duty Narrow Security Storage Cabinets
    See all 2 items in product family
    All-Welded Heavy Duty Narrow Security Storage Cabinets Safely Store Valuables in Areas with Limited Space.

    These narrow storage cabinets are used to store tools and supplies. Locking door features full height piano hinge, keyed handle and padlockable hasp for extra security. 12 gauge steel on top, bottom, and door add structural integrity. Door types are Mesh that has three see-through expanded mesh sides for content visibility and ventilation, a steel back panel, lockable hasp on the door, and 3 shelves; Solid Panel door offers a secure and private enclosure with a lockable front door and two fixed shelves. Shelf weight capacities are 667 and 1000 lbs. Color finishes are Blue and Gray. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips

    All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips
    See all 2 items in product family
    All-Welded Heavy Duty Cabinets with Work Surface and Sided Lips Provide Ample Work Space in Warehouses, Industrial Work Areas and More.

    These All-Welded Heavy Duty Cabinets have a fixed bottom shelf and welded 12 gauge feet provide structure strength. The all welded 14 gauge steel construction and a powder coated finish provides additional durability. Counter Height Cabinets are available in Single Door, Double Door, 4-drawer, and 8-drawer. Work surface has back lip and side lips. Interior weight capacity is 2,000 lbs. Dimensions vary. 1 Year Limited Warranty. Color is Black.

    Click for more
  • All-Welded Heavy Duty BiFold Door Storage Cabinets

    All-Welded Heavy Duty BiFold Door Storage Cabinets
    See all 5 items in product family
    All-Welded Heavy Duty BiFold Door Storage Cabinets can be used in Tighter Areas Where Standard Cabinets Would Not Fit.

    Heavy Duty Bi-Fold Door Storage Cabinets have magnets to keep doors in the open folded position. Doors include a 3-point or 8-point keyed locking mechanism with padlockable handles for secure storage. Models with legs provide access for forklifts and include pre-drilled holes for lagging to floor. Cabinets are available with 3 or 4 shelves and 4 or 5 openings. All-welded steel with powder coat finish adds structural integrity. Shelf capacities are 900 and 1900 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more