Browse Chair & Table Carts

(77 items)

Narrow Your Results

Availability

On Sale

Cart Type

For Use With

Style

Capacity

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Folding Chair & Table Carts

    Folding Chair & Table Carts
    See all 12 items in product family
    Store Folding Chairs And Tables Easily

    Durable mobile chair and table carts organize and store temporary furniture. Flat Stacking carts store chairs/tables in horizontal stack position. Edge Standing carts store chairs/tables in easy accessible upright position. Non marring 4" heavy duty casters (two fixed, two swivel). 2" welded angle steel construction. Brown. Easy assembly.

    Click for more
  • Stacking Chair Carts

    Stacking Chair Carts
    See all 4 items in product family
    Mobile Stackable Chair Truck

    Mobile Stack Chair dollies hold up to 10-12 stack chairs for easy transport and storage. Heavy duty construction is durable for commercial use. Transport several chairs at once quickly and efficiently.

    Click for more
  • National Public Seating® Chair and Table Carts

    National Public Seating® Chair and Table Carts
    See all 7 items in product family
    National Public Seating® - Dollies For Stacking / Folding Chairs Are Used for Storage and Transport of Stacked Chairs In Schools, Libraries, Conference Centers And More.

    National Public Seating® - Dollies For Stacking / Folding Chairs are made using stainless or chrome-plated steel for lasting durability and strength. Moves multiple chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. Available in a variety of sizes. Chair capacities are 10, 18, 20, 26, 35 and 40. Color finishes are Black, Brown, Silver.

    Click for more
  • Correll - Table & Chair Carts

    Correll - Table & Chair Carts
    See all 5 items in product family
    Correll Table And Chair Carts Are Used For Transporting Folding Tables And Chairs To And From Conference Halls, Banquet Rooms, Seminars, School Gymnasiums And Other Large Assembly Events.

    Correll Table And Chair Carts are made of solid welded angle iron or steel tube construction for long lasting strength, durability and dependability. 16 gauge steel handles and 4 inch diameter, No-Mar Industrial Plastic wheels - 2 fixed and 2 swivel - provide easy mobility. Dark Brown finished Table Trucks come in 28 inch widths and are available in 48, 55 and 72 inch lengths. Two styles of Chair Carts are available with 26 to 29 or 60 to 84 folding chair capacities and Dark Brown or Black finishes respectively.

    Click for more
  • Virco® - Mobile Chair & Table Carts

    Virco® - Mobile Chair & Table Carts
    See all 2 items in product family
    Mobile Chair & Table Carts Make Moving Furniture Easy!

    Used for use in schools, presentation halls, and anywhere else you need to add or remove seating or tables quickly. Ergonomic design allows for maximum storage capacity. Sturdy steel construction allows these chair and table carts to stand up to years of everyday use. Carts are available for Folding Chairs, Stacking Chairs, and Folding Tables.
    Click for more
  • Lifetime® - Table & Chair Carts

    Lifetime® - Table & Chair Carts
    See all 3 items in product family
    Lifetime® Table & Chair Carts Stores And Transports Folding Chairs & Tables With Ease.

    Move a large quantity of folding tables and chairs to where they’re needed. Made of 16 gauge powder-coated steel tubing for commercial strength and weather resistance. Will not rust, chip or crack. Moves easily on swivel casters. Table Cart offers a table capacity of 10 rectangular folding tables or 7 round folding tables. Chair Cart can carry up to 32 folding chairs at once! 2 Year Limited Warranty.

    Click for more
  • Raymond Products Table and Chair Carts

    Raymond Products Table and Chair Carts
    See all 28 items in product family
    Table and Chair Dollies Are Used For Easy Transporting And Storing.

    Used for use in schools, presentation halls, and anywhere else you need to add or remove seating or tables quickly. Sturdy construction will stand up to years of use.

    Click for more
  • Alera Chair and Table Carts

    Alera Chair and Table Carts
    See all 1 items in product family
    Chair Dolly Helps Transport Stackable Chairs With Ease.

    Stack chair dolly is made of durable welded steel. Offers 280 lb. load capacity. Raised edges help retain cargo. Moves easily on 2" swivel casters.

    Click for more
  • Safco® Chair and Table Carts

    Safco® Chair and Table Carts
    See all 2 items in product family
    Safco Chair Carts and Dollies help store and transport folding and stacking chairs easily and efficiently.
    Click for more
  • Impact® Table Mover

    Impact® Table Mover
    See all 1 items in product family
    TableMover™

    TableMover™. Helps reduce back injuries; ergonomically designed. Labor saver; turns a 2-person job into a 1-person job. Made of durable and unbreakable HDPE plastic. Fits most standard folding tables 4' x 12' or smaller. Accommodates tabletop thickness of 7/8" or less. Holds up to 150 lbs. Use in either direction. Patent pending design.

    Click for more
  • Fairbanks Chair and Table Carts

    Fairbanks Chair and Table Carts
    See all 5 items in product family
    Fairbanks Dollies for Folding Tables are used to Move Furniture Easily and Safely.

    Fairbanks Dollies for Folding Tables are made of all-welded steel to provide long lasting durability. Dollies can transport Rectangular and Round tables safely and easily. Solid, high-density polymer bolt-on protective strip protects tables from damage. Orientations are Horizontal or Vertical. Widths are 54" and 72". Capacities are 8 tables or 12 tables. Widths are 72" or 54". Depth is 30". Height is 38".

    Click for more
  • OFM Chair Carts

    OFM Chair Carts
    See all 5 items in product family
    OFM Dolly for Rico Series Models 305, 305-16, and 306, 15 Chair Capacity

    Add convenience and portability to your set of OFM Rico Series Stacking Chairs with this versatile mobile cart, designed for 305, 305-16, and 306 series models. Easily and safely move up to 15 chairs at once with the sturdy steel frame and durable, smooth-rolling lockable casters. Chairs stack directly onto this wheeled base, allowing you to set up and tear down quickly and efficiently at any event. Measures 21.5" H x 23" W x 24.5" D. This item meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

    Click for more