Browse Dock & Truck Equipment

(3,543 items)

Recently Viewed

Categories

  • Eagle® High Impact Safety Column Protector

    Eagle® High Impact Safety Column Protector
    See all 24 items in product family
    Column Protector Protects Columns And Fork Trucks From Costly Damage While Preventing Personal Injury.

    Column protectors are made with blow molded 100% high density polyethylene for long lasting durability. UV inhibitors provide excellent weather and chemical resistance. Column guards absorb impacts up to an 8,500 lb. fork truck, at 5 mph. Column safety guards are stackable for added height protection and can be used on all types of columns. Installs easily. Yellow Protectors use two included nylon belts with Touch fasteners. Orange and Lime Green Protectors include two reflective straps. Column size openings are 6, 8, 9, 10 and 12 inches. Outside diameter is 24 inches. Overall heights are 24 or 42 inches.

    Click for more
  • Sentry® Column and Corner Protectors

    Sentry® Column and Corner Protectors
    See all 28 items in product family
    Sentry® Column and Corner Protectors Minimize Tow Motor Impact And Damage To Columns, Supports, Vehicles And Operators.

    Sentry® Column and Corner Protectors are rotomolded with low density polyethylene to ensure long lasting durability. Patented air chamber and anchor bolt slots provide optimum performance. Protectors are weatherproof, chemical resistant and UV stabilized. Easy to install. Available styles are Warning Systems, Column Protectors, Corner Protectors, Rack Protectors and more. Openings range from 1-1/2" x1-1/2" to 4" x4" and Square, Round and Rectangle up to 30" diameters. Available colors are Black and Yellow. Width and length dimensions vary per style.

    Click for more
  • American Permalight Safety Bumper Guards

    American Permalight Safety Bumper Guards
    See all 37 items in product family
    America Permalight Safety Bumper Guards Provide Surface Protection And Impact Resistance For Applications Including Commercial, Corporate, Medical, And More.

    Safety bumper guards are made of recyclable polyurethane foam for durability, corrosion resistance, and reduced carbon footprint. Guards accommodate bumper and safety requirements for parking lots, garages, hospitals, and more. Bright colors ensure high visibility for dark or evening environments. Additional quantities available. Available types include A, A+, AA, B, C, C+, CC, D, and more. Styles include 90° Bumper Guard, 90-Degree All Black Corner Bumper Guard, 90-Degree Corner Bumper Guard, 90-Degree Corner Bumper Guard - Fluorescent, 90-Degree Corner Bumper Guard - Photoluminescent, 90-Degree Flat Corner Bumper Guard, 90-Degree Heavy Duty Flat Corner Bumper Guard, 90-Degree Medium Duty Flat Corner Bumper Guard, and more. Mount types are Pressure Fit, Self-Adhesive, Squeeze Onto I-Beams, Stainless Steel Backer w/ Anchors, and Steel Support/Anchors. Colors are Black, Black/Glow, Black/Yellow, Fluorescent, Fluorescent Black/Yellow, Fluorescent Red/Yellow, Glow Yellow/Black, Glow Yellow/Red, and more. Dimensions vary per model.

    Click for more
  • Soft Nylon Column Covers

    Soft Nylon Column Covers
    See all 16 items in product family
    Soft Column Covers Easily Strap Over Existing Columns To Provide Increased Protection And Safety.

    Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective stripes for high visibility. Measures 44"H. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Click for more
  • Soft Nylon Gate Arm Cover

    Soft Nylon Gate Arm Cover
    See all 12 items in product family
    Soft Covers Easily Strap Over Security Gate Arms To Provide Increased Protection And Safety.

    Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Custom graphics and lettering are available. Call for details.

    Click for more
  • Bumperwrap™ Protective Bumper Wrapping

    Bumperwrap™ Protective Bumper Wrapping
    See all 1 items in product family
    Flexible Protective Wrap Is Used For Use On Concrete Light Pole Bases, Floor-To-Ceiling Columns, Concrete Walls, Railings And Many Non-Standard Bollard Applications.

    Great for car dealerships, public and municipal parking lots, valet stations, gas stations, warehouse and more. Made of extruded, flexible PVC vinyl material that is 12"W x 1/2" thick. 40'L roll can be cut to any size, length or shape. Black and yellow striped color. Easy to install using Heavy Duty Cable Ties or Poly Strapping (sold separately). Straps and ties can be easily hidden in internal channels of bumper wrap.

    Click for more
  • Wall & Corner Protectors

    Wall & Corner Protectors
    See all 5 items in product family
    Wall & Corner Protectors Are Used For Asset Protection During Industrial Or Commercial Projects.

    Wall & Corner Protectors are constructed of rugged polyethylene for strength and long lasting durability. Protectors resist dents, scratches and other damages for maintenance-free dependability that increases safety while reducing costs. Hardware kit is included to make installation on any surface quick and easy. Available in Corner Protector and Wall Protector.

    Click for more
  • Ideal Shield® Column Wraps

    Ideal Shield® Column Wraps
    See all 6 items in product family
    Ideal Shield® Column Wraps Reduce Maintenance And Prevent Costly Damage.

    Ideal Shield® Column Wraps are made of of 1/4" thick high-density polyethylene thermoplastic (HDPE) to provide long lasting durability. Available styles are Round Column Wrap and Square Column Wrap. Widths range from 6" - 20". Available colors are Gray or Red. Wraps provide cost-effective alternative to stainless steel and diamond plate options. No hardware or adhesive needed for installation.

    Click for more
  • Valley Craft Universal Post Protector

    Valley Craft Universal Post Protector
    See all 3 items in product family
    Valley Craft Universal Post Protectors Are Designed To Protect Any Industrial Racking System & Pallet Rack.

    Post protectors prevent denting or marring of upright posts and add years to the life of existing racks. Built with heavy-duty 1/4" steel that is virtually indestructible. Coated with Safety Yellow enamel. Hardware is included for installation. Available in 3 different sizes.

    Click for more
  • Ultra- I-Beam Protectors®

    Ultra- I-Beam Protectors®
    See all 1 items in product family
    Ultra-I-Beam Protectors®

    Modular design - Use one protector for each flange of I-beam. Allows installation on beams obstructed by walls or other structures.

    Features :
    • Four protector units can completely cover I-beam
    • Install multiple units in a "stacked" mode for higher protection from scissor-lifts, raised forklifts and other high-reaching equipment
    • All polyethylene design with no painting or maintenance required for upkeep
    • Specially designed groove allows for quick and easy installation
    • No straps or fasteners required
    • Dimensions: 7-1/2"L x 8-1/2"W x 36"H
    Click for more
  • Molded Rubber Corner & Wall Protectors

    Molded Rubber Corner & Wall Protectors
    See all 8 items in product family
    Molded Rubber Wall & Wall Corner Protectors Help Prevent Marring And Damage To Walls and Wall Corners In Warehouses, Garages, Parking Areas And More.

    Molded Rubber Corner Protectors offer versatile safety for overhead door frames, tracks, or any 90 degree corner. Made from black molded rubber with reflective safety yellow stripes for high visibility. Corner protectors are available in rounded or angled styles.

    Molded Rubber Wall Protectors are designed to absorb, deflect and minimize wear from abrasion and impact to walls. Medium Duty Wall Protectors are used for parking garages, schools, and hospitals with its embedded reflective chevrons for high visibility. Heavy Duty Wall Protectors are used for warehouse, factories and distribution centers.

    Click for more
  • Overhead Door Track Protector

    Overhead Door Track Protector
    See all 3 items in product family
    Door Track Guards Protect Delicate Overhead Door Tracks From Forklift, Cargo Or Vehicle Damage.

    Door protectors are made with heavy duty steel and have a 3" x 3" notch-out to accommodate track. Door guards have a welded 6" x 6" base plate with mounting holes that require only 3 bolts (sold separately) for easy installation. Safety yellow powder coat finish.

    Click for more
  • Heavy Duty Door Track Protectors

    Heavy Duty Door Track Protectors
    See all 48 items in product family
    Door Track Protectors Improve Plant Safety And Efficiency By Reducing Insurance Claims And Building Repairs Due To Accidental Collisions.

    Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish. Choose between Left or Right protectors; also available in paired sets.

    Click for more
  • Steel Post Protectors

    Steel Post Protectors
    See all 45 items in product family
    Improve Plant Safety And Efficiency With These Post Protectors.

    Post protectors help reduce building repairs due to accidental collisions. Post guards are made using heavy gauge steel with a durable powder coat finish. These rack guards fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Choose between 1/4" Thick, 3/8" Thick or 1/2" Thick Steel Posts.

    Click for more
  • Gantry & Jib Guards

    Gantry & Jib Guards
    See all 1 items in product family
    These Safety Guards Prevent Costly Damage To Steel Columns, Pipe And Tubing From Carts And Fork Trucks.

    Safety guards are made of 1/2" thick solid steel for maximum strength. Used for protecting fixed jibs and gantry cranes. Mounting plate measures 16”W x 13-1/2”D and includes 6 pre-drilled mounting holes. Yellow powder coat finish.

    Click for more
  • Hexagonal Steel Column Guard

    Hexagonal Steel Column Guard
    See all 2 items in product family
    Hexagonal Steel Column Guards Protect Columns And Posts From Heavy Impacts In All Directions.

    Hexagonal Steel Column Guards have heavy duty 1/4" thick steel plates that withstand heavy collisions from forklifts and other machinery. Built to last while providing easy installation. High visibility yellow powder coat finish. Available in 48" and 60" height. Includes installation hardware. Concrete Lag Bolts are sold separately.

    Click for more
  • Heavy Duty Column Protectors

    Heavy Duty Column Protectors
    See all 3 items in product family
    Heavy Duty Column Protectors Are Designed For Protecting In-Plant Columns And Other Vertical Support Members.

    Heavy Duty Column Protectors are made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Sizes are 20" L x 20" W x 24" H, 20" L x 20" W x 36" H and 20" L x 20" W x 48" H. Also available is a Heavy Duty Column Protector - Hardware Kit - To Install Needs (8) Concrete Anchor Bolts.

    Click for more
  • Light Post Base Covers

    Light Post Base Covers
    See all 5 items in product family
    Light Post Base Covers Are Used For Protecting Both Light Poles And Vehicles From Damage.

    Light Post Base Covers are made of rust-proof polyethylene or plastic for long lasting durability. Tamper proof Tough-Lock System™ on some models provides additional security. Available in Black, Blue, Gray, Red, Recycled Green, Granite and Yellow colors. Available to fit 24 inch or 28-inch diameter Light Post Base.

    Click for more
  • Post Guard® Rack & Corner Protection

    Post Guard® Rack & Corner Protection
    See all 2 items in product family
    Post Guard® Rack And Corner Protection Guards Against Impacts From Equipment And Vehicles For Safe Maintenance In Parking Lots And Warehouses.

    Post Guard® Rack And Corner Protection is constructed of schedule 40 steel for long lasting durability and dependability. Features bent angle design for tighter, closer, fit to corners. Break in angles increases strength and deflects impact from corners. Includes two mounting bolts. Available styles are Angled Wall Corner Guard and Pallet Rack Guard. Color finish is Yellow Powder Coat. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Poly Structural Column Protectors

    Poly Structural Column Protectors
    See all 17 items in product family
    Poly Structural Column Protectors Protect Buildings And Structural columns From Collision Impact For Increased Safety.

    Poly Structural Column Protectors are made of polyethylene to provide long lasting durability. Two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. For use with 6", 8" and 10" Square Columns, 8" x 10" Rectangle Columns and 9" Round Columns. Color is High Visibility Yellow. Dimensions and openings vary per model.

    Click for more