Browse Garbage Can & Recycling

(4,147 items)

Narrow Your Results


Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...


  • Less...
  • More...

Our Price


Recently Viewed


  • Global Industrial™ Mobile Trash Containers With Lid

    Global Industrial™ Mobile Trash Containers With Lid
    See all 2 items in product family
    Store And Move Trash Or Recycling Waste With Ease Using These Mobile Trash Containers.

    Mobile waste containers are made using impact and corrosion resistant high density polyethylene. Trash cans are reinforced at stress points for durability. Mobile garbage cans have a hinged, tight fitting lid to contain odors and keep out rain. Trash containers allow easy tilt and roll mobility using a grip handle and two axle-mounted wheels. Choose between Gray or Blue.

    Click for more
  • Otto Heavy Duty Mobile Waste Containers

    Otto Heavy Duty Mobile Waste Containers
    See all 9 items in product family
    Mobile Waste Containers Feature Watertight Construction To Eliminate Leaking And Reduce Odors.

    Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. 35 & 65 Gallon Containers have 10" diameter wheels. 95 Gallon Containers feature two 12" diameter wheels on a solid steel axle.

    Click for more
  • Rubbermaid® Brute® Rollout Containers

    Rubbermaid® Brute® Rollout Containers
    See all 34 items in product family
    Rubbermaid® Brute Rollout Container
    Waste Container Allows Easy Mobility For Refuse Collection And Material Handling.

    Rubbermaid® Mobile Waste Containers feature large diameter built-in wheels that roll easily over rough, uneven terrain. Inset wheel position helps prevent damage to walls and doorways, and eases tilting into rolling position. Mobile trash cans feature a molded-in catch bar that is compatible with automated lift systems. Garbage cans have an attached, hinged lid that won't get lost during refuse handling. Mobile Rubbermaid trash containers are made with polyethylene resin, a reinforced bottom and ribbed sides to ensure durability.

    Click for more
  • Mobile Trash Cans With Hinged Lid

    Mobile Trash Cans With Hinged Lid
    See all 19 items in product family
    Mobile Trash Cans With Hinged Lids Are Great For High Traffic Areas Including Warehouses, Fairs, Schools, Ball Parks And More.

    Durable polyethylene withstands extreme temperatures and outdoor environments. Hinged lid keeps rain and snow out while containing odors. Structurally reinforced for extra strength. Molded-in handle and 2 rigid wheels allow easy tilt and roll mobility.

    Transport and store up to three mobile garbage cans using the Trash Can Carts (sold separately). Carts feature a safety chain to hold containers in place, push handles, towbar and two rigid and two swivel casters.

    Click for more
  • Toter® Mobile Trash Carts

    Toter® Mobile Trash Carts
    See all 24 items in product family
    Toter® Mobile Trash Carts Provide Maximum Maneuverability And The Strongest, Most Impact-Resistant Carts In The Industry

    Toter® Mobile Trash 2-wheel and Caster Carts are made using an Advanced Rotational Molding process to provide superior strength-to-weight ratio not found in standard injection molded carts. Toter carts are virtually maintenance-free and provide long lasting durability. Attached lids prevent loss. Available in 32, 48, 64 and 96 gallon capacities. Trash Cart and Trash Cart w/Casters available in Black, Blackstone, Blue, Brownstone, Dark Cool Gray, Graystone, Greenstone, Organic Green and Recycling Blue. Wheel diameters range from 4-10 inches. Available with or without casters.

    Click for more
  • Carlisle Roll-Away™ Containers

    Carlisle Roll-Away™ Containers
    See all 2 items in product family
    Carlisle Roll-Away™ Containers Provides Easy Transport Of Heavy Loads.

    Carlisle Roll-Away™ Containers are made of easy to clean polyethylene for long lasting durability. Super heavy-duty axle and oversized traction wheels make hauling heavy loads easy. Unique handle design provides positive grip even when wet. Sturdy hinged lid flips open 270® for access and snaps shut tight. Deep-pocket foot tilt allows for simple maneuverability. BPA free. NSF Std 2 Listed. Style is Rolling. Type is Waste Container. Capacity size is 50 gal.. Colors are Grey and Blue. Size is 20-1/2 in. L x 21 in. W x 38-1/4 in. H. Package quantity is 2.

    Click for more
  • Toter® Secure Document & E-Waste Carts

    Toter® Secure Document & E-Waste Carts
    See all 1 items in product family
    Toter® Secure Document & E-Waste Carts Durable And Secure E-Waste Carts Are Perfect For Collecting, Storing And Transporting Electronic Waste.

    Toter® Secure Document & E-Waste Carts are made with Advanced Rotational Molding for strength and long lasting durability. Lids feature a molded-in deflector chute and multiple level security locking mechanisms for maximum security. Industry leader in best tilt-to-roll ratio for easy maneuverability over any surface. Available with or without casters. 64 and 96 gallon capacities available. ANSI certified. Available in Graystone color finish.

    Click for more
  • Universal Trash Can Dumper

    Universal Trash Can Dumper
    See all 6 items in product family
    Universal Trash Can Dumpers Are Used For Lifting Heavy Trash Cans in Warehouses, Industrial Areas And Work Zones.

    Universal Trash Can Dumpers are made of heavy-duty steel construction for long lasting durability. Versatile adjustable unit provides ease of use with various types of trash cans. DC power includes an on-board charger and battery charge indicator standard. With two rigid and two swivel casters for portability. Maximum dump angle is 135°.

    Garbage can dumpers are compatible with many mobile trash cans.
    Click for more
  • Toter® Mobile Medical Waste Carts

    Toter® Mobile Medical Waste Carts
    See all 4 items in product family
    Toter® Mobile Medical Waste Carts Comply With DOT Requirements And ANSI Standards.

    Toter® Mobile Medical Waste Carts have a built-in 360° rubber gasket and rugged rim ensure tight closure and help reduce odors and spillage. Made of plastic to provide long lasting durability, the molded-in saddle and metal lift bar allow mechanical lifting and emptying. Smooth interior walls make for easier cleaning and disinfecting. Available styles are Medical Waste Cart and Medical Waste Cart w/Casters. Carts offer twice the weight handling capacity of similar carts, and quiet cap wheels reduce noise when moving carts. Wheeled carts have 4" casters or two 10" diameter wheels. Color is Red. Medical waste carts available in 64 and 96 gallon capacities. Meets all ANSI standards for lifter compatibility and safety.

    Click for more
  • Eagle Spill Kit E-Carts

    Eagle Spill Kit E-Carts
    See all 2 items in product family
    Wheeled Spill Kit E-Carts Are Designed For Immediate, Reliable And Portable Spill Containment Needs.

    Constructed of durable HDPE that will not dent or rust. Rain water resistant. Wear tabs on the bottom. Ergonomically designed handles. HDPE wheels roll easily on a heavy duty zinc coated steel axle. The ergonomically designed handles ensure easy maneuverability and excellent tip balance. Double-walled hinged lid with a hold-down tab. Rugged galvanized steel bar handles. Yellow color finish. 65 gallon receptacles hold up to 250lbs, while 95 gallon units hold up to 300 lbs. 10" diameter wheels.

    Click for more
  • Suncast Commercial Wheeled Trash Cans

    Suncast Commercial Wheeled Trash Cans
    See all 15 items in product family
    Suncast Commercial Wheeled Trash Can with Lids are One of the Toughest Cans on the Market.

    Made of high density Polyethylene to withstand even the most demanding jobs. With a nylon bushing between the axle and the wheel itself, our wheeled trash can will have a smoother roll with lasting durability. Unlike any other roll out container on the market, our exclusive drain plug promotes easy clean out in any situation. Conveniently wash out your wheeled trash can after use to maintain a clean and odorless interior. Our lid is design with a clean access handle so you can easily open the lid without coming in contact with the inside. The lid is also designed to eliminate pooling water and has special UV inhibitors along with cold impact modifiers for lasting durability. Color and size vary per can.

    Click for more