Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Lightweight, Kneeling Pad Provides Safety and Ergonomic Comfort For Various Uses and Environments.
This non-conductive, self-extinguishing 1 thick closed-cell Nitrile foam knee cushion helps increase workers productivity and lowers Workers Compensation Claims. This kneeling mat provides minimal water absorption. It is a safety cushion pad that helps reduce knee pain and lower back stress. Includes built-in carrying handle and hangs for easy storage. Measures 14W x 21L.
Andersen Kneeling Comfort Mats Helps Reduce Knee Trauma And Low Back Stress For Construction Workers, Mechanics, Utility Personnel And More.
Andersen Kneeling Comfort Mat is constructed of 100% closed-cell nitrile rubber for long lasting durability. The mat is designed with 7/8" thick cushioning to help avoid knee trauma and low back stress. Built-in handle . Cleans easily with soap and water. Static dissipative. Will not absorb liquids. Measures 12" x 22" and 18" x 30". Color is Black.
M+A Matting (formerlly Andersen mats)can have a +/- 3% dimensional variance due to the manufacturing process.
ProFlex® Kneeling Pads Are Made For Jobs Involving Static Kneeling.
Kneeling pads are made using closed-cell foam that is non-conducive, petroleum-resistant and silicone-free. Available in three sizes. All pads feature convenient carry handle.
Concrete Kneeboards Provide Comfort And Protection For Knees During Construction Work.
Concrete Kneeboards And Foam Cushion are made for long lasting durability and comfort. Durable Foam Cushion has 1-1/2" thick foam cushion to provide knees with support and protection. Foam pad is securely fastened to a washable and chemical resistant tray. Tray hand holds provide easy transport. Durable Stainless Steel Deluxe Kneeboards are reinforced and contoured on bottom to prevent digging into concrete. Toe bracket secures foot and allows for an ease of back and forth movement along work surface. Used by concrete finishers, tile installers, plumbers, electricians, gardners, automotive mechanics and more. Available colors are Black or Silver. Measurements vary per model.
Ergomat LED Kneeling Mats Are Used For Applications Including Residential, Maintenance, DIY, And More.
Ergomat LED kneeling mats are made of polyurethane for long lasting durability and corrosion resistance. Mats provide surface comfort for kneeling or standing applications. Units feature dual integrated LED lights for enhanced illumination and visibility. Includes a self-contained, rechargeable battery for 8 hours of continuous use. Features an integrated carry handle for convenient handling and transport. Style is LED Kneeling Mat. Package quantity is 1. Color finishes are Black, Silver, Stainless, and White. Dimensions are 18"W x 24"L.