Browse School Furniture

(16,412 items)

Narrow Your Results

Style

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Diversified Woodcrafts - Drawing & Drafting Tables

    Diversified Woodcrafts -  Drawing & Drafting Tables
    See all 8 items in product family
    These Wood Tables Suit All Needs For Any Drawing & Drafting Application.

    Drawing tables are made with solid 2-1/4" maple legs and aprons. Includes fully adjustable 3/4" thick almond colored plastic laminate tops with a paper stop. Paper stop helps retain papers and writing utensils when placed at an angle. UV finished for chemical resistance. One-Piece Top measures 36"W x 24"D. Two-Piece Top has a 24"W x 24"D adjustable side and a 12"W x 24"D fixed, flat side. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Drafting/Drawing Table

    Diversified Woodcrafts -  Drafting/Drawing Table
    See all 6 items in product family
    Drafting/Drawing Tables Are Used For Use In School Workshops or Art Studios.

    The 42" x 30" Drawing surface sits on solid maple pedestal legs for sturdy, stable support. Convert from a fine arts table to a computer design table by adding options like Keyboard Trays, Monitor Arms and a Tower Storage Compartment. Limited Lifetime Warranty.

    Click for more
  • Safco® - Drawing/Drafting Tables

    Safco® - Drawing/Drafting Tables
    See all 4 items in product family
    Safco® Drawing And Drafting Tables Provide Productive Work Areas For Drawing And Drafting Applications.

    Safco® Drawing And Drafting Tables are solidly constructed for long lasting durability and dependability. Wide selection of stain resistant white melamine finish Table Tops and White or Black powder coat finish Table Bases available separately in Horizon, Vista and PlanMaster types and various dimensions. Xpressions Glass Top Drafting Table with sturdy tubular steel frame also available.

    Click for more
  • Safco® - Precision Drafting Tables

    Safco® - Precision Drafting Tables
    See all 2 items in product family
    Durable Utility Design Of These Precision Drafting Tables Provides A Productive Work Area.

    Base is made of durable steel with a 4-post design. Includes a 12-1/2"W x 29-3/4"D tool drawer with pull handle and cylinder lock. Features a pull-out 38-1/4"W x 28-3/4"D reference drawer. Base is reinforced with stabilizing bars for strength. Tops are 1" thick with a non-glare green laminate finish and smooth edges. Angle of board is adjustable up to 50°. Tops and Base are sold separately. Easy assembly.

    Click for more
  • Diversified Woodcrafts - Two-Station Drawing & Drafting Tables

    Diversified Woodcrafts -  Two-Station Drawing & Drafting Tables
    See all 2 items in product family
    Diversified Woodcrafts - Two-Station Drawing And Drafting Tables Are Used For Classrooms, Art Studios and Crafting Retail Environments.

    Diversified Woodcrafts - Two-Station Drawing And Drafting Tables are made of solid 2-1/4 inch maple legs, aprons and a plywood drawer cabinet with chemical resistant UV finishing for long lasting durability. Allows simultaneous use by two students. Includes 2 fully adjustable 3/4 inch thick almond colored plastic laminate tops with paper stop to help retain papers and writing utensils when placed at angle. Provides fixed reference area between angle adjustable work surfaces. Includes adjustable leveling feet. 6-Drawer Table includes center cabinet with six locking dovetailed drawers. Book compartment measures 11 in. W x 22 in. D x 5 in. H. 8-Drawer Table includes eight locking dovetailed drawers. Types are Art Bench and Art Horse. Frame color is Maple. Sizes are 17 in. L x 12 in. W x 17 in. H and 12 in. L x 29 in. W x 33 in. H. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Safco® Height Adjustable Split Level Drafting Table

    Safco® Height Adjustable Split Level Drafting Table
    See all 1 items in product family
    Height Adjustable Split Level Drafting Table

    Elevate your workspace. Enhance your performance. Accommodate your needs. Ideal for a variety of users ranging from students and architects to engineers and designers. The station functions as your personal drafting table, work space and shelving area, computer desk, and more. Achieve ultimate efficiency. Tables can easily be lowered to serve as one flat working surface or raised to perform as a standing height workstation. Perfect for drafting, the table top tilts up to a 50° angle. Adjustable and durable, the Split level workstation features a strong steel frame and wood grain melamine top. Table has a height adjustment of 26 to 37-1/4 ". The modern style and many utilities of the Height Adjustable Split Level Drafting Table is a workstation dream come true!

    Click for more
  • Allied Art and Project Tables

    Allied Art and Project Tables
    See all 5 items in product family
    Allied Art and Project Tables Are Used For Schools, Day Care Facilities, Art Studios And More.

    Allied Art and Project Tables are constructed with a thick hardwood base with a mortise and tenon build for long lasting durability. Available in several sizes to suit any volume of students. Four adjustable glides allow for level stability. Extra heavy duty bolt reinforced joint connections ensure security. 1-3/4 inch thick solid hardwood top provides long-lasting style. Fusion maple high-pressure laminate allows for quick and easy cleanup. Extra quantities are available. Top constructions are Laminated and Solid Hardwood. Color finish is Natural. Sizes are 60 in. W x 30 in. D x 30 in. H, 60 in. W x 42 in. D x 30 in H and 72 in. W x 42 in. D x 30 in. H. Capacity is 500 lbs. 30 Year Limited Warranty.

    Click for more
  • Diversified Woodcrafts - Wood Planning Tables

    Diversified Woodcrafts -  Wood Planning Tables
    See all 5 items in product family
    Wood Planning Tables Can Be Used In Any Environment From Art And General Planning To Sewing And Model Construction.

    Made using solid maple wood for strength and durability. UV finish is chemical resistant. Base has two tapered pedestal style legs and 2 truss bars for reinforcement. Available with or without Book Compartment under table top. Book Compartment measures 28"W x 13"D x 2-1/2"H. Tables measure 60"W x 42"D. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Work Shop Workbenches

    Diversified Woodcrafts -  Work Shop Workbenches
    See all 3 items in product family
    Work Shop Workbenches Accept Up To 4 Users At One Table, Making Them Great For Use In Work Shops And Shop Classes.

    Large 2-1/4" thick maple work surface is perfect for work shop environments. Work surface measures 64"W x 54"D. Open-Style Wood Workbench has a fixed lower shelf with maple plywood surface. Made using solid 2-1/4" maple legs and frame. Steel Workbench features a steel locker base made of double-faced heavy gauge, welded steel. Base includes 12 locker compartments; each measures 12"W x 21"D x 15"H. Doors are louvered for ventilation. Doors includes spring-loaded hinges and padlockable hasps (lock sold separately) for security. Available with or without 4 Built-In Vises. Limited Lifetime Warranty.

    Click for more
  • Interion® Round Seat Shop Stools

    Interion® Round Seat Shop Stools
    See all 6 items in product family
    Industrial Shop Stools Are Used For Applications Including Commercial, Industrial, Manufacturing And More.

    Round seat shop stools are made of high quality materials for long lasting durability and dependability. Foot ring reduces knee pressure for optimal comfort. Shop stools have telescoping legs which adjust on 1" increments for height adjustability. Dimensions vary per model.

    Click for more
  • Diversified Woodcrafts - Art Benches

    Diversified Woodcrafts -  Art Benches
    See all 2 items in product family
    Diversified Woodcrafts - Art Benches Are Used For Use In Art Rooms, Libraries And Wherever You Need A Solid Place To Sit.

    Diversified Woodcrafts - Art Benches are made of 3/4 inch thick solid maple with corrosion resistant UV finish for long lasting durability. Art Bench includes built-in shelf with backstop providing handy storage for books and papers. Art Horse designed for student comfort. Grooved seat accommodates drawing boards up to 24 in. x 30 in. Types are Art Bench and Art Horse. Frame color is Maple. Sizes are 17 in. L x 12 in. W x 17 in. H and 12 in. L x 29 in. W x 33 in. H. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Safco® - Steel & Wood Stools

    Safco® - Steel & Wood Stools
    See all 10 items in product family
    Safco® - Steel & Wood Stools Provide Comfortable, Sturdy Seating For Educational, Office And Institutional Environments.

    Safco® Diesel Series Industrial Stools are made of all-welded 13 to 15 gauge steel for long lasting strength, durability and dependability. High Base models with foot rings and sturdy Low Base models feature manual seat height adjustment with nylon covered screw lift and are available with or without 7 inch high back. Features 14" diameter leather padded seats and non-marring nylon floor glides. Fixed Height stool with 17 inch diameter seat without back also available. Color finish is Clear Coat Pewter. Limited Lifetime Warranty.

    Click for more
  • Interion® Plywood Swivel With Tubular Base

    Interion® Plywood Swivel With Tubular Base
    See all 1 items in product family
    Stools Feature Contoured Plywood Seat That Rotates 360 Degrees And Adjusts Easily From 20" To 25".

    Adjustable 14"W x 6"H back and 15-1/2"W x 14"D contoured waterfall seat with foot ring relieves pressure and reduces lower back fatigue. Stools are constructed of heavy gauge, tubular, steel frame. Gray baked enamel finish. Easy assembly. 2 Year Limited Warranty.
    Click for more
  • Interion® Square Seat Shop Stools

    Interion® Square Seat Shop Stools
    See all 2 items in product family
    Industrial Shop Stools Are Built To Last With Fine Quality Workmanship.

    Heavy-duty 18-gauge x 7/8" tubular steel electrically seam-welded construction assures strength and rigidity. Stools feature Convenient steel foot ring. Telescoping legs adjust on 1" increments. 14" steel/hardboard seat. Adjustable curved steel. Durable gray baked enamel finish. Sold 2 per package of a model. Please enter a multiple of two into the QTY box.

    Click for more
  • Bio Fit® - Ergonomic Plywood Shop Stool

    Bio Fit® - Ergonomic Plywood Shop Stool
    See all 3 items in product family
    Ergonomically Contoured Shop Stools are Engineered To Support A Balanced Work Posture And Help Reduce Fatigue.

    Wood shop stools feature16-1/2"W x 15-1/2"D x 1/2 marble seat with waterfall front and 14-1/2"W x 8-3/8"H x 1/4 back. Swivel stools include backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment. Black powder coat sturdy tubular five-leg base with 18" diameter foot ring. Easy assembly. 15 year limited warranty.

    Click for more
  • Allied - Solid Hardwood Stools

    Allied -  Solid Hardwood Stools
    See all 3 items in product family
    Solid Hardwood Stools Provide A Durable Seating Solution For Multiple Applications.

    Great for homes, labs, schools, studios and more. Seat is 13-7/8" diameter and made with 3/4" thick solid hardwood with a smooth rounded bullnose edge for safety. Reinforced apron under the seat for added support. Legs are 1-1/4" x 1-1/4" solid hardwood with 1-1/2" x 3/4" horizontal support for stability. Edges have smooth rounded corners. Clear lacquer finish.

    Click for more
  • Interion® 5-Way Adjustable Polyurethane Stool

    Interion® 5-Way Adjustable Polyurethane Stool
    See all 2 items in product family
    Add One or More of These Stools in Your Arsenal of Shop Tools Today. Ergonomic Furniture That’s Made to Last!

    Used for extended sitting periods, this adjustable stool helps fight fatigue with 5 ergonomic adjustments and a contoured seat and back. The upholstery of this swivel stool is made with puncture and wear resistant self skinned polyurethane that is easy to clean. The seat features a plate reinforcement that helps this shop chair withstand heavy duty use in tough working environments. The seat also has a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include independent seat and back tilt adjustment, 38" to 48-1/2" back height adjustment, 22" to 32-1/2" pneumatic seat height adjustment and 2” back depth range adjustment. This shop stool includes a 360 degree chrome foot ring that is height adjustable from 8" to 18-1/2"H. Seat measures 18 ½”W x 18”D x 2" thick. Back measures 16 ½”W x 13”H. Stools sit on stable 5 blade base includes both casters for mobility and glides for stationary use.

    Choose From Models With and Without Armrests. Easy Assembly. 1 Year Limited Warranty.
    Click for more
  • Sit Stand Stools

    Sit Stand Stools
    See all 6 items in product family
    Sit Stand Stools Are Ergonomically Designed To Reduce Pressure To Back And Lower Body for Standing Applications.

    Sit Stand Seating stools are great when working for long periods of time on machinery or assembly line or just to pair with your height adjustable standing desk in your office. Users can rest periodically while standing and some models feature a tilt function allowing you to easily shift your weight.

    Click for more
  • Interion® Polyurethane Shop Stool

    Interion® Polyurethane Shop Stool
    See all 2 items in product family
    Polyurethane Stools are Great for Extended Sitting Periods in Work Shop, Lab and Industrial Environments.

    Self skinned polyurethane upholstery is puncture and wear resistant, and easy to clean. 14” diameter seat features a plate reinforcement that helps withstand heavy duty use in tough working environments. 26-31” pneumatic seat height adjustment. 1” tubular frame includes a 360 degree foot ring. Foot ring has 2 fixed height positions. Stool with Back includes a 13”W x 5-1/2”H back. Back features a 2” back height adjustment knob.

    Click for more
  • Interion® Polyurethane Stool With Chrome Base

    Interion® Polyurethane Stool With Chrome Base
    See all 2 items in product family
    Polyurethane Stools Extend Sitting Periods Comfortably For Offices, Trade Shows, Conferences And More.

    Polyurethane Stools With Chrome Base have a contoured seat and back for comfort and support. Polyurethane upholstery is puncture and wear resistant to provide long lasting durability. Seat offers a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include seat/back angle adjustments, back angle adjustment knob and 22" to 32-1/2" pneumatic seat height adjustment. This shop stool features a tubular steel chrome plated base with 360 degree foot ring for an attractive finish. Seat measures 18-1/2”W x 18”D x 2" thick. Back measures 16-1/2”W x 13”H. Stable 5 blade base includes both casters for mobility and glides for stationary use. Choose From Models With and Without Armrests. Easy Assembly. 1 Year Limited Warranty.

    Click for more
  • Interion® Fabric Task Stools

    Interion® Fabric Task Stools
    See all 19 items in product family
    Office Stools Are Engineered To Make Personal Positioning Easy For Comfort And Productivity.

    Task stools feature pneumatic height adjustment to ensure that your feet and legs are properly supported throughout your work day. This will take strain off your back and legs. Generous sized seats have thick padding covered in fabric upholstery. 1 Year Limited Warranty.

    Click for more
  • Vertical Blueprint Storage Rack

    Vertical Blueprint Storage Rack
    See all 23 items in product family
    Brookside Design Vertical Blueprint Storage Racks Secure And Organize Blueprints, Drawings, Plans And More.

    Brookside Design Vertical Blueprint Storage Racks are made of solid welded steel and aluminum construction for long lasting durability and dependability. Mobile or Wall Mount style storage racks available to fit user needs. Pivot hangers, swivel casters and other features available with some models. Styles include Blueprint Mobile Plan Center Bundles, Rolling Blueprint Stands, Pivot Mobile Rack, Blueprint Drop Lift Wall Rack Bundles and Blueprint Pivot Wall Rack Bundles. Available with 18, 24, 30, 36, and 42 inch print clamps. Dimensions vary per model.

    Click for more
  • Interion® - Steel Blueprint Flat File Cabinets

    Interion® - Steel Blueprint Flat File Cabinets
    See all 6 items in product family
    Interion® Steel Blueprint Flat File Cabinets

    Premium, 5 drawer blueprint flat file cabinets keep valuable documents and blueprints flat and curl-free with hinged paper depressors. Blueprint storage cabinets are made with sturdy steel with internal reinforcements for added strength. The flat files heavy gauge steel base permits stacking for added storage in minimal space. These blueprint filing systems feature an easy-glide precision drawer runners and a scratch resistant furniture grade finish. Drawer fronts have label holders for easy identification and chrome plated drawer pulls. Optional Closed Base raises unit 4" and allows toe space with recessed front. Choose from 3 sizes.

    Click here to see our full selection of Drafting Stools.

    Click for more
  • Safco® - Giant Flat File Stack Trays

    Safco® - Giant Flat File Stack Trays
    See all 2 items in product family
    Modular Stacking Trays Create Efficient, Durable Storage Shelving For Blue Print Documents.

    Flat filing at a fraction of the cost! Stack trays accommodate printed documents, artwork, posters and more. Stacking trays can be stacked up to 5'H with 40 lb. per tray load capacity. Blueprint storage trays are made with high density, high molecular weight polyethylene for rigidity and strength. These off-white trays are 3"H. Sold in carton of 2 trays, priced each tray.

    Click for more
  • Whiteboard Room Dividers

    Whiteboard Room Dividers
    See all 14 items in product family
    Whiteboard Room Dividers Provide 2 Surfaces On One Unit For Increased Writing Space.

    Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. Boards are double sided, providing twice the functional space of a traditional board. Wide base design adds stability. Includes 4 sturdy casters for easy mobility. Deluxe Models include cherry finish accent top. Add 1-1/2" in height.
    Click for more
  • Cork Bulletin Boards

    Cork Bulletin Boards
    See all 316 items in product family
    Cork Bulletin Board Is Designed To Withstand Repeated Use.

    Bulletin boards are designed to last using fine grain high quality, resilient cork board that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Cork boards are available in Aluminum or Hardwood Oak frames. Includes mounting hardware.

    Click for more
  • Interion™ Folding Chairs

    Interion™ Folding Chairs
    See all 7 items in product family
    Interion™ Steel and Plastic Folding Chairs - Classic Design And Easy Portability Make These Folding Chairs Used For Any Use.

    Chairs fold for easy transport and storage. Steel legs are reinforced with safety hinges that eliminate pinch points and retain alignment. Legs include non-marring rubber feet. All Steel Folding Chairs have a solid seat and back. Vinyl Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstery in easy-to-clean vinyl. Fabric Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstered in durable fabric. All folding chairs are Sold 4 per Carton, All One Color. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Tables.

    Click here to see our full selection of Chair Carts and Dollies.

    Click for more
  • Plastic Folding Tables

    Plastic Folding Tables
    See all 111 items in product family
    Plastic Folding Tables Are Durable, Yet Lightweight For Easy Set Up.

    Lightweight and durable folding tables for indoor and outdoor use. Legs fold into underside for safe storage and easy transport. Fold in Half Tables can ship UPS for freight savings.

    Click here to see our full selection of Folding Chairs.
    Click here to see our full selection of Table and Chair Carts.
    Click for more
  • Allied - Rectangular Activity Tables With Standard & Juvenile Height

    Allied -  Rectangular Activity Tables With Standard & Juvenile Height
    See all 72 items in product family
    Rectangular School Furniture Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Juvenile heights available, as well as primary color tables.
    Click for more
  • Allied - Round Activity Tables With Standard & Juvenile Height

    Allied -  Round Activity Tables With Standard & Juvenile Height
    See all 32 items in product family
    Allied Round Activity Tables With Standard And Juvenile Heights Are Considered "The Gold Standard" For Quality In The Industry.

    Allied Round Activity Tables With Standard And Juvenile Heights are made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.

    Click for more
Featured Items