Browse School Furniture

(16,985 items)

Narrow Your Results

Style

  • Less...
  • More...

Type

Collection

  • Less...
  • More...

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Wood Finished Kid Seat Coat Lockers

    Wood Finished Kid Seat Coat Lockers
    See all 46 items in product family
    Wood Finished Kid Seat Coat Lockers Provide Organized Coat, Backpack And Supply Storage Along With Convenient, Built-in Seating Area.

    Wood Finished Kid Seat Coat Lockers are solidly constructed of Baltic Birch Plywood, Birch Laminate Plywood, Birch Plywood, Hardwood and Solid Maple material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection various size and type units with built-in seating areas along with separate compartments for individual coat or jacket, backpack, shoe or other supply or personal belonging storage. 1, 2, 3, 4, 5, 6 or 8 wide units with 2, 3, 6, 9, 12, 15, 18, 24 or 30 openings are available in 19-1/2, 20, 24, 26, 30, 36, 42, 48 and 54 inch widths, 12, 13, 14, 15, 16 17-1/2 and 26 inch depths and 35, 48 and 50-1/2 inch heights and Birch, Natural Wood, Maple Laminate, Blueberry, Green Apple and Strawberry Red finishes. Corner and Double Sided units also available.

    Click for more
  • Kids Laminated Seated Coat Lockers

    Kids Laminated Seated Coat Lockers
    See all 63 items in product family
    Kids Laminated Seated Coat Lockers Are Used For Use In Schools, Camps, Play Areas And More.

    Kids Laminated Seated Coat Lockers have a KYDZStrong® construction for long lasting durability and strength. KYDZSafe® edges provide added safety. Double coat hooks ensure quick and easy hanging, and the step provides a space for toddlers to sit on. Lockers can be combined to create a joint space and matching cubby trays are available for increased storage. Choose from models with 2, 3, 6, 10 and 15 openings for increased versatility. Available With Tray or Without Tray. Write-n-wipe recessed backs are featured on select models for highly visible labeling that can be easily erased. Dimensions and color vary per model. GreenGuard Children & Schools Certified. Limited Lifetime Warranty.

    Click for more
  • Wood Finished Kids Coat Lockers

    Wood Finished Kids Coat Lockers
    See all 28 items in product family
    Wood Finished Kids Coat Lockers Are Used For Pre-School And Tot-Sized Classroom Applications.

    Wood Finished Kids Coat Lockers are solidly constructed of Baltic Birch Plywood, Birch Laminate Plywood, Birch Plywood, Hardwood, Laminate and Maple Laminate material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection various size units with separate compartments for individual coat or jacket, backpack, shoes or other supply or personal belonging storage.

    Click for more
  • Kids Laminated Coat Lockers

    Kids Laminated Coat Lockers
    See all 30 items in product family
    Kids Coat Lockers Are Used For Use In Schools, Daycare Centers, Play Areas And More.

    Kids Coat Lockers have a sturdy construction for long lasting durability and strength. Lockers are scaled to toddler height for quick and easy use. Perfect for storing coats, backpacks, shoes and other small items. Features two double coat hooks in each section for easy hanging. Choose from models with 5, 10, 12 or 15 openings for increased versatility. Available in a variety of constructions, including eco-friendly options. Write-n-wipe recessed backs are available on select models for highly visible labeling that can be easily erased. Dimensions, color, and warranties vary per model.

    Click for more
  • Jonti-Craft® Kid Take Home Center With Trays

    Jonti-Craft® Kid Take Home Center With Trays
    See all 3 items in product family
    Kid Take Home Centers With Trays Are Used For Use In Schools, Camps, Play Areas And More.

    Kid Take Home Centers With Trays have a KYDZStrong® construction for long lasting durability and strength. KYDZSafe® edges provide added safety and the KYDZSafe® finish provides added protection. Great for organizing messages, homework and other items. Two double hooks in each locker are used for hanging book bags, jackets and more. Choose from models with Clear Paper Trays, Colored Paper Trays or No Tray for increased versatility. GreenGuard Children & Schools Certified. Limited Lifetime Warranty.

    Click for more
  • Wood Finished Kids Coat Lockers With Doors

    Wood Finished Kids Coat Lockers With Doors
    See all 2 items in product family
    Pre-School Kid Wood Lockers With Doors Are Used For Versatile Storage Of Coats, Back-Packs, Footwear And Other Accessories.

    Pre-School Kid Wood Lockers With Doors are constructed of sturdy Birch Laminate for long lasting strength and durability. Two Wide units consist of one locker with two separate locker sections. Comes with two doors and two clear plastic identity plates that can be applied with double stick tape. Each section has two sturdy hooks, shelf and bench. Four Wide units consist of a row of 4 individual cubbies, each with locking door. Used for secure storage of backpacks or other valuables. Fastening hardware included if stacking more then one unit high. All ship fully assembled. Made in U.S.A. Green Guard certified. 10 year warranty on materials and workmanship.

    Click for more
  • Wood Finished Kids Stacking Lockers

    Wood Finished Kids Stacking Lockers
    See all 14 items in product family
    Wood Finished Kids Stacking Lockers Are Used For Safe Storage Of Children's Belongings.

    Wood Finished Kids Stacking Lockers are solidly constructed of Baltic Birch Plywood, Birch Laminate Plywood, Birch Plywood and Laminate material for long lasting durability and dependability. Jonti-Craft® and Wood Designs brands offer various size Single, Double or Triple stacked 4 Wide locker units for safe storage of children's supplies, backpacks or belongings. Most have individual doors with easy grip handles and secure locking capabilities. Some non-locking door or Open types also available. 4, 8 and 12 opening units are available in 46 and 48-1/2 inch widths, 12 and 15 inch depths and 20, 21-1/2, 23-1/2, 45-1/2 and 67 inch heights and Birch, Maple and Natural Wood finishes.

    Click for more
  • Kids Stacking Lockers With Colored Edge

    Kids Stacking Lockers With Colored Edge
    See all 27 items in product family
    Kids Stacking Lockers With Colored Edge Are Used For Use In Schools, Daycare Centers And More.

    Kids Stacking Lockers With Colored Edge have a KYDZStrong® construction for long lasting durability and strength. KYDZHinges® on doors ensure smooth and easy motion. Different locks and keys provide secure storage. Units can be stacked for increased storage capacity (must be fastened to a wall). Choose from Single Stack, Double Stack and Triple Stack models for increased versatility. Constructions, dimensions, colors and warranties vary per model. GreenGuard Children & Schools Certified.

    Click for more
  • Wall Mount Shelf And Coat Lockers

    Wall Mount Shelf And Coat Lockers
    See all 43 items in product family
    Wall Mount Hook, Shelf And Bin Lockers Are Used For Organized Coat, Backpack And Personal Supply Storage.

    Wall Mount Hook, Shelf And Bin Lockers are solidly constructed of Baltic Birch Plywood, Laminate and Recycled Wood Residual material for long lasting durability and dependability. Jonti-Craft®, and Wood Designs brands offer a wide selection various type wall-mounted hook, shelf and bin storage configurations to meet particular need or application. storage. Wall mounted hook racks securely hold individual coats, jackets and backpacks. Added shelving configurations keep other personal supplies and belongings in close proximity. Other types are designed with compartments to hold individual plastic bins for even more personal supply storage capability. 4, 5, 6, 7, 9, 10 and 11 hook units with 1 or 2 shelves and 4, 5 or 10 bin compartments (bins included) are available in various dimensional sizes and attractive Birch, Gray or Natural Wood finishes. Bins come in various colors and assortments.

    Click for more
  • Kids Play Dress-Up Centers

    Kids Play Dress-Up Centers
    See all 7 items in product family
    Kids Play Dress-Up Centers Are Used For Providing Storage For Multiple Costumes, Hats, Masks, Boots, Shoes And Other Accessories.

    Kids Play Dress-Up Centers are solidly constructed of Baltic Birch Plywood and Birch Plywood and Laminate material with attractive Birch and Natural Wood finishes for long lasting durability and dependability. Jonti-Craft® and Wood Designs brands offer various size units with multiple hooks and compartments for storage of costumes, hats, masks, boots, shoes and other accessories children can use for creative dress-up and role-playing activities. Each is designed with full-length mirror built in to side of unit. 15 inch depth 5, 8, 10 and 15 hook units are available in 24, 30, 36 and 48 inch widths and 29, 31-5/8, 35 and 49 inch heights.

    Click for more