Browse School Furniture

(17,303 items)

Narrow Your Results

Country of Origin

Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Lorell® - Stacking Chairs

    Lorell® - Stacking Chairs
    See all 12 items in product family
    Lorell® - Stacking Chairs Are Used For Applications Including Educational, Medical, Commercial, And More.

    Lorell® - stacking chairs are made of high quality materials for long lasting durability and dependability. Chairs accommodate classrooms, waiting areas, and more. Stackable chairs maximize vertical storage while reducing unit footprint. Four-leg base is made of heavy-gauge steel for unit strength and user support. Polypropylene shell and contoured waterfall seat allow convenient maintenance. Package quantity is 4. Seat colors are Black, Green, Navy, Red, and Wine. Dimensions vary per model.

    Click for more
  • KI Intellect Wave™ Stackable Chairs

    KI Intellect Wave™ Stackable Chairs
    See all 6 items in product family
    KI Plastic Stacking Chairs Feature Clean Visual Forms That Create A Fresh, Modern Look.

    Unique contoured shell design offers a functional and ergonomic seating solution for classroom environments. Durable one-piece plastic seat and back offers strength and support. Easy to clean back has a hand hold for easy lifting. Seat has a waterfall edge front for improved circulation. Cantilever Chairs easily slide on carpets using non-marring glides.

    Click for more
  • OFM - Rico Multi-Purpose Classroom Stack Chairs

    OFM -  Rico Multi-Purpose Classroom Stack Chairs
    See all 18 items in product family
    Rico Plastic Chairs Offer An Outstanding 300 Lb. Capacity!

    Student chairs stack up to 15 chairs high to offer efficient, compact storage when not in use. Plastic seat and back are contoured for comfort. Waterfall edge seat helps improve leg circulation. Vented back design offers an attractive appearance. Tubular steel frame has a silver powder coat finish. Legs include angle leg caps. Choose between 3 sizes for different classrooms and education levels. GreenGuard® certified. Sold in package quantity of 4, priced each.

    Click for more
  • Flash Furniture Stacking Chairs

    Flash Furniture Stacking Chairs
    See all 5 items in product family
    Flash Furniture Stacking Chairs Are Used For Schools, Offices, Assemblies, Waiting Areas And More.

    When in need of a space-saving seating solution that is either permanent or temporary, stack chairs have been proven to be beneficial. Stack chairs are a popular choice for many businesses that include hotels, schools, restaurants, cafeterias, and offices. This chair features a contoured back and seat that provides optimal comfort. With the ability to quickly store the chairs, it allows for the space to be used again for other purposes or when cleaning is needed.

    Click for more
  • Regency Seating - Stack Chairs

    Regency Seating - Stack Chairs
    See all 12 items in product family
    Plastic Stacking Chairs are sleek in design and suit any Office or Lounge setting.

    These stackable chairs maximize valuable storage space. Stackable Plastic chairs feature hard-wearing plastic seat and back. Fully Assembled versions allow for easy out-of-the-box use. Choose from a variety of colors to suit your every need.

    Click for more
  • Interion® Merion Vented Back Molded Chairs

    Interion® Merion Vented Back Molded Chairs
    See all 4 items in product family
    Interion® - Merion Vented Back Molded Chairs Feature Contoured Back Support And Ventilating Slot For Comfortable Seating.

    Interion® - Plastic Stack Chairs are made with a durable polypropylene shell and tubular frame that endures long lasting use. Molded chair features non-marring glides and stack compactly at 2"H increments. Stacking chairs are sold 4 per carton. Weight capacity is 225 lbs. Includes 2 Year Limited Warranty.

    Click for more
  • Interion® Stacking Chairs

    Interion® Stacking Chairs
    See all 6 items in product family
    Fabric Stacking Chairs Are Attractive, Contemporary And Practical.

    Upholstered stacking chairs feature a sturdy powder coated tubular steel frame and 2” thick seat and back cushions with a durable nylon fabric backed plastic shell. Stacks compactly for storage. Available in both Assembled and Unassembled versions.

    Click for more
  • Interion® Westchester Banquet Stackable Chair

    Interion® Westchester Banquet Stackable Chair
    See all 1 items in product family
    Westchester Stackable Chairs Feature Two Welded Side Bars And Two Under The Seat For Extra Frame Support And Rigidity.

    Heavy duty banquet chairs have a generous 16-1/2” square seat with plush 2-1/2” thick cushioning and double sewn upholstery seams. The 16”W x 19”H backrest is fully upholstered on both sides and has convenient hand hold cutout for easy lifting and stacking. Stackable banquet chairs have a 16 gauge steel frame with a scratch resistant black powder coat finish and protective bumpers to prevent marring when stacked. Feet are finished with non-marring floor glides. Stackable chairs measure 37”H overall. Choose vinyl or abrasion resistant fabric upholstered chairs in Black and Blue. Sold 4 per carton, all one color and style.

    Click for more
  • Interion® Ventilated Plastic Stackable Chair

    Interion® Ventilated Plastic Stackable Chair
    See all 2 items in product family
    Contoured Plastic Stacking Chairs Feature Ventilated Seat Backs For Superior Comfort And Unlimited Airflow.

    The waterfall seat edge helps improve leg circulation and reduce fatigue. These stacking chairs have durable welded 1” diameter tubular sled base legs for rigidity. Leg base includes interlocking brackets that join chairs in rows. Seat measures 18”W x 18-1/2”D x 18”H. Back measures 20”W x 16”H. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Interion® Upholstered Stackable Chairs

    Interion® Upholstered Stackable Chairs
    See all 2 items in product family
    These Stacking Chairs Provide A Sleek, Modern Look That’s Built For Durability And Comfort.

    The contoured plastic back is vented for superior comfort. Stackable chairs have a waterfall edge seat that helps improve leg circulation and reduces fatigue. The durable welded 1” diameter tubular sled base provides rigidity. Seat measures 18”W x 20-1/2”D x 18”H. Back measures 20-1/2”W x 15”H. Overall height of the chair is 34”. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Multipurpose Chairs With Or Without Armrests

    Multipurpose Chairs With Or Without Armrests
    See all 22 items in product family
    Designed For Fast, Attractive Setup, These Lightweight, Durable Multipurpose Chairs Are Contoured For Comfort.

    Multipurpose chairs are made with sturdy chrome plated steel frame for long life. Non-marring glides double as ganging brackets to join chairs in rows. Seat is 18-1/2"W x 17-1/2"D. Back is 17-1/2"W x 14-1/2"H. Armless style allows stacking for compact storage. Choose wipe-clean molded plastic seat or cushioned fabric upholstery. Sold 4 per carton per color. Available in Black, Blue, Burgundy or Gray. Lifetime Limited Warranty.

    Click for more
  • Lifetime® Stacking Chairs

    Lifetime® Stacking Chairs
    See all 1 items in product family
    Lifetime® Stacking Chairs Are Great For Large Gatherings.

    Chairs are stackable when not in use for compact storage. Stacks up to 8 chairs high to create the room you need in your school lunchroom or banquet hall. Contemporary contoured design looks great and provides long-lasting comfort for everyday use in any professional environment. Seat and back are made using UV-protected high-density polyethylene plastic. Framing is made using rust-resistant powder-coated steel. Plastic surface is scratch resistant and easy to clean. 17” seat height. Meets BIFMA standards. 5 Year Limited Warranty.

    Click for more
  • Virco® - Stacking Chairs

    Virco® - Stacking Chairs
    See all 4 items in product family
    Virco® Stacking Chairs Store Easily When Not In Use For Space-Saving And Comfortable Seating Options In Commercial And Office Settings.

    Virco® Stacking Chairs feature a rugged steel frame and high density foam padded fabric seat for lasting support. Durable and stylish chairs provide an elegant design for any function. Sturdy plastic folding chairs with sled base available for added convenience. Available seat styles are Domed Seat and Crowned Seat. Colors are Black, Brown, Graphite, Navy, Red, Sedona Ocean, Sedona Ruby, and Sedona Sailor. Sold in quantities of 4 per carton. Dimensions vary per model.

    Click for more
  • OFM - Stacking Chairs

    OFM - Stacking Chairs
    See all 41 items in product family
    OFM Stacking Chairs Stack Up To 15 Chairs High To Offer Efficient, Compact Storage When Not In Use.

    OFM Stacking Chairs feature contoured plastic seats and backs for comfort. Waterfall edge seat helps improve leg circulation for lasting use. Vented back design on some models offer improved air circulation and an attractive appearance for use in office environments. Durable tubular steel frame construction provides added strength. Available with or without arm rests. Colors include Black, Burgundy, Charcoal, Forest Green, Navy, Putty, Red, Royal Blue, Sage Green, Slate Gray, Teal, and Wine. Dimensions vary per model.

    Click for more
  • KFI - Poly Stacking Chairs

    KFI - Poly Stacking Chairs
    See all 24 items in product family
    KFI Poly Stacking Chairs Offer Convenient, Lightweight Seating For Classrooms, Cafeterias, Waiting Rooms And Other Locations.

    KFI Poly Stacking Chairs are made with solid steel rod framing and injection molded polypropylene seat and back for corrosion resistance and long lasting durability. Ergonomic furniture design features waterfall edge seat that helps improve leg circulation. Stacking and leg bumpers protect chairs from scratching when stacked. Some models include hand hold on seat back for easy lifting and ganging brackets to create seating rows. Available colors are Black, Brownstone, Burgundy, Charcoal, Cool Gray, Light Gray, Lime Green, and Navy. Weight capacity is 400 lbs. Dimensions vary per model.

    Click for more
  • KFI - Stacking Chairs

    KFI - Stacking Chairs
    See all 88 items in product family
    KFI Stacking Chairs Are Great For Banquet Halls, Catered Events, Cafeterias, Lunchrooms And Other Seating Environments.

    KFI Stacking Chairs are made with steel frames reinforced with welded support braces for long lasting strength. Padded fabric and vinyl furniture provides cushioning for comfort. Cushioned backrest is fully upholstered on both sides and includes a handle cutout on some models for easy lifting. Durable protective bumpers prevent marring when stacked. Chairs stack up to 12 units high. Available colors are Black, Blue, Blue Pindot, Brown, Burgundy, Burgundy Pindot, Denim, Forest, Gray, Light Gray, and Navy. Weight capacity is 250 lbs. Dimensions vary per model.

    Click for more
  • KI Matrix® High Density Stack Chairs

    KI Matrix® High Density Stack Chairs
    See all 1 items in product family
    KI Ergonomic High Density Stacking Chairs Provide A Unique Level Of Comfort And Support.

    Poly seat and back are contoured for comfort. Durable steel sled base frame provides rigidity and support. Waterfall edge seat improves leg circulation. High back features radius wire rod supports. Sold 4 per carton, priced each. Optional Dolly holds up to 45 chairs in stacked position.

    Click for more
  • Safco® - Stacking Chairs

    Safco® - Stacking Chairs
    See all 32 items in product family
    Safco® Stacking Chairs Are Designed For Entrance Halls, Lobbies, Waiting Areas, Reception Offices, Break Rooms And More.

    Safco® Stacking Chairs are constructed with durable metal frames and contoured plastic or cushioned seats for long lasting comfort and dependability. Stackable design for compact storage when not in use. Legs include non-marring floor caps. Some models come with casters for added mobility. Available seat colors include Black, Blue, Burgundy, Charcoal, Grass, Gray, Green, Navy, Pearl, and White. Weight capacities are 250 and 350 lbs. Dimensions vary per model.

    Click for more
Featured Items