Browse Greenhouses & Hydroponics

(1,994 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Water Quality Meters

    Water Quality Meters
    See all 5 items in product family
    Water Quality Meters Are Used For Water Treatment Plants, Industrial Pollution Control, Agriculture, And Lab Testing.

    Water Quality Meters include models for testing conductivity, total dissolved solids (TDS) content, pH, oxidation reduction potential (ORP), conductivity, dissolved oxygen (DO) content, and salt content. Digital Conductivity Meters and Water Purity Testers are used for field checks. Choose digital model with probe, or pocket-sized model that's totally waterproof. Calibratable Pocket Meters are available in pH, EC, TDS or Conductivity models ¿ each one color coded for easy differentiation. Battery powered. Includes hard case. Data Logging Meters are available in several different models, each measuring a different set of water quality parameters. These meters have a probe and contain an SD memory card to record data.

    Click for more
  • North Slope Industrial Grade Chillers

    North Slope Industrial Grade Chillers
    See all 6 items in product family
    North Slope Industrial Grade Chillers Provide High Temperature Equipment Protection For Multiple Environments Including Server Rooms, Laboratories, and more.

    These industrial grade chillers optimize operations in need of cooling when indoor equipment exceeds safe temperature conditions. The compact design reduces unit footprint while maintaining a consistent cooling level. Units include casters for ergonomic mobility and positioning from one worksite location to another. The stainless steel tank and couplers provide strength and durability for years of reliable service. Available voltages include 110 and 230. Cooling BTUs range from 3000 to 24000. Additional specifications vary per model.

    Click for more
  • 3M Aqua-Pure® Inline Filters

    3M Aqua-Pure® Inline Filters
    See all 2 items in product family
    3M Aqua-Pure® Inline Filters

    Designed for use in appliances with ice and water dispensers, 3M Aqua-Pure® Aqua-Pure filters reduce sediment, rust, chlorine taste and odor and scale. They can also be used for drinking fountains, coffee machines and drink dispensers. Features standard 1/4" NPT (AP717) and 1/4" push-in (IL-IM-01) inlet/outlet connections. Manufactured with FDA CRF-21 compliant materials. Includes plumbing fittings and installation hardware.

    Click for more
  • Netafim Drip Tubing Fittings

    Netafim Drip Tubing Fittings
    See all 5 items in product family
    Netafim Drip Tubing Fittings Are Used For Use With Dripper Lines.

    Netafim Drip Tubing Fittings are made for long lasting durability and dependability. Various type fittings and accessories are available for use with all dripper lines. No clamps required. Recommended for up to 50 PSI system pressure. Male Adaptors are available for 1/2 or 3/4 inch connection sizes. Couplings, Elbows, and Tees come in 17mm (0.56 - 0.60 inch inside diameter) connection sizes to fit dripper lines. Figure 8 End Cap is used to cap off dripper line and comes in 17mm connection size. 6 Inch Staples are required for every 3 feet of tubing.

    Click for more
  • Netafim Drip Tubing

    Netafim Drip Tubing
    See all 5 items in product family
    Netafim Drip Tubing Is Used For Above Or Below Ground Sprinkler Or Irrigation Systems.

    Netafim Drip Tubing is made for long lasting durability and dependability. Self-contained, one-piece construction assures reliability, easy installation. Continuous self-cleaning design resists clogging. Self-flushing/cleaning, elastomer diaphragm. Pressure compensating. Efficient, short flow path. Unique design with physical root barrier helps prevent root intrusion. Flexible tubing adapts to any planting area shape. UV resistant. Labels on rolls denote flow rate and spacing. Tubing indelibly marked with flow rate. Applications include subsurface or on-surface installations, curved, angular or narrow planting areas, high traffic/high liability areas, areas subject to vandalism, high wind areas, turf, shrubs, trees, slopes, at-grade windows, sports turf and more. Wide selection of 0.6, 0.9 and 1 GPH tubing available in 100, 250 or 1000 foot lengths with 12 or 18 inch spacing.

    Click for more