Browse Traffic & Parking Lot Safety

(3,958 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • BFT® Hydraulic Swing Gate Operators

    BFT® Hydraulic Swing Gate Operators
    See all 1 items in product family
    BFT® Hydraulic Swing Gate Operators Produce More Power For Use With Heavy Gates In Residential And Light Commercial Environments.

    BFT® Hydraulic Swing Gate Operators are solidly made for long lasting durability and dependability. Gate operators provide safety and security to facilities requiring gated access by electronically controlling gates. 120v AC hydraulic motor can handle gates up to 700 lbs. and 15' long. Used for apartments, farms, subdivisions, office buildings, historical structures and other secure facilities. For use with Dual Gates and Single Gates. Supported leaf length is 15 feet. Includes 30-month limited warranty.

    Click for more
  • BFT® Road Barrier Gate Operators

    BFT® Road Barrier Gate Operators
    See all 2 items in product family
    BFT® Road Barrier Gate Operators Are Used For Parking Garages, Toll Booths, Entertainment Venues, Airports And Other Frequently Accessed Traffic Control Areas.

    BFT® Road Barrier Gate Operators are made with aluminum and galvanized steel for long lasting durability and dependability. Barrier operators provide safety and security to facilities by efficiently managing vehicle entry without hampering traffic flow. Irreversible electromechanical operator features internal cool-down system, fast release with personalized key, and pre-drilled frame for simpler installation of accessories. Boom and boom bracket sold separately. Includes Operator, Control Board, and Receiver. For use with Barrier Arms. Available opening speeds are 2.5, 4, 6, and 8 seconds. Boom lengths are 10, 16-1/2, 20, and 26 feet. Color is Gray. Includes 30-month limited warranty. Dimensions vary per model.

    Click for more
  • BFT® Sliding Gate Operators

    BFT® Sliding Gate Operators
    See all 1 items in product family
    BFT® Sliding Gate Operators Are Designed For Moving Heavy Duty Gates Parallel To Surrounding Fencing In Industrial And Commercial Secure Facilities.

    BFT® Sliding Gate Operators are solidly made for long lasting durability and dependability. Gate operators provide safety and security to facilities requiring gated access by electronically controlling gates. 24v electromechanical operator features battery backup capabilities to ensure functionality during power outages. Remote control and photocells available with some models. Includes Operator, Control Board, and Rolling Code Receiver. For use with Slide Gate. Available leaf weight capacities are 1100, 1650, 2200, and 3300 lbs. Available leaf speeds are 9 and 12 m/min. Color is Gray. Includes 30-month limited warranty.

    Click for more
  • BFT® Gate Operator Accessories

    BFT® Gate Operator Accessories
    See all 44 items in product family
    BFT® Gate Operator Accessories Are Used Backup And Replacement Parts For Expanding And Customizing Gating Systems.

    BFT® Gate Operator Accessories are solidly made for long lasting durability and dependability. Gate accessories expand the functionality of gate operators to provide safety and security for facilities requiring gated access. Available accessories include Boom Fence, Ecosol Solar Panel Kit, Galvanized Rack, Goose Neck Mount, Light Kit, Magnetic Lock Kit, Rectangular Boom, Remote Transmitter, Rubber Boom Casing, and Telescopic Round Boom. Includes 30-month limited warranty. Dimensions vary per model.

    Click for more
  • Soft Nylon Gate Arm Cover

    Soft Nylon Gate Arm Cover
    See all 12 items in product family
    Soft Covers Easily Strap Over Security Gate Arms To Provide Increased Protection And Safety.

    Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Custom graphics and lettering are available. Call for details.

    Click for more
  • DOORKING® Traffic Gate System

    DOORKING® Traffic Gate System
    See all 1 items in product family
    DOORKING® Traffic Gate System

    1601Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway. Microplus Transmitter provides remote operation of vehicle access gates.

    Click for more
Featured Items