Browse Traffic & Parking Lot Safety

(3,923 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Base Type

  • Less...
  • More...

Weight Lbs

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial™ Traffic Cones

    Global Industrial™ Traffic Cones
    See all 11 items in product family
    18" Traffic Cone, Non-Reflective, Solid Orange Base Provides High Visibility Safety for Warehouses, Garages, Parking Lots, and more.

    18" traffic cone, non-reflective, solid orange base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 20. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 11-1/2"L x 11-1/2"W x 18"H.

    Click for more
  • Reflective & Non-Reflective Traffic Cones

    Reflective & Non-Reflective Traffic Cones
    See all 36 items in product family
    Reflective And Non-Reflective Traffic Cones Are Used For Applications Including Construction, Roadwork, Emergency Services, And More.

    Reflective and non-reflective traffic cones are made of PVC for long lasting durability and corrosion resistance. Cones deter traffic from hazardous roads and conditions including accidents, breakdowns, maintenance, and more. Includes reflective collars for high visibility in low lighting applications. Weighted base ensures unit stability and tip prevention. Custom imprinting available. Available types include Non-Reflective, Non-Reflective/Black Base, Reflective, and Reflective/Black Base. Package quantities are 1, 4, 6, 12, and 50. Colors are Orange and Orange/Black. Meets MUTCD specifications. Dimensions vary per model.

    Click for more
  • Global Industrial™ Retractable Cone Bars

    Global Industrial™ Retractable Cone Bars
    See all 1 items in product family
    Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5’ to 8’ Ensures a Visual Barrier For Parking Lots, Work Sites, Crossways, and more.

    This cone bar with reflective tape provides a high visibility barricade system for use with all PVC traffic cones. The reflective stripes are designed to increase the bar visibility for safety in low light and nighttime environments. The ABS plastic construction is impact and corrosion resistant for lasting dependability. The high visibility orange color finish is DOT approved for pedestrian and driver safety. MUTCD approved.

    • Reflective stripes
    • ABS plastic construction
    • Orange color finish
    Click for more
  • Traffic Cone Holders

    Traffic Cone Holders
    See all 4 items in product family
    Traffic Cone Holders Are Used For Vehicles With Limited Storage Space.

    Traffic Cone Holders are made of solid steel construction for long lasting durability and dependability. Store up to ten 18 inch or five 28 inch height traffic safety cones. Vertical Mount Holders are used for placement on front and rear bumpers of trucks and are available in 18 or 22 inch heights. Horizontal Mount Holders are designed for bumpers, flatbeds or compartment tops and are 22 inches in height. Sold 2 per package, price is per pack.

    Click for more
  • Traffic Cone Mount Retracting Belt Barriers

    Traffic Cone Mount Retracting Belt Barriers
    See all 43 items in product family
    Traffic Cone Barrier Systems Provide Quick And Effective Methods Of Controlling Pedestrian Or Vehicular Traffic.

    Traffic Cone Barrier Systems are made of plastic for long lasting durability and dependability. Available styles are Cone Toppers, ConePro 500 and 600 Retracting Belt Barrier and Safety Post.. Belt lengths range from 7-1/2' - 30'. Cone colors are Blue, Green, Orange and Yellow. Variety of belt colors. 4 way connectivity provide versatility and easy configuration. Safety Posts are used for indoor or outdoor use. Durable yellow plastic posts are 38 inches in height with a 14 inch base. Base includes steel weight ring for maximum stability.

    Click for more
  • Universal Cone Adapter

    Universal Cone Adapter
    See all 2 items in product family
    Get Double Duty Out Of Your Traffic Cone with These Universal Cone Adapters.

    Slide this plastic adapter over the top of traffic cones to load warning signs, lights, flags and barricade tapes. Adapter is available in yellow and orange.
    Click for more
  • Collapsible Safety Cones

    Collapsible Safety Cones
    See all 16 items in product family
    Collapsible Safety Cones Are Used For Applications Including Construction, Roadwork, Emergency Services, And More.

    Collapsible safety cones are made of high quality materials for long lasting durability and corrosion resistance. Cones deter traffic from hazardous roads and conditions including accidents, breakdowns, maintenance, and more. Compact design conveniently stores in tool boxes, utility vehicles, trunks, and more. Blinking LED beacon and reflective stripes provide high visibility for low lighting applications. Includes storage case with handle for easy transport. Features non-marring rubber feet for stability. Replacement lights available in red or yellow. Package quantities are 1, 3, 4, 5, and 6. Color finish is Orange. Meets MUTCD specifications. Dimensions vary per model.

    Click for more
  • Quick Deploy Spring Cone™ Traffic Cones

    Quick Deploy Spring Cone™ Traffic Cones
    See all 1 items in product family
    Spring Loaded Traffic Cones Fold Down For Compact Storage And Bounce Back When Needed.

    Folds compact for easy storage in any trunk or truck. Flexible spring allows cone to automatically self deploy when not held down in folded position. Quickly delineates traffic at any scene using white reflective strips. Cone is made of bright orange flexible mesh with a heavy duty rubber base. Rubber bade grips roads in heavy traffic conditions. Includes holder to securely hold 6 cones in folded position. Meets MUTCH requirements for 28" reflective highway traffic cones. Sold in packs of 6.

    Click for more
  • 28"H & 42"H Delineator Posts With A Grab Handle

    28
    See all 4 items in product family
    Delineator Posts Are Great For Use On Roads To Help Separate Traffic Lanes.

    These delineator posts feature a grab handle top that also holds optional Barrier Tape (not included). 4" diameter polyethylene delineator posts are available with or without two 2" reflective bands that provide high visibility at night. Choice of 28 or 42 high posts. Delineator posts include a rugged detachable base that weighs 12 lbs. to provide stability. Meets MUTCD and NCHRP-350 standards.

    Click for more
  • Nestable Delineator Post – Optional Lights

    Nestable Delineator Post – Optional Lights
    See all 1 items in product family
    Delineator post features a unique angled handle that accepts Optional Flashing Lights (sold separately). Handle also has molded-in holes for mounting signs and lights (not included). Bottom of handle accepts barrier tape (sold separately). Delineator post includes 4 alternating reflective strips for high visibility at night. Snug fitting base allows nesting when not in use for compact storage and easy transport. Meets MUTCD standards. Purchase 16 lb. Rubber Base for stability to post. Base is made with 100% recycled rubber.

    Click for more
  • 42" High Reflective Delineator Post

    42
    See all 3 items in product family
    Traffic Delineator Posts Are Used For Directing Vehicular Or Pedestrian Traffic.

    Delineator posts are designed to be anchored for both temporary and permanent use, and can be weighted with sand to stand on their own. Traffic delineator posts are made from high density polyethylene. Traffic delineators measure 42"H x 5-3/4" diameter and include two 3"W reflective bands for high visibility. MUTCD compliant. Delineator posts are available in 3 colors; Orange, Lime or Yellow.

    Click for more
  • Poly Bollard Posts

    Poly Bollard Posts
    See all 2 items in product family
    Plastic Bollard Posts Provide A Low Cost, Maintenance Free Solution For Securing Caution Zones Or Security Sites.

    Used for factory plants, buildings, warehouses, schools and other facilities. Safety bollards are made of yellow high density polyethylene. 14" x 14" x 3/8" thick poly base allows floor anchoring for stability. Measures 42 H. Optional Steel Base allows easy post removal using hand screw knobs for restricted areas that allow temporary access.

    Click for more
  • Surface Mount Flexible Stakes

    Surface Mount Flexible Stakes
    See all 9 items in product family
    Surface Mount Flexible Stakes Are Great For Use In High Traffic Areas & Locations With Potential For Impact.

    Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8"W with 3-1/4" convex bulge on both sides. 8" diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Optional Self-Adhesive Reflectors offer maximum visibility. Reflectors measure 3"W x 6"H. Stakes fit one reflector per side; requires 2 reflectors for each stake. Reflectors are sold individually. FAA approved. Easy assembly.

    Click for more
  • Reflective Portable Panel Delineator/Barrier

    Reflective Portable Panel Delineator/Barrier
    See all 1 items in product family
    Lightweight, Portable Panel Barrier Helps Ward Pedestrians And Personnel Away From Restricted Areas.

    Made using a plastic post with a round 13-1/4" diameter rubber base. Post features reflectors for increased visibility. Base is weighted for stability in windy conditions. Base includes mounting holes for semi-permanent anchoring (hardware not included). Measures 22-1/2"H overall. Easy assembly.

    Click for more
  • Plastic Safety Drums

    Plastic Safety Drums
    See all 16 items in product family
    Plastic Safety Drums Are Used For Applications Including Construction, Roadwork, Emergency Services, And More.

    Plastic safety drums are made of polyethylene for long lasting durability and corrosion resistance. Drums deter traffic from hazardous roads and conditions including accidents, breakdowns, maintenance, and more. Includes reflective sheeting bands for high visibility in low lighting applications. Anti-roll foot design ensures unit stability and tip prevention. Impact resistant. Styles are Drum Only and Drum with Tire Ring. Package quantity is 1. Color is Orange. Meets MUTCD specifications. Dimensions vary per model.

    Click for more
  • Mr. Chain Traffic Cone & Chain Connector Kits

    Mr. Chain Traffic Cone & Chain Connector Kits
    See all 10 items in product family
    Mr. Chain Traffic Cone & Chain Connector Kits Provide Traffic And Parking Lot Safety.

    Mr. Chain Traffic Cone & Chain Connector Kits are made of polyethylene or PVC to provide long lasting durability. Available kits include Cone Chain Connector Kit and Traffic Cone and Chain Kit. Available colors include Blue, Safety Green, Traffic Orange and White. Length is 50'. Available with Matte or Gloss finish.

    Click for more
  • Traffic Cone Lights

    Traffic Cone Lights
    See all 1 items in product family
    Traffic Cone Lights Are Used For Applications Including Construction, Roadwork, Emergency Services, And More.

    Traffic cone lights are made of polycarbonate for long lasting durability and corrosion resistance. Lights provide high visibility for safety barriers in outdoor work environments, crowd control, hazardous areas, and more. Units are operated by CDS with dusk (on) and dawn (off) function. Plastic handle inserts into cone hole. Features intermittent lighting with 65 flashes per minute. Available styles include Flashing Cone Light. Package quantity is 1. Color finishes are Yellow/Amber, Yellow/Blue, and Yellow/Red. Dimensions are 4"L x 4"W x 9"H.
    Click for more
  • EZ Grab Delineator Posts

    EZ Grab Delineator Posts
    See all 10 items in product family
    EZ Grab Delineator Posts Highlight Parking Lots, Outdoor Areas Or Traffic Circles For Hotels, Hospitals, Schools And Industrial Plants.

    EZ Grab Delineator Posts are made of impact-resistant, polyethylene material with 100% recycled rubber base for long lasting durability. Post is NCHRP-350 Certified. EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" reflective bands. Bands are recessed inside post for protection. Rubber base sold separately. Available colors are Blue, Orange, White, and Yellow.

    Click for more
  • Sport Cones

    Sport Cones
    See all 7 items in product family
    Sport Cones Are Used For Amusement Parks, Schools, Sporting Events, Parking Lots And Temporary Traffic Control.

    Sport Cones are made of lightweight injection-molded polyethylene for long lasting durability. 12"x12" base, 18"H. Available colors are Blue, White, Flourescent Lime, Flourescent Orange, Green, Red and Yellow

    Click for more
  • FG300 Traffic Channelizer System

    FG300 Traffic Channelizer System
    See all 9 items in product family
    FG300 Traffic Channelizer Systems Properly Direct Traffic And Reduce The Chance Of Accidents.

    FG300 Traffic Channelizer Posts are constructed of of low-density polyethylene (LDPE) for long lasting durability and dependability. Used for applications with average impact frequency, their clover-leaf design provides far better rebound than simple round tubes. Curving the sides of the tube changes the moment of inertia and builds up tremendous potential energy, resulting in a quick and sharp rebound when impacted. Highly visible, day and night. they clearly delineate driving lanes with bright flourescent colors and reflective sheeting. Available in a variety of color and sheeting combinations. 36" in height. Sturdy F300 Base available in black or other optional colors completes the system.

    Click for more
  • Traffic Channelizer System

    Traffic Channelizer System
    See all 6 items in product family
    Traffic Channelizer Systems Properly Direct Traffic And Reduce The Chance Of Accidents.

    Traffic Channelizer Posts are made of highly durable thermoplastic polyurethane for high impact resistance and long lasting durability and dependability. With 360 degree visibility, day and night, parking lot posts clearly delineate driving lanes with bright colors and reflective sheeting. Ultraviolet resistant material withstands extreme temperatures and weather conditions. Easy to install. Available styles are Round Traffic Channelizer Post or Round Flexible Channelizer Post that returns to full upright position after impact. Available post colors are Black, Fluorescent Orange, White or Yellow with White or Yellow tape color. 3" in diameter. 36" in height. DP 200 Base or Anchor Cap Plug are also available to match specific models. MUTCD compliant.

    Click for more
  • FG500 Delinator Posts

    FG500 Delinator Posts
    See all 4 items in product family
    FG500 66° Delineator Posts Are Used For Use In Both Hot Or Cold Environments.

    FG500 66° Delineator Posts are manufactured with post-consumer recycled engineering thermoplastic resins and high quality retro-reflective tapes to endure multiple high-speed impacts and years of installed service. Highly visible, day and night. they clearly delineate driving lanes with bright colors and reflective sheeting. Available in White with White Sheeting or Yellow with Yellow Sheeting. Ground Mount. Steel U-Channel Anchor also available. 4" in diameter. Approved by the US/DOT FHWA for use on all federal highway projects.

    Click for more
  • Barrier Mount Reflectors

    Barrier Mount Reflectors
    See all 4 items in product family
    Barrier Mount Reflectors Provide Bright Delineation Of Concrete Barriers And Bridge Parapets.

    Barrier Mount Reflectors are manufactured with virgin engineering resins and high quality reflective tapes and adhesives for long lasting durability and dependability. For use in both work zone construction maintenance applications and for permanent installations. 3 inch x 4 inch Ridged or Hinged reflectors are available in 1-Sided, White or 2-Sided, Yellow models.

    Click for more
  • Traffic Lane Divider Systems

    Traffic Lane Divider Systems
    See all 3 items in product family
    Traffic Lane Divider Systems Work As Highway Lane Dividers For Traffic Safety.

    Traffic Lane Divider Systems are used to divide, direct or block areas of traffic for events, arenas, traffic diversions and more. Available styles include Double Delineator Post and Base, Traffic Line Separator - End Piece and Traffic Line Separator - Middle Section and Post. Colors are Orange/Black, Black and Yellow/Orange. Pieces are birght, high visibility colors to increase safety for diverting traffic.

    Click for more
  • Airline Delineators

    Airline Delineators
    See all 1 items in product family
    Delineator Posts With Flags Are Great For Use On Airline Runways To Alert Ground Vehicles Of Problematic Areas. The delineator posts feature warning flags on whip rods.Avoids hundreds of thousands of dollars in repairs to the wing of the aircraft. Helps to maintain airline efficiency by keeping all scheduled aircraft operational and on-time. Two units per wing recommended for maximum safety and visibility.
    Click for more
  • FlexPost® Guidepost Delinator

    FlexPost® Guidepost Delinator
    See all 6 items in product family
    FlexPost® Guidepost Delinator

    Eliminates damage to parking lot surfaces. Protects vehicle from unnecessary damage. Takes minutes to install with no special tools required. Guidepost/ Delineator post has a ribbed design and stands 40″ by 4″ and is made of 1/8″ thick impact and UV resistant HDPE that withstands repeated 60 MPH impacts. Offers 360 degree flexibility. Contains rugged internal steel zinc-coated spring. Fits variety of turn-and-lock base options.

    Click for more
  • Flexpost® Delinator Paddle

    Flexpost® Delinator Paddle
    See all 6 items in product family
    Flexpost® Delinator Paddle

    Eliminates damage to parking lot surface.Protects vehicle from unnecessary damage. Takes minutes to install with no special tools required. Delineator paddle stands 41″ by 9″ and is made of 1/8″ thick impact and UV resistant HDPE that withstands repeated 60 MPH impacts. Offers 360° flexibility. Contains rugged internal steel zinc-coated spring. Fits variety of turn-and-lock base options.

    Decals sold SEPARATELY

    Click for more