Browse Pressure Washers

(269 items)

Narrow Your Results

Availability

Free Shipping

Gallons Per Minute

  • Less...
  • More...

PSI

  • Less...
  • More...

Color Finish

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Flat Surface Cleaners And Whirl-A-Ways

    Flat Surface Cleaners And Whirl-A-Ways
    See all 7 items in product family
    Whirl-A-Ways Clean Flat Surfaces, Walls And Even Rooftops 3 Times Faster Than Water Brooms.

    Flat surface cleaners are able to clean 400 sq. ft. in almost 10 minutes. 4,000 psi rotary head withstands up to 180°F. Offers a maximum flow rate of 8.0 GPM. Features 2 welded steel rotary bars with zero wall clearance for efficient cleaning; Stainless Steel Cleaners have 3 welded steel rotary bars. All models, except 18 Whirl-A-Way have a Nylon brush skirt. Flat surface cleaners are available with Heavy Duty Polypropylene cover or Stainless Steel cover. 12 Multi-Use Whirl-A-Way easily attaches to a long wand to clean hard to reach surfaces. Can be attached to a spray gun and lance for cleaning flat surfaces or used with a high pressure spray gun to clean walls. All Models, except 12 model include an easy to handle tubular frame with comfort grip handles and a flow out front that eliminates water build-up. Surface Cleaners with Casters include removable casters to allow easy rooftop cleaning. Surface Cleaners without Casters offer hover action cleaning used for cleaning rooftops.

    Click for more
  • Heavy Duty Telescoping Wands

    Heavy Duty Telescoping Wands
    See all 11 items in product family
    Heavy Duty Telescoping Wands Provide Cleaning For Rooftops and High Walls.

    Heavy duty telescoping wands feature spray heads telescope to clean hard-to-head areas. Units include a threaded gun for quick removal and easy field repair. Maximum operating temperature of 200°F. Screw type connection provides a solid grip. All Wands, except Industrial Aluminum Wands, have a coarse threaded pole lock for a tight grip. Available in Heavy Duty Fiberglass or Super Heavy Duty Aluminum. 6’ to 24’L Fiberglass Wand features a 4-pole wand design that is easy-to-use and fits in a small box for reduced shipping and compact storage. Includes 2 fiberglass poles and 2 aluminum poles for maximum strength. Other Fiberglass Wands include 2 aluminum poles and a fiberglass outer pole for strength. Commercial Aluminum Wand has 2 fiberglass outer poles and 1 aluminum inner pole for strength. Industrial Aluminum Wands have 2 flat-sided aluminum poles that retract easily and won’t spin during operation. Features easy to use pin lock couplers. GPM and PSI vary per model.

    Click for more
  • Water Brooms For Pressure Washers

    Water Brooms For Pressure Washers
    See all 3 items in product family
    Water Brooms Clean Large Roads, Sidewalks, Driveways And Other Pavements In Less Than Half The Time When Compared To Standard Spray Nozzles.

    Water brooms clean vast surfaces quickly. Offers 4,000 psi for quick pressure cleaning. Easily connects to pressure washers using a 1/4" quick disconnect plug. 12 W Water Broom includes 3 nozzles for a total flow rate of 3 GPM.

    Click for more
  • Pressure Washer Nozzles

    Pressure Washer Nozzles
    See all 36 items in product family
    Pressure Washer Nozzles Allow Water Pressure Control for Landscaping, Grounds Maintenance, and more.

    This includes a collection of more than 25 models of high-performance washer nozzles designed to clean faster than an ordinary nozzle. These pressure washer nozzles are great for industrial, commercial or residential use, and are used for quickly stripping off paint or efficiently cleaning concrete surfaces. The four-packs include 0°, 15°, 40° and soap nozzles. They are to be used with any pressure washer with a quick connect device. Pressure Washer Supply® nozzle packs include one style to be used with 5-6.5 horsepower models, plus another designed for use with 9 HP models or higher. The brass rotary nozzle can handle water temperatures as high as 130°F. It has a capacity of 2,500 psi and pumps up to three gallons/minute. The MTM Hydro-Hydrojet® 4,000 psi Quick Connect nozzles have 5,000 psi, and are made of hardened stainless steel and plastic. The color-coded laser-etched threaded nozzles are designed for convenience, and their dimensions are 3 1/2 x 1 1/2 x 5 1/2 inches. The nozzle sizes in the four-packs range from two to seven inches. It also comes in a five-pack with 0°, 15°, 25°, 40°, and soap nozzles. The nozzle sizes for the five packs are between two and five inches. The 4,000 psi 1/4 female inlet 210° Turbo Nozzle with Quick Connect High Pressure Filter cuts cleaning time in half and is perfect for driveways, walks and other hard-to-clean areas. This nozzle is 20 percent lighter than other models, and easier to use. Its dimensions are 6 x 13/16 x 1 inch. The nozzle is 1 1/2 inches in diameter. It is made out of brass and rubber, and lengths come in 1 1/2 to 3 1/2 inches. The foam jet kit has 5,000 psi and delivers a thick layer of foam covering up to 20 feet. This kit is great for cleaning driveways, automobiles, carports, roofs and siding. It comes in silver, brass and black.The Briggs & Stratton® nozzle models include the 5-in-1 Kit, Pro-Style Spray Tips, 3,000 psi Quick Connect Turbo Nozzle and the Second Story Nozzle Kit. The 5-in-1 nozzle kit features five different spray patterns in one head. It is designed for pressure washers up to 3,200 psi, and connects to a Quick-Connect wand. The Pro-Style Spray Tips replace old or worn out nozzle tips, and have spray patterns ranging from pinpoint to a wide spray. The Second-Story Nozzle Kit includes jet soap and jet flush nozzles, to squirt soap and quickly clean without climbing a ladder. An optional nozzle set is designed for use with gas-powered pressure washers.

    Click for more
  • Pressure Washer Hoses

    Pressure Washer Hoses
    See all 14 items in product family
    Pressure Washer Hoses Are Designed In a Variety of Maintenance, Commercial, and Residential Environments.

    Pressure washer hoses support various pressure washer units for application versatility. Rubber exterior and bend restrictors prevent hose ruptures for longevity. Select models include male swivel and solid end. PSI’s, colors, and dimensions vary per model.

    Click for more
  • Spray Gun With Insulated Lance

    Spray Gun With Insulated Lance
    See all 11 items in product family
    Spray Guns With Insulated Lances Support a Variety of Industrial and Residential Pressure Washing Applications.

    These guns are constructed with a variety of high quality components for long lasting durability. Quick connect plugs allow for easy hose attachment. Hoses and wands included with some models.Available in a variety of types. PSIs are3 0 3 200 3 800 and 4 000.

    Click for more
  • Pressure Washer Fittings

    Pressure Washer Fittings
    See all 11 items in product family
    MTM Hydro 7000 psi Chrome-Plated Ball Valve 1/4" F

    MTM Hydro's 7000 psi Chrome Plated Ball Valve is ideal for a variety of water applications. Crafted out of resilient chrome-plated steel and equipped with Teflon seals, this ball gets the job done. The large handle is easy to turn and provides the leverage needed with working under high pressure.

    Click for more
  • Pressure Washer Sand Blast Kit

    Pressure Washer Sand Blast Kit
    See all 3 items in product family
    MTM Hydro Sand Blast Kits Are Perfect For Converting Industrial And Professional Strength Pressure Washers Into Sand Blasters For Removing Tough Stains, Graffiti And Rust From Difficult To Clean Surfaces.

    Sand blasters are used in a wide variety of industrial applications for cleaning purposes. MTM Hydro Sand Blast Kits attach directly to a pressure washing wand to transform it into a sand blasting wand. Kit is made of corrosion-resistant brass and plastic for long lasting durability. Sand blast kits feature easy assembly. The MTM Hydro Sand Blast Kits come with a variety of clamps to ensure firm connections. This mechanical solution features no moving parts and is an inexpensive way to utilize a machine a pressure washer as a sandblasting tool as well. All sand blasting kits come with a 25 ft. hose and can operate at a flow of 4 / 8 gallons per minute. Sizes and pressure options vary by model.

    Click for more
  • Shark Water Heater

    Shark Water Heater
    See all 1 items in product family
    Shark Brand HP Water Heaters Enable Hot Water Pressure Washing For The Toughest Commercial And Industrial Cleaning Applications.

    Shark HP Hot Water Generators feature industrial-strength compact design for long lasting durability in all work environments. The high efficiency design lowers operating costs and ensures that the water heater will remain in operation for many years to come. At 320 lbs, the Shark HP Hot Water Generator can be moved around with easy-grip handles and a black steel hand truck frame atop two rugged 10" diameter pneumatic tires. It attaches directly to a cold-water pressure washer and cycles water through the leak-free 1/2 inch steel-tubed heating coil. It handles up to 5 GPM of water at 3000 PSI and heats it to 150?F (66?C). Control the heat with the enclosed control box, featuring an on-off rocker switch for the burner and an adjustable thermostat. The Shark HP Hot Water Generator uses diesel heating fuel to power the 1/8 horsepower, 5 Amp, 120-V single phase motor, and it features a polyethylene fuel tank with a 4.5 gallon capacity. The 1-1/4 inch steel tube frame and vented exterior is finished with a black powder coat and epoxy finish for all weather protection. The Shark HP Hot Water Generator's quick couplers enable a tangle-free connection to the cold pressure washer and pressure washing hose, and the 36-ft. electrical cord with a grounded circuit interrupter is used for workplace safety.
    Click for more
  • Pressure Washer Hose Reels

    Pressure Washer Hose Reels
    See all 12 items in product family
    Pressure Washer Hose Reels

    MTM Hydro's 4000 psi 3/8 Male x 3/8 Female 100' Painted Hose Reel is the perfect addition to any pressure washer. Rugged and dependable with a forged steel base and Brass swivel for the attached hose, MTM Hydro's reel holds up under pressure. Unit also comes with a durable plastic handle. Hose not included. **Hose sold separately.

    Click for more
  • Cleaning and Maintenance Products

    Cleaning and Maintenance Products
    See all 9 items in product family
    Briggs & Stratton O-Ring Replacement Kit

    Replaces worn or damaged o-rings for pressure washer guns, hoses and wands. Includes garden hose filter.

    Click for more