Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Medium Duty Tarps Are Forest Green To Blend In With Surroundings.
Medium Duty Tarps have high density polyethylene weaved into fabric and laminated on both sides, providing a lightweight, yet strong tarp material. UV stabilized polyethylene and laminate finish ensures longer life. Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Medium Duty Tarps have heat-sealed seams and eyelets located every 3 feet. Reinforced hem has with strong plastic rope on all sides of tarp. 4.5 oz. per square yard. 1,000 denier. 9-10 mil thickness. 10 x 10 weave count.
Medium Duty 5 oz. Tarps Provide External Protection for Applications Including Construction, Commercial, Maintenance, and more.
Medium duty 5 oz. tarps are made of plastic for durability and corrosion resistance. Tarps prevent water, dirt, and insect access from jobsites, residential areas, marine vessels, and more. Heavy duty double laminate coat, extra strength weave, reinforced hem, and sewn corner patches ensure strength and long lasting dependability. Rust proof grommets ensure unit stability and wind resistance. Fabric weights per square yard are 5 and 50 oz. Color is Blue. Dimensions vary per model.
Medium Duty 6 oz. Tarps Provide External Protection for Applications Including Landscaping, Commercial, Maintenance, and more.
Medium duty 6 oz. tarps are made of high quality materials for durability and corrosion resistance. Tarps feature heat sealed seams and hems for added strength and dependability. Reinforced grommets ensure unit stability and wind resistance. Lightweight design allows ergonomic handling and transport. UV treated for sun and fade protection. Colors are Silver and White. Dimensions vary per model.