Browse Tarps & Covers

(1,459 items)

Narrow Your Results

Availability

Size Feet

  • Less...
  • More...

Construction

Fabric Wt/Square Yard

Thickness Mil

Color Finish

Brand

Price

Go

Recently Viewed

Categories

  • Medium Duty 6 oz. Tarps

    Medium Duty 6 oz. Tarps
    See all 96 items in product family
    Medium Duty 6 oz. Tarps Provide External Cover Protection For Various Applications Including Landscaping, Maintenance, Commercial, and more.

    These tarps are water and mildew proof as well as tear and acid resistant making these units ideal for heavy duty working environments. The high-density polyethylene construction is fabric woven, laminated, and hemmed with poly twine for added strength and durability. The lightweight design allows convenient user handling and transport. Includes grommets approximately every 18" with a reinforced corner grommet. All seams and hems are heat sealed. UV treated. Colors are silver and white. Dimensions vary per model.

    Click for more
  • Medium Duty 4.5 oz. Tarps

    Medium Duty 4.5 oz. Tarps
    See all 30 items in product family
    Medium Duty 4.5 oz. Tarps Provide Cover Protection For Tools, Equipment, and Other Materials at Construction Sites, Maintenance Areas, and more.

    The high density polyethylene construction is water and mildew proof as well as tear and acid resistant making these tarps highly durable for heavy duty working environments. All hems and seams are heat sealed with a poly twine insert for added strength. The lightweight design allows convenient user handling and transport. Includes grommets approximately every 36". UV treated. Forest green color finish. Dimensions vary per model.

    Click for more
  • Medium Duty 7.2 oz. Tarps

    Medium Duty 7.2 oz. Tarps
    See all 61 items in product family
    Medium Duty 7.2 oz. Tarps Provide Content Cover Protection For Construction Sites, Farm Equipment, Machinery, and Other Related Environments.

    These tarps may be used as sand blast curtains, canopy tarps, machinery covers, and more. The high density polyethylene construction is both strong and durable for harsh working conditions. The heavy duty double laminated coating is UV, fade, and corrosion resistant for lasting reliability. Features a reinforced hem, heat sealed seams, and grommets for added support. Colors are green/black, silver/black, and white. Dimensions vary per model.

    Click for more