Browse Tarps & Covers

(1,482 items)

Narrow Your Results

Availability

Product Family

Color Finish

  • Less...
  • More...

Fabric Wt/Square Yard

  • Less...
  • More...

Size Feet

  • Less...
  • More...

Construction

  • Less...
  • More...

Thickness Mil

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty 8 oz. Tarps

    Heavy Duty 8 oz. Tarps
    See all 46 items in product family
    Super Heavy Duty Tarps Offer Superior Thickness And Quality.

    Super Heavy Duty Tarps have high density polyethylene weaved into tarp fabric and laminated on both sides for long lasting durability. Super Heavy Duty Tarps are lightweight and strong with UV stabilized polyethylene and laminate finish to ensure longer life. Super Heavy Duty Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Super Heavy Duty Tarps feature heat-sealed seams and eyelets located every 18 inches. Tarps are hem reinforced with strong plastic rope on all sides. 8 oz. per square yard. 16 mil thickness. 16 x 16 weave count.

    Click for more
  • Heavy Duty 10 oz. Water Resistant Canvas Tarps

    Heavy Duty 10 oz. Water Resistant Canvas Tarps
    See all 15 items in product family
    Heavy Duty Water Resistant Canvas Tarps Protect And Conceal Equipment While Eliminating Condensation.

    Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Available in a variety of sizes and colors. Custom sizes available upon request. Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps.

    Click for more
  • Hygrade Super Heavy Duty Poly Tarps With Reinforced Corners

    Hygrade Super Heavy Duty Poly Tarps With Reinforced Corners
    See all 47 items in product family
    Hygrade Super Heavy Duty Poly Tarps With Reinforced Corners Are Used For Use By Contractors, Campers, Farmers And More.

    Hygrade Super Heavy Duty Poly Tarps With Reinforced Corners are made from extra strength weave and have a heavy duty double laminated coating for long lasting durability and dependability. 10 Mil thickness tarps are 50 percent stronger than regular 5 Mil tarps. Feature heat sealed seams, grommets placed every eighteen inches to prevent tearing and sturdy black corner bars that provide extra toughness. Used for contractors, campers, farmers and painters for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and more. Individually bagged in heavyweight poly bags for easy storage and transportation. Green/Black or Silver/Black color tarps are available in a wide selection of 29 different dimensional sizes measuring from 6 x 8 feet to 100 x 100 feet.

    Click for more
  • BOEN All-Purpose Tarps

    BOEN All-Purpose Tarps
    See all 32 items in product family
    All Purpose Tarps Are Designed To Protect Flooring, Equipment And Machinery From Debris And Weather For Construction And Storage Applications.

    All Purpose Tarps are made from high density woven plastic for long lasting durability. Tarps serve as a buffer against dirt, insects, and rocks, are UV resistant, and feature rust resistant grommets with sewn reinforced and plastic patched corners for added strength. Some models are fire retardant and include rope reinforced hems that remain flexible in severe temperatures. Available connection points are Grommets, Grommets/D-Rings w/Reinforced Plastic Corner Patches, and Grommets w/Reinforced Plastic Corner Patches. Tarp thickness ranges from 5 to 10 mil. Colors are Blue, Green, Silver/Black, and White.

    Click for more
  • Heavy Duty 7 oz. Tarps

    Heavy Duty 7 oz. Tarps
    See all 1 items in product family
    Heavy Duty Reinforced Polyethylene Tarps Provide Superior Protection Against The Elements.

    Heavy Duty Tarps are made of 12 mil thick, 7 oz. per square yard polyethylene with high ultra-violet resistant treated reinforcing yarns. Extremely strong heavy duty tarp protects equipment, roof, pool, boat and more. Heat-sealed seams create a waterproof tarp with rope reinforced hems and brass grommets spaced 24" apart.

    Click for more
  • Super Heavy Duty 15 oz. Water Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Water Resistant Canvas Tarps
    See all 2 items in product family
    Super Heavy Duty Water Resistant Canvas Tarps Protect And Conceal Equipment Or Supplies While Eliminating Condensation.

    Super Heavy Duty Water Resistant Canvas Tarps are breathable and strong water resistant material. Super Heavy Duty Water Resistant Canvas Tarps have double-stitched seams for added durability. Hems include brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x 36'. Color is Olive Drab.

    Click for more
  • Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps
    See all 9 items in product family
    Super Heavy Duty Fire Retardant Canvas Tarps Help Protect And Conceal Equipment Or Supplies From Combustion While Eliminating Condensation.

    Super Heavy Duty Fire Retardant Canvas Tarps will not support combustion. Super Heavy Duty Fire Retardant Canvas Tarps have double-stitched seams for added durability. Hems have brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x 36'. Color is Olive Drab.

    Click for more
  • Heavy Duty 10 oz. Flame Resistant Canvas Tarps

    Heavy Duty 10 oz. Flame Resistant Canvas Tarps
    See all 7 items in product family
    Heavy Duty Fire Retardant Canvas Tarps Help Protect And Conceal Equipment Or Supplies From Combustion While Eliminating Condensation.

    Heavy Duty Fire Retardant Canvas Tarps are flame retardant and will not support combustion. Heavy Duty Fire Retardant Canvas Tarps have double-stitched seams for long lasting durability. Tarps have hems with brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x36'. Color is Olive Drab.

    Click for more
  • BOEN Privacy Nettings

    BOEN Privacy Nettings
    See all 29 items in product family
    Privacy Netting Shields Pools, Construction Sites, Storage Facilities, Parks, Golf Courses And Other Sites Seeking Privacy From Onlookers.

    Privacy Netting provides protection from wind and can be used to increase on site security offering up to 90% privacy blockage. Netting covers are made from HDPE material for long lasting durability and dependability. Features reinforced hemmed sides for easy application with bungee ties or tie wire. Available colors are Beige, Green and Black. Dimensions vary per model.

    Click for more
  • Flame Retardant Salvage Covers

    Flame Retardant Salvage Covers
    See all 2 items in product family
    Heavy Duty Flame Retardant Salvage Covers Are Used For Use At Fire Scenes To Protect Property From Water Damage And Foul Weather.

    Heavy Duty Flame Retardant Salvage Covers are made of tear and water resistant vinyl polyester for long lasting durability. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Heavy Duty Flame Retardant Covers are available in a variety of sizes up to 20' x 20'. Colors are Off-White, Red and Yellow. Fabric Wts/Sq Yards are 12 oz, 13 oz and 18 oz. Weights are 8 lbs to 36.10 lbs

    .
    Click for more
  • Flame Retardant Salvage Floor Runners

    Flame Retardant Salvage Floor Runners
    See all 1 items in product family
    Flame Retardant Heavy Duty Salvage Floor Runners Are Used For Protecting Floors From Unnecessary Damage.

    Flame Retardant Heavy Duty Salvage Floor Runners are made of tear and water resistant vinyl polyester for long lasting durability. Meets CPAI Section 6 standards. Available in a variety of sizes. Available Floor Runner colors are Off-White, Red and Yellow Fabric. Wts/Sq Yards are 12 oz, 13 oz and 18 oz Thickness is 20 mil Weights are 4.50 lbs to 6.75 lbs.

    .
    Click for more
  • BOEN Scaffold Sheeting

    BOEN Scaffold Sheeting
    See all 2 items in product family
    Scaffold Sheeting Encloses Scaffolding To Protect Personnel From Rain, Sleet, Wind and Sun While Working.

    Scaffold Sheeting is made of laminated propylene material for long lasting durability. Features reinforced webbing bands and pre-punched eyelet holes in 4 inch intervals for securing covers around storage and shelving. Sheeting serves as a climate shield to ensure a stable working climate on the scaffold so work can be continued in virtually all weather conditions and protects workers as well as pedestrians from debris falling from the work site. Optional Elastic Bungee Ties For Scaffold Sheeting also available.

    Click for more
  • Tennis Court Wind Screens

    Tennis Court Wind Screens
    See all 52 items in product family
    Tennis Court Wind Screens Are Used For Applications Including Maintenance, Landscaping, Athletic, And More.

    Tennis court wind screens are made of high quality materials for long lasting durability and dependability. Knitted mesh screens are designed to reduce wind impact for outdoor environments, sporting events, and more. Hems are reinforced with 2 wide nylon webbing for added strength. Water and UV resistant. Styles are Premium Tennis Court Wind Screen/Mesh and Tennis Court Wind Screen. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more
  • Premier Privacy Fence Screens

    Premier Privacy Fence Screens
    See all 48 items in product family
    Premier Privacy Fence Screens Are Used For Applications Including Construction, Commercial, Residential, And More.

    Premier privacy fence screens are made of high quality materials for long lasting durability and dependability. Screens inhibit visibility for construction sites, site barriers, privacy fences, and more. Knitted mesh design reduces sun and heat while permitting air flow for temperature control. Hems are reinforced with 2 wide nylon webbing for added strength. Includes brass grommets for convenient tie down stability. Water and UV resistant. Style is Premier Privacy Fence Screen. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more