Browse Food Service Bags & Packaging

(603 items)

Recently Viewed

Categories

  • Take-Out Bags

    Take-Out Bags
    See all 14 items in product family
    Take-Out Bags Are Used For Use With Any Type Or Size Restaurant, Diner Or Delicatessen.

    Take-Out Bags are made of high density polyethylene for long lasting durability and dependability. Extra wide gusset bottoms allow bags to stand on surface for quick and easy loading of take out orders. Lightweight, easy to open and carry. Choose Plain or Printed types in various sizes. Bags with Looped Handle, Cardboard Insert and plastic Thank You Bags with T-shirt handle also available. Package quantities vary from 100 to 1000 depending upon selection.

    Click for more
  • Hinged Lid Plastic Containers

    Hinged Lid Plastic Containers
    See all 17 items in product family
    Hinged Lid Plastic Containers Are Used For Food Deliveries, To-Go Items And More For Foodservice Applications.

    Hinged Lid Plastic Containers are made of crack-resistant APET or plastic shell to provide excellent protection for food contents. 360-degree tight-seal closure minimizes leakage. Large contents-check window helps enhance in-store sales while simplifying order delivery. Color finish is Clear. Capacities and dimensions vary. Sold in package quantities of 200, 250 and 500.

    Click for more
  • Clear Plastic Takeout Containers

    Clear Plastic Takeout Containers
    See all 3 items in product family
    Clear Plastic Takeout Containers Are Used For Packaged Or To-Go Food In Restaurants, Delis, Supermarkets And More.

    Clear Plastic Takeout Containers are made of plastic for see-through convenience of salads, olives, cold cuts and more. Smooth, rounded surface allows for easy adhesive and marker labelling. Refrigerator- and microwave-safe. Capacity ranges from 8 oz. - 32 oz. 1 compartment. Color finish is Clear. Sold in package quantity of 500.

    Click for more
  • Aluminum Takeout Containers

    Aluminum Takeout Containers
    See all 2 items in product family
    Aluminum Takeout Containers Are Used For Takeout Food In Restaurants, Catering Halls, Delis, Supermarkets And More.

    Aluminum Takeout Containers are made of aluminum, foil and plastic for durability in foodservice applications. Foil laminated board lid keeps heat in container better than clear lids. Lid also retains food's moisture and scents. Available color finishes are Clear and Silver. Diameters are 7" or 9". Sold in package quantities of 500.

    Click for more
  • Hinged Lid Foam Containers

    Hinged Lid Foam Containers
    See all 20 items in product family
    Hinged Lid Foam Containers Are Used For To-Go Food Items In Restaurants, Food Markets And More.

    Hinged Lid Foam Containers are made of bagasse or foam for sturdy durability. Secure locking lid keeps contents intact. Stackable containers provide easy storage. Color finishes are White or Black. Containers available with 1 or 3 compartments. Sold in package quantities of 200, 400 and 500.

    Click for more
  • Microwavable Container & Lid Combo Pack

    Microwavable Container & Lid Combo Pack
    See all 7 items in product family
    Microwavable Container & Lid Combo Pack Provide Tight, Leak-Resistant Seal To Protect Contents For Shopping And Takeout.

    Microwavable Container & Lid Combo Pack are made of polyethylene for long lasting durability. Clear, smooth-wall design enables easy order recognition. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Capacity range is 16-38 ounce containers. Color is Clear. Stackable, nest-style provides storage.

    Click for more
Featured Items