Browse Bags & Sealers

(2,210 items)

Narrow Your Results

Availability

Width Inches

Length Inches

  • Less...
  • More...

Thickness Mil

Brand

Our Price

Go

Recently Viewed

Categories

  • 2 Mil Reclosable Bags

    2 Mil Reclosable Bags
    See all 63 items in product family
    2 Mil Reclosable Bags have Self Sealing Zipper Closures for Secure Shipping of Small Parts.

    These multi-purpose poly bags allow clear viewing of contents. Polyethylene, plastic, or LDPE resealable plastic bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Poly bags are versatile enough to be used anywhere. Widths range from 1-1/2" to 24". Lengths range from 2" to 24". FDA approved. Sold in package quantities of 100, 250, 500, and 1000.

    Click for more
  • 4 Mil Reclosable Bags

    4 Mil Reclosable Bags
    See all 38 items in product family
    4 Mil Reclosable Bags Provide Secure Closure To Seal in Freshness and Contents.

    4 Mil Reclosable Bags are made with FDA/USDA approved low density, leak-proof polyethylene for long lasting durability. Quick closure seals in contents for freshness. Reinforced sides locks in single, smooth motion. Offers superior clarity for showing product quality. Available in a variety of types, widths and lengths. Color finish is Clear. Package quantities are 250, 500 and 1,000.

    Click for more
  • Reclosable White Block Bags

    Reclosable White Block Bags
    See all 17 items in product family
    Reclosable White Block Bags Are Used For Storing And Labeling Food, Small Parts and more.

    These 2 mil and 4 mil bags have a reinforced, side-welded zipper for a secure close. Transparent design provides a clear view of contents, and white block allows labeling for easy identification. 100% virgin, LDPE is extremely durable and meets FDA and USDA specifications for food handling and storage. 2 Mil and 4 Mil models available. Widths and lengths vary. Sold in package quantities of 500 or 1000.

    Click for more
  • Reclosable Clear Poly Bags - With Hang Hole

    Reclosable Clear Poly Bags -  With Hang Hole
    See all 62 items in product family
    Reclosbale Clear Poly Bags (With Hang Hole) Hold Small Parts for Hanging on Peg Boards or Displays.

    Reclosbale Clear Poly Bags (With Hang Hole) are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Features a slide lock that closes securely in a single, smooth motion. Clear coloring allows for high visibility and easy identification of contents. The pre-punched hole makes hanging or tying easy, which is great for retail displays. Choose from 2 Mil and 4 Mil models for increased versatility. Comes in package quantities of 1,000. Lengths and widths vary per model.

    Click for more
  • 6 Mil Reclosable Bags

    6 Mil Reclosable Bags
    See all 11 items in product family
    Laddawn 6 Mil Reclosable Bags can be used to Store a Variety of Small Items.

    Laddawn 6 Mil Reclosable Bags are Heavy Duty Reclosable Bags that are puncture resistant with a reinforced side welded zipper for secure locking. Closes in a single, smooth motion for quick and easy use. Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Available in packages of 250, 500 and 1,000. Widths and lengths vary per model.

    Click for more
  • 8 Mil Reclosable Bags

    8 Mil Reclosable Bags
    See all 24 items in product family
    8 Mil Reclosable Bags are Puncture Resistant to Handle Heavy Products or Parts with Sharp Edges.

    8 Mil Reclosable Bags are super heavyweight bags with a track zipper across width of bag. These bags provide excellent sealing and protection. Bags meet FDA & USDA requirements for food applications. Inner widths range from 3" to 28". Inner lengths range from 4" to 30". Bags are clear. Sold in package quantities of 50, 100, 250, 500, and 1000.

    Click for more
  • Colored 2 Mil Reclosable Bags

    Colored 2 Mil Reclosable Bags
    See all 49 items in product family
    Colored 2 Mil Reclosable Bags in a Variety of Colors Provide Coding and Classifications for Parts and Inventory.

    Colored Reclosable Bags are 2 mil thickness for structural strength for storing parts. Reclosable top helps keep products free from dirt and moisture during storage or shipping. Different colors provide organized inventory of parts. Available color finishes include Blue, Black, Red, White and Yellow. Widths range from 2" to 12". Lengths range from 3" to 15". Sold in package quantities of 1,000.

    Click for more
  • 3 Mil Reclosable Slider Bags

    3 Mil Reclosable Slider Bags
    See all 17 items in product family
    Laddawn 3 Mil Reclosable Slider Bags have an Easy To Use Slider Top for Secure Closure.

    Laddawn 3 Mil Reclosable Slider Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for foodservice use. Reinforced side welded slider locks in a single, smooth motion. Slider helps hold bag open for one hand loading. Used for storing food and other small items. Transparent design provides easy visibility and identification. Comes in package quantities of 100 or 250. Lengths and widths vary per model.

    Click for more
  • Double Track Reclosable Clear Poly Bags - 4 Mil

    Double Track Reclosable Clear Poly Bags - 4 Mil
    See all 15 items in product family
    Double Track Reclosable Clear Poly Bags - 4 Mil are Leak Resistant and FDA Approved for Foodservice use.

    These 4 mil reclosable poly bags are clear for content identification and access. Strong 4 mil thick poly bags have a double track zipper closure that extends the width of the bag and provides solid leak resistance. FDA approved for food applications. Inner widths range from 2-1/2" to 13". Inner length range from 3" to 18". Sold in package quantities of 500 and 1,000.

    Click for more
  • Reclosable White Block Slide Seal Bags

    Reclosable White Block Slide Seal Bags
    See all 7 items in product family
    Reclosable White Block Slide Seal Bags Provide Easy Labeling of Parts and Inventory.

    Reclosable White Block Slide Seal Bags are 3 mil thickness for structural strength. Slide locks across the width of the bag to seal and keep products clean and free from moisture. White block area allows for written information to be instantly visible. Reclosable bags can be reused. Bags meet FDA and USDA requirements. Inner widths range from 4" to 16". inner lengths are 6", 9", and 12". Bags are clear. Sold in package quantities of 100.

    Click for more