Browse Corrugated Boxes & Cartons

(2,391 items)

Narrow Your Results

Availability

Inside Length Inches

  • Less...
  • More...

Inside Width Inches

  • Less...
  • More...

Inside Height Inches

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Insulated Shipping Kits

    Insulated Shipping Kits
    See all 23 items in product family
    Insulated Containers Maintain Temperature Sensitive Packages During Extended Shipping Times.

    The 200# white corrugated carton construction with molded EPS foam container and lid provides durability, damage protection, and convenient temperature control. The cartons are printed with “Rush”, “Perishable”, and “This Side Up” arrows providing high visibility shipping instructions. The containers are lightweight, reusable, and recyclable. Shippers are light-weight and can be reused. Dimensions and wall thickness vary per model. Cases can contain 1, 2, 4, 8, 12 or 24 kits.
    Click for more
  • Deluxe Insulated Foam Box Liners

    Deluxe Insulated Foam Box Liners
    See all 4 items in product family
    Deluxe Insulated Foam Box Liners Are Designed to Convert Stock Boxes To Thermally Insulated Shippers For All Packaging and Shipping Applications.

    The foam construction provides cushioning and temperature control adding content protection for up to 4 days. The biodegradable design reduces the carbon footprint making it earth friendly. May be combined with cool packs for perishable item storage. Box is not included. Dimensions and package quantities vary per model.

    Click for more
  • Insulated Box Liners

    Insulated Box Liners
    See all 14 items in product family
    Insulated Box Liners Provide Leak Resistance and Content Protection For Insulated Shipping Containers.

    The box liners are used with cold packs to ensure product quality, taste, texture, and more. The one-piece gusseted liners set up easily and are FDA approved for incidental contact with food. The liners are made of aluminum foil and metalized bubble for long lasting durability. Dimensions and package quantities vary per model.

    Click for more
  • Cold Packs

    Cold Packs
    See all 28 items in product family
    Cold Packs Maintain Cold Temperatures For Pharmaceuticals, Blood Products, Laboratory Samples, and Other Perishable Items.

    The packs have food safe, non-toxic materials that are designed to maintain uniform temperature for more than 12 days. The heavy-duty pouch is leak-proof, economical, and reusable for lasting reliability. Made of high quality materials for strength and durability. Package quantities and dimensions vary per model.

    Click for more
  • Insulated Foam Containers

    Insulated Foam Containers
    See all 3 items in product family
    Insulated Foam Containers Provide Product Protection in Shipping.

    Insulated Foam Containers maintain product insulation as needed for shipping. Shippers are lightweight, reusable, and recyclable. Thick, 1-1/2" polystyrene molded foam container is thick to prevent contents from breaking or crushing. Used with refrigerants such as Cold Packs. Lengths are 8" and 12". Widths are 6" and 10". Heights are 4-1/4" and 9". Sold in package quantities of 1, 8, and 12.

    To purchase refrigerants such as Cold Packs, Click Here.


Click for more
Featured Items