Browse Corrugated Boxes & Cartons

(2,825 items)

Narrow Your Results

Availability

Free Shipping

Length Inches

Width Inches

Height Inches

Type

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Corrugated Cardboard Boxes - Best Value

    Corrugated Cardboard Boxes - Best Value
    See all 29 items in product family
    Global Industrial Best Value Corrugated Cardboard Boxes

    These corrugated cardboard boxes are budget friendly and feature a rigid cardboard construction to protect contents for everyday shipping or storage. Regular slotted standard corrugated cardboard boxes are top-opening and feature vertical C flutes. 32 ECT single wall fiberboard is strong and versatile, 100% recyclable. Certified by the Sustainable Forestry Initiative.

    Ships and stores flat to save space. Sold in bundle quantities of 10, 15, 20 or 25. Same day shipping.

    Click for more
  • Corrugated Boxes-Standard 4 - 9" Length

    Corrugated Boxes-Standard 4 - 9
    See all 156 items in product family
    Corrugated Boxes-Standard 4 - 9" Length Provide Protection for Shipping And Packaging.

    Corrugated Boxes-Standard 4 - 9" Length are made of 100% recyclable rigid cardboard construction to provide long lasting durability. Standard size boxes protect contents in any shipping or storage environment. Boxes ship and store lat to save space. Available types are Half Slotted and Regular Slotted. Available colors are Kraft, Oyster White and White. Sold in package quantities of 15, 20 and 25. Dimensions vary per style.

    Click for more
  • Corrugated Boxes-Standard 10 - 12-3/4" Length

    Corrugated Boxes-Standard 10 - 12-3/4
    See all 162 items in product family
    Corrugated Boxes-Standard 10 - 12-3/4" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available styles include Regular Slotted, Half Slotted and Heavy Duty Double Wall. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 13 - 15" Length

    Corrugated Boxes-Standard 13 - 15
    See all 143 items in product family
    Corrugated Boxes-Standard 13 - 15" Length Provide Storage and Security For Packaging, Shipping, and Warehouse Environments.

    The corrugated boxes are designed to safely ship various items and content for damage prevention. The boxes are made of corrugated material allowing them to resist certain levels of impact during transport. The cartons are sold in bundle quantities and ship flat to save on storage space and shipping. Recyclable for a reduced carbon footprint. Available types are Multi-Depth Regular Slotted and Regular Slotted. Colors are Kraft and White. Quantities are 10, 15, 20, and 25. Dimensions vary per model.

    Click for more
  • Corrugated Boxes-Standard 16 - 18" Length

    Corrugated Boxes-Standard 16 - 18
    See all 153 items in product family
    Corrugated Boxes-Standard 16 - 18" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available style is Regular Slotted. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 18-1/2 - 23" Length

    Corrugated Boxes-Standard 18-1/2 - 23
    See all 151 items in product family
    Corrugated Boxes-Standard 18-1/2 - 23" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 100% recyclable 200#/ECT-32 material for long lasting durability. Kraft corrugated construction that maintains rigidity for heavy weight shipping and storage. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 24" Length

    Corrugated Boxes-Standard 24
    See all 86 items in product family
    Corrugated Boxes Are Used For Shipping, Storage, Product Packaging And More.

    Corrugated Boxes are made to disperse product weight evenly. Available box types include Regular Slotted, Full Over Lap, and 200#/ECT-32. Sold in package quantities of 5, 10, 15 20 and 25. Other dimensions vary per style.

    Click for more
  • Corrugated Boxes-Standard 25 - 34" Length

    Corrugated Boxes-Standard 25 - 34
    See all 140 items in product family
    Corrugated Boxes-Standard 25 - 34" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available styles include Regular Slotted and Full Over Lap. Available color is Kraft. Shipped and stored flat to save space. Sold in package quantities of 5, 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 36 - 48" Length

    Corrugated Boxes-Standard 36 - 48
    See all 62 items in product family
    Extra large cardboard cartons feature a 200#/ECT-32-C flute, Kraft corrugated construction that maintains rigidity for heavy weight shipping and storage.

    Boxes are 100% recyclable. Shipped and stored flat to save space. Sold in bundle quantities.

    Click for more
  • Side Loading Boxes

    Side Loading Boxes
    See all 38 items in product family
    Side Loading Boxes Open Along The Ends For Easy Insertion Of Frames, Mirrors And Other Flat Products.

    Side Loading Boxes are designed with full overlap flaps for added protection of shipped supplies. Boxes are manufactured from durable kraft single-wall corrugated cardboard for long lasting reliability. Boxes are sold in bundle quantities and ship flat to save on storage space and shipping. Available flute sizes are BC and C. Package quantities are 5, 10, and 20. Dimensions vary per model.

    Click for more
  • Self Closing Boxes

    Self Closing Boxes
    See all 4 items in product family
    Self Closing Boxes are used for Storing Items or Protecting Contents for Shipping.

    Self Closing Boxes are made of corrugated cardboard to provide long lasting durability. Self-locking tabs provide easy assembly and open/close easily without bends or tears. Lengths range from 6"-13". Widths range from 6"-9". Heights are 6" and 12". Colors are Brown Kraft and White. Sold in package quantities of 8 and 25.

    Click for more
  • General Supply Shipping Boxes

    General Supply Shipping Boxes
    See all 47 items in product family
    General Supply Shipping Boxes Protect Contents for Packing and Moving.

    General Supply Shipping Boxes are made of 200#/ECT-32-C Flute to provide long lasting durability. Available types are Cubed, Double Wall, and Fixed-Depth. Wall types are Double and Single. Lengths and widths range from 4" - 24". Heights range from 3" - 24". Sold in package quantities of 10, 15, 20 and 25.

    Click for more
  • Telescoping Boxes

    Telescoping Boxes
    See all 17 items in product family
    Telescoping Boxes are 2-Piece Sets used to package and ship irregularly shaped items.

    Telescoping Boxes are made of 200#/ECT-32 kraft corrugated cardboard to provide long lasting durability. One inner and one outer carton required to make a set - sold separately. Cartons have a F. O. L. (full over lap) bottom for added strength. Sold and shipped flat in bundle quantities. Wall types are Single or Double. Sold in package quantities of 5-25. Dimensions vary per style.

    Click for more