Browse Corrugated Boxes & Cartons

(2,388 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

price

Go

Recently Viewed

Categories

  • Mobile & Stationary Carton Storage Stand

    Mobile & Stationary Carton Storage Stand
    See all 6 items in product family
    Carton storage racks are available in Single or Dual Level stands to meet your needs. Carton stands organize corrugated boxes for easy access. Carton racks include 48"W x 18"D steel wire shelves with three 25"H adjustable dividers per shelf for organized storage. Carton stands include adjustable leveling feet for uneven surfaces. Durable steel posts and shelves have a chrome plated finish. Easy assembly.

    Click for more
  • Drop-N-Tell Indicators

    Drop-N-Tell Indicators
    See all 12 items in product family
    Drop-N-Tell Indicators Instantly Report Damage To Packaged Goods.

    Drop-N-Tell Indicators are each made with a high-quality sensor that accurately monitors G Range impact. If shock impact occurs, blue arrows snap into place. Available G Range models include 5G, 10G, 15G, 25G, 50G and 100G. The higher the G Range, the more force is needed to activate it. The 5G Range model is usedly suited for very fragile items, such as glassware. The 100G Range model is used for heavier, sturdier products. Resettable models are best for internal monitoring, returning packages and easily reset with a pin. Good for up to 50 uses. Non-Resettable models are also available. Indicators are self-sticking. Warning labels are included. Indicator measures 2" L. x 7/8" W. x 1/4" D. Packaged in quantities of 25. Color is Red and White.

    Click for more
  • Tip-N-Tell Indicator

    Tip-N-Tell Indicator
    See all 1 items in product family
    Tip-N-Tell Indicators Instantly Report When A Package Has Been Tipped Or Flipped In Transit.

    Tip-N-Tell Indicators are made with highly visible blue beading to alert package handlers to mishaps. When a package is tipped, the blue beads break through to the arrow's tip to indicate possible damage. Indicators are self-sticking and contain a pull pin for activation. Receiver's Warning Label is included. Indicator measures 4" L. x 2-3/4" W. x 1/8" D. Packaged in quantities of 100. Color is Red and White with Blue Beading.

    Click for more
  • Box Cutters & Replacement Blades

    Box Cutters & Replacement Blades
    See all 10 items in product family
    Box Cutters & Replacement Blades Are Designed For Functional, Safe And Convenient Use On The Job.

    Box Cutters are made for long lasting durability and dependability. Various types of safe, convenient, knives are available for easy use.

    Click for more
  • Carton Sizing Tools

    Carton Sizing Tools
    See all 2 items in product family
    Carton Sizing Tools save money, time and damages by taking larger boxes and cutting them down to the perfect size for smaller items. Eliminates the need to carry huge inventories of box sizes. Graduated ruler for precise measurements and a blade protector for operator safety. Easy to use. Once set, slide the carton sizer along the inside of the box and the replaceable blade will score the cardboard making a neat fold on all four sides.

    Click for more
  • Carton Stencil Inks

    Carton Stencil Inks
    See all 8 items in product family
    Ultra-opaque stencil inks provide bold, clean stenciling on a variety of surfaces. These fast-drying, high-contrast aerosol spray cans provide a sharp, clean edge without smearing, smudging or rippling. Stencil spray cans offer the handiest way to apply shipping information, product coding, and assembly and maintenance instructions. Stencil aerosol paint cans allow use in steel mills and by metal fabricators for color coding.

    Click for more