Browse Health Care Bags

(845 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Thickness Mil

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Amber Bags - Seal Top and Open Ended

    Amber Bags - Seal Top and Open Ended
    See all 16 items in product family
    Amber Bags - Seal Top and Open Ended Protect Medical Contents From Exposure To Light.

    These amber bags prevent light-sensitive medications from being degraded by light, allowing worry-free transport of vials or tubes. Closures are Open-ended and Seal Top. Open ended amber bags can be sealed with a heat sealer or taped shut. Both closure types are excellent for packaging and transporting medications and other UV light-sensitive products. Gauge mil thicknesses are 2 mil and 3mil. Lengths range from 3"-18". Widths range from 2"-12". Bags are sold in case quantities of 1000.

    Click for more
  • Chemotherapy Drug Transport Bags

    Chemotherapy Drug Transport Bags
    See all 7 items in product family
    Chemotherapy Drug Transport Bags are use by Specialty Pharmacy And Clinic Site Health Care Protection Applications.

    Seal Top Recloseable Chemo Transfer Bags transport and provide clear identification of chemotherapeutic medication (usually contained in vials or syringes) from the pharmacy to the clinic site where it is used. Low Density Polyethylene (LDPE) material is durable and long lasting. Convenient seal top closure keeps content intact. Black print on yellow block. Widths are 6", 9", and 12". Lengths are 9". 12" and 15". Gauge mil thicknesses are 2 mil and 4 mil. Bags are sold in package quantities of 500 and 1000.

    Click for more
  • Medication and Pharmaceutical Bags

    Medication and Pharmaceutical Bags
    See all 17 items in product family
    Medication & Pharmaceutical Bags Transport And Store Medical Materials, Pharmaceuticals, Personal Belongings and more.

    Medication & Pharmaceutical Bags are available in a variety of styles and sizes. Pre-printed styles include Must Be Diluted, Green Pre-Op Meds Bag, Medication Transfer Bag, Narcotic Return Bag, Orange Block Bag, Refrigerate Bag, Transport Bag, and White Pharmacy Bag. High density polylethylene material is durable and long lasting. Transport Bags are tamper-evident with strong adhesive seal closure, and integrated perforated tear line ensures easy opening. Adhesive tape provides a simple tamper security mechanism. 1.5 and 2 mil thicknesses. Lengths range from 6" - 17". Widths range from 4" - 12". Colors are blue, clear, green, orange, and white.

    Click for more
  • Infuser Syringe Bags

    Infuser Syringe Bags
    See all 5 items in product family
    Infuser Syringe Bags Are Used For Transporting And Protecting Infuser Syringes.

    Infuser Syringe Bags are clear polyethylene bags used for storage and transport of infuser syringes. Available styles are Open-Ended Infuser Syringe Bag or Reclosable Seal Top Infuser Syringe Bag and can be heat sealed for a positive tamper-evident seal. 1.5 mil thickness. Widths are 2", 3", and 4". Lengths are 8", 10", and 16". Recloseable bags are sold in 1000 and 200 package quantities.

    Click for more
  • Red "STAT" Bags

    Red
    See all 4 items in product family
    Red "Stat" Bags Are Used For Rush-Handling Situations In Hospitals, Laboratories and more.

    Red "Stat" Bags are reclosable bags with a high-visibility message for priority attention. 2 mil thickness. Bags are red with block "STAT" print. Lengths are 6", 8", and 9". Widths are 4", 5" and 6". Bags are sold in case quantities of 1000.

    Click for more
  • Blue & Orange PRN Bags

    Blue & Orange PRN Bags
    See all 11 items in product family
    Blue & Orange PRN Bags Easily Identify Medication In Hospitals, Pharmacies, Laboratories and other Health Care Facilities.

    Blue & Orange PRN Bags easily identify medication prescribed on an as-needed basis. They are also used to transfer medication (usually pain medication) to patients in clinics, hospitals or medical practices. 2 mil thickness bags are available in Orange or Blue with block print for easy visibility. Lengths range from 3"-10". Widths range from 2"-8". Sold in case quantities of 1000.

    Click for more
  • Crash Cart/Drug Tray Security Covers

    Crash Cart/Drug Tray Security Covers
    See all 2 items in product family
    Crash Cart/Drug Tray Security Covers Protect and Secure Objects on Medical Trays.

    Crash Cart/Drug Tray Security Covers are 2 mil thickness tamper-evident covers that protect all tray components. Extremely strong adhesive seal closure keeps contents safe, and the integrated perforated tear line provides easy opening. Low Density Polyethylene (LDPE) construction is very durable. Bags are available in 14 x 22 inch and 20 x 29 inch sizes. Sold in case quantities of 500.

    Click for more