Browse Labels & Dispensers

(1,138 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Automatic Label Dispensers

    Automatic Label Dispensers
    See all 26 items in product family
    Automatic Label Dispensers Are Used By Grocery Stores, Packaging, Shipping, And Other Repetitive Labeling Applications.

    Automatic Label Dispensers are made of metal for long lasting durability. Features include non-slip design for greater safety and control. Width max ranges 2 -8. Width minimum ranges from 13/64 - 1/2. Requires no tools to replace spools for ease of use. Available in a variety of styles and configurations. Spool widths vary per model. Speed of inches per second range from 1.6 -8. Dimensions vary per model.

    Click for more
  • Manual Label Dispensers

    Manual Label Dispensers
    See all 4 items in product family
    Manual Label Dispensers Allow Convenient Content Identification for Applications Including Commercial, Industrial, Shipping, and more.

    Manual label dispensers are made of high quality materials for long lasting durability. Dispensers are easy to load, thread, and accommodate both labels and tape. Pre-drilled holes allow convenient bench or wall mounting for increased counter space. Adjustable roll dividers support various widths. Maximum roll capacity is 7" in diameter. Additional core holders available for multiple roll applications. Roll capacities are Multiple and Single. Dimensions vary per model.

    Click for more
  • Automatic Label Counters

    Automatic Label Counters
    See all 7 items in product family
    Automatic Label Counters Are Used For Universal, Rewinder & Unwinder Kit For Up To 6"Wx 12" Dia. 3" Core Rolls.

    Automatic Label Countersare a quick and easy way to count the number of labels on a roll. Counting Packages are available in 2 different label widths and have a 6 digit LED counter readout for easy reading. Designed for 24/7 production, material width maximum are 1/4 or 1/2. Feed spped inches per second are 114 or 200. Roll core sizes are 3 or 3" unwind, 1-4 rewind. Roll diameters in inches are 12 or 13. Available styles include Rewinder/Unwinder Lit For All Label Types, Opague or Gapped Labels, Reel-to-Reel Off Line Counter Bi-Directions Rewind for universal gapped lables or opague labels and more.

    Click for more
  • Automatic Label Slitters

    Automatic Label Slitters
    See all 2 items in product family
    Automatic Label Slitters Are used For For Multiple-Across Label Rolls Up.

    Automatic Label Slitters are made for long lasting durability and 24/7 operation. Label Slitters are a quick and easy way to slit multiple-across label rolls into single rolls. Off-Line Slitting can be done with the Slitting Kits, providing the ability to slit large pre-printed multiple across rolls labels into several single label rolls. Available styles include Heavy Duty Sual Slitting Lit including Slitter, Shaft Rewinder and1 or 2 Unwinders. Width maximum is 5/8". Width minimum is 10". Feed speed inches per second are 108 or 200. Roll capacity is 4. Core inch is 3". Diameter inches are 8-1/2 or 12".

    Click for more
  • Automatic Label Splicers

    Automatic Label Splicers
    See all 1 items in product family
    LABELMATE Semi-Automatic Reel-To-Reel Label Splicing Kit For Up To 8"W x12"Dia., 3" to 3" Core Rolls

    Reel-to-Reel Splicer for Splicing together labels up to 8" wide, on 3" diameter cores, and up to 12" outer diameter rolls. Includes RRS-8 Splicing Table, Two CAT-3-CHUCK Drive Units with two Label Flanges, Control Panel controls for both Units' Torque and Direction, Two Locking Bars to lock the Units in perfect alignment, Splicing Tape Roll Holder for 1" or 2" wide tape and Pre-set six digit Counter. The Counter stops the system when the desired count is reached.

    These Turnkey Label Splicing Packages allow you to splice one roll of labels to another in order to make a larger roll from two smaller rolls, or to change label types during a production run. An 8" wide Splicing Table accepts label widths from 1/2" to 8". Pre-set the Counter to stop the system when the desired count is reached. These Label Splicing Packages are bi-directional, virtually silent in operation, and run at speeds up to 50" per second. Usually Ships within 3-5 Days.

    Click for more
  • Handheld Label Dispensers

    Handheld Label Dispensers
    See all 5 items in product family
    START International LAP65-30 1-3/16" Max Width Hand-Held Label Applicator

    The START International LAP65-30 Manual Hand-Held Label Applicator dispenses and applies labels up to 1.2" (30mm) wide. Simply squeeze the handle to efficiently label all kinds of products. The patented dispensing mechanism and unique sensor allows for easy, intuitive adjustment. Ideal for repetitive labeling in industrial environments.

    Features:
    • Hand-held label applicators
    • For labels/liner 3/4" - 1-3/16" wide
    • For labels/liner 3/4" -2-3/8" long
    • Accepts 1" Core Sizes
    • 3-15/16" Max Outside Diameter of Roll
    Click for more
  • Bottle Labelers

    Bottle Labelers
    See all 3 items in product family
    Bottle Labelers Are Used For Expanding Companies, Lower Volume Users, Specialty Packers Or As Back Up For Other Automated Equipment.

    Bottle Labelers are used for any round bottle or container ranging from 1/2" to 4" in diameter. Built in product fixtures provide consistent placement and automatic overhead pressure arm can apply a front label or a front and back label (with alternating labels on the web) easily for optimum performance. Powered rewind on some models is built for 24/7 productivity, and can be equipped with an optional hot stamp or thermal printer for variable information. Some models do not require air, and small bench top design can be used anywhere. No tools required. Label changeover has high friction non-slip silicone rollers for positive feed of the labels and rotation of the product. Several models available. Bottle diameters range from minimm of 5/16-2; maximum of 4 -12. Widths and lengths also vary by model.

    Click for more
  • Label Rewinders & Unwinders

    Label Rewinders & Unwinders
    See all 18 items in product family
    Label Rewinders Are Used For Rolling Fan Or Computer Printed And Generated Labels.

    Label Rewinders have a heavy duty construction to provide long lasting durability. the variable speed motor can reach speeds up to 150 RPM, providing easy operation with no tools required for label changeovers. Models equipped with a dancer arm which eliminates liner breakage. Motor stops if tension forms on the web of the labels providing ecomonic use and less waste. Motor restarts once slack is present again for consistent wound and unwound rolls and no liner breakage. Extra large flanges for large roll diameters up to 12" and toggle selection for motor direction provide optimum performance. Available types include Non-Powered Unwinder, Rewinder/Unwinder. Rewinder, Rewinder w/Tension Sensor Arm and Unwinder. Feed speed at inches per second range from 108-276. Roll core inches range from 1-4 to Coreless or 3". Label widths vary per model.

    Click for more
  • Label Applicator With Conveyor

    Label Applicator With Conveyor
    See all 1 items in product family
    Tach-It Mini-Con Wipe On Label Applicator with Integrated Conveyor

    Realizing a need in the market for a machine between a semi-automatic label dispenser and a full inline labeling system, Tach-It created a table top unit that will feed product on a conveyor through a wipe on label applicator and apply a label precisely on the desired location each time. The Mini-Con requires no special operator training or tools for label or product changeovers, has a touch sensitive display screen where all settings are made and viewed, uses only non-contact sensors for product and labels, can apply 1 label or 1 and 2 labels (must be alternating on the web), has a product and target counter, a 10 inch wide high friction conveyor making it perfect for most applications, extra large roll capacity and the reliability of stepper motors for consistent label placement.á To use, an operator simply puts the items to be labeled at one end of the conveyor and it travels under the label head where the label is applied and exits at the other end of the conveyor.á If you have a pre-existing conveyor, the Tach-It Mini-Con can be purchased with an adjustable height stand on casters that can be rolled right to and set up above your existing conveyor.



    Click for more