Browse Pallets

(166 items)

Narrow Your Results

Type

Construction

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

Height Inches

  • Less...
  • More...

Static Load Capacity

  • Less...
  • More...

Dynamic Load Capacity

Rack Capacity

Openings

Standard

Top Type

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dolly Pallets

    Dolly Pallets
    See all 5 items in product family
    Dolly Pal Miniature Hand Truck Pallet Allows Loading and Unloading Without Bending.

    This miniature hand truck pallet is made of exclusive composite material for durability and resilience to sustain extreme temperatures and create a moisture barrier to the materials or boxes it holds. Dolly Pal Mini Skid supports hundreds of pounds of materials or boxes. Lightweight design provides easy handling and transporting. Load capacity up to 800 lbs or 14 packages. This can be used with a dolly to help move stacked loads, or storing items in a home or business. Fits all standard hand trucks with a nose plate not exceeding 15-1/2 in. Carton quantities are 1, 3, and 14. Dimensions vary.

    Click for more
  • Freezer Spacer

    Freezer Spacer
    See all 1 items in product family
    ORBIS® Pallet Freezer Spacers are used for Cooling and Freezing Large Quantities of Food or other Commercial Products.

    ORBIS® Pallet Freezer Spacers are made of high density polyethylene for long-lasting durability. Lattice flow-through design improves airflow to accelerate cooling. Freezer spacers fit up to 48 x 40 x 1.5 inches. Freezer spacers feature modular, nestable construction for improved efficiency. Spacers can withstand temperatures as low as -60 °F. Color is Black.

    Click for more
  • Multi-Use

    Multi-Use
    See all 13 items in product family
    Multi-Use Extruded Plastic Pallet with Casters are used for Exporting Applications.

    Extruded Plastic Pallet with Casters are made from 100% recycled rigid PVC plastic for water, fire, and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Pallet includes 2 swivel with brake and 2 rigid casters for mobility. Custom sizes and colors available. Fork capacity is 1000 or 1500 lbs. Static capacity is 1000 lbs. Dimensions vary per style.

    Note: Because of recycled plastic rigid PVC material, pallet will vary in color, surface consistency, and weight.

    Click for more
  • Merchandiser and Display Pallets

    Merchandiser and Display Pallets
    See all 19 items in product family
    MasonWays™ Heavy-Duty Plastic Merchandiser and Display Base Pallets Feature Solid Tops and Entries for Pallet Jacks and Forklifts.

    MasonWays™ Heavy-Duty Plastic Merchandiser and Display Base Pallets feature chip, crack, and break resistant molded polyethylene construction for long lasting use. Pallets feature 2-way or 4-way entry for maneuverability. Lightweight design provides durable, sanitary, eco-friendly and low maintenance retail storage solutions. Display merchandisers and storage bases showcase products for additional sales and improve store safety with elevated supplies that prevent tripping and product damage. Available styles include End Cap, End Cap/Spot Merchandiser, Side Stack, and Spot Merchandiser. Floor load (static) capacities are 500, 750, 1000, 1500, 2000, and 8000 lbs. Dynamic load (fork) capacities are 500, 750, 1000, 1500, and 2000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • Buckhorn™ Heavy Duty Transport Tubs

    Buckhorn™ Heavy Duty Transport Tubs
    See all 1 items in product family
    Transport Tubs Are Perfect For Heavy, Dense Loads Up To 2,300 Lbs. That Do Not Require Tall Sidewalls.

    Solid, one-piece polyethylene structural foam plastic is oil, chemical and moisture resistant. Smooth interior surface is easy-to-clean. Steel runner base adds strength and allows stacking. 4-way fork access for easy transport. Blue color. Transport containers measure 48”L x 45”W.

    Click for more
  • Mattress Pallets

    Mattress Pallets
    See all 9 items in product family
    Mattress Pallets Protect Mattresses in Shipping, Storing, and Handling.

    Mattress Pallets are made of rigid PVC recycled plastic so it is splinter- and nail-free for safety in handling. It also resists water, fire and flames and is impervious to contamination and bug infestation for superior performance over traditional wood pallets. Floor capacities are 1500 lbs. and 3000 lbs. Fork capacities are 1000 lbs. and 15000 lbs. Recycled plastic construction will vary in weight, and surface consistency, as well as color - from shades of gray to black. Made in U.S.A. Dimensions vary per model.

    **Note: this unit is not for use in an unsupported base pallet rack.

    Click for more