Browse Strapping Equipment & Banding

(400 items)

Narrow Your Results

Availability

Style

Construction

Strap Width Inches

  • Less...
  • More...

Length Feet

Tensile Strength LB/IN

Core Inches

  • Less...
  • More...

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Polypropylene Strapping

    Polypropylene Strapping
    See all 20 items in product family
    White Machine-Grade Polypropylene Strapping features stretch and strength characteristics designed to withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. Comes in 8" core.
    Black Hand-Grade Polypropylene Strapping is made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension. Choose from 2 core sizes to fit your equipment.

    Click for more
  • Polyester Strapping

    Polyester Strapping
    See all 23 items in product family
    Polyester Strapping can Replace Steel Strapping for Medium and Heavy Duty Strapping Jobs.

    Polyester Strapping has the ability to stretch and maintain strength while holding loads in firmly. Polyester strapping is formulated with excellent elongation and memory retention characteristics to help straps stay tight when loads expand and contract. It's lighter and more flexible than steel, so it is ideal for medium and heavy duty applications.Break strengths range from 350 to 6125. Available strapping colors are black, green, orange, and white.

    • Polyester strap can move without deformation or permanent elongation
    • Core sizes are 1-1/4, 3 x 5, 3 x 5-1/2, 8 x 8,16 x 3, and 16 x 6
    • Widths range from 3/8" to 1-1/2"
    • Lengths range from 250' to 9600'
    Click for more
  • Steel Strapping

    Steel Strapping
    See all 6 items in product family
    Heavy Duty Steel Strapping is Extremely Resistant for Indoor and Outdoor Use.

    Heavy Duty Steel Strapping offers higher levels of protection than plastic strapping for heavier packages and shipments. This strapping is extremely resistant to UV radiation, so it is less likely to corrode when exposed to outdoor environments over time. Break strengths range from 1180 and 1765 pounds. Core size is 16 x 3. Widths are 1/2", 5/8" and 3/4". Lengths are 200' 1960', 2360', and 2940'.

    Click for more
  • Stainless Steel Strapping

    Stainless Steel Strapping
    See all 12 items in product family
    Stainless Steel Strapping Has High Tensile Strength to Hold Strapped Packages or Shipments in Place.

    Stainless Steel strapping has the highest break strength so it can hold the heaviest loads in place without breaking. It is UV resistant and can withstand exposure to rain, heat, sun and extended periods outdoors. This strapping is made from top quality steel obtained from U.S. STEEL MILLS ONLY. Mil thicknesses range from .015 to .030. Available widths are 3/8", 1/2" 3/4", 5/8", and 3/4". Lengths are 100' or 200'. Stainless Steel Strapping is available in smooth, deburred edges in self-dispensing cartons.

    Click for more