Browse Stretch Wrap

(171 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Hand Held Stretch Wrap Dispenser

    Hand Held Stretch Wrap Dispenser
    See all 12 items in product family
    Hand Held Stretch Wrap Dispensers Makes it Easier to Use Hand Stretch Wrap for All Packaging Applications.

    Hand held stretch wrap dispensers provide even wrapping with consistent tension for superior packaging and wrapping, typically reducing the amount of stretch wrap material needed to secure loads. Stretch Wrap Dispensers are lightweight and compact for quick roll changeover. No operator training or tools needed. Stands upright, saving stretch wrap from tipping damage. Stretch wrap dispensers are great for securing palletized loads and can be used with Cast, Blown, Pre-Stretched and Netted films. Choose a Dispenser that will accept a broad range of wrap sizes to give your employees more flexibility with packaging supplies that can be used with the dispenser.

    Click for more
  • Mobile Stretch Wrap System

    Mobile Stretch Wrap System
    See all 2 items in product family
    Mobile Stretch Wrap Systems Simplify Wrapping and Packaging for Large Palletized Loads.

    Mobile stretch wrap systems have casters to allow units to be moved to any location in the warehouse or fulfillment center for wrapping needs.Tubular steel handle provides convenient maneuverability and handling. Manual style has a preset tension control and on/off brake for full control of film stretch. Heavy-duty structural steel frame and foam-padded, adjustable steering handles ensure durability. Film holder positions film up to 78"H. Wraps as low as 1" from floor. Handles rolls from 10" to 72" for load economy.

    Motorized Lift style provides flexibility to apply stretch wrap film at any work station. Electronic touch sensitive controls and battery powered lift moves film wrap up and down as operator simply walks around the packages. Ideal for wrapping large and tall packages that cannot be wrapped on standard carousel stretch wrappers. Easy reload film system and upright design.

    Wrap heights are 75" and 88". Color finishes are Black and Gray. Dimensions vary per model.

    Click for more
  • Stretch Wrap Cutters

    Stretch Wrap Cutters
    See all 2 items in product family
    Stretch Wrap Cutters Are Used to Safely And Cleanly Cut Stretch Wrap In Packaging Operations.

    Stretch wrap cutters make film wrapping fast and easy. Made with a safety design, this cutter has an angled end for personal safety and product protection. It's best used for cutting stretch film, foil, paper, foam, twine, and other materials. The heavy duty utility blades with dispenser are made of high carbon steel and with a precision honed edge for superior general purpose cutting. Blades fit most standard utility knives.

    Click for more
  • Hand Saver Stretch Wrap Dispensers

    Hand Saver Stretch Wrap Dispensers
    See all 3 items in product family
    Hand Saver Stretch Wrap Dispensers Protect Hands from Cuts and Blisters When Applying Stretch Wrap

    These hand saver stretch wrap dispensers make stretch wrapping comfortable, easy, and time efficient for user convenience. All hand saver dispensers are designed to be inserted into the core ends of the wrap to give employees greater control and reduce injuries during the packaging process. The core cup styles are designed to be inserted and for the users hands to rest inside the core during application. The cups are designed to allow the roll to spin without friction on the users hands. The pistol grip style dispenser has a tension adjustment feature with a comfort fit grip handle to reduce user fatigue, when using this style the users hands are placed on handles outside the core. The dispensers are made of plastic making them both strong and extremely light weight. Hand saver dispensers can be used with Cast, Blown, Pre-Stretched and Netted films as long as they are on a 3” core.

    Click for more