Browse Tape & Dispensers

(462 items)

Narrow Your Results

Availability

Width Inches

Length Yards

Thickness Mil

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Carton Sealing Tape - Acrylic

    Carton Sealing Tape - Acrylic
    See all 20 items in product family
    Industrial Grade Acrylic Packaging Tape has Excellent Adhesion to Corrugated and the Wide Temperature Range provides Superior Box Sealing Performance.

    • Strong Adhesion to New Corrugated
    • Wide Temperature Range: 0 – 140 degrees
    • Withstands Discoloration


    Industrial Acrylic Carton Sealing Tape holds adhesion against aging, high UV weathering resistance, and high shear strength. When choosing the right tape to use, there are a few things that you need to consider.

    Tape Mil: When choosing the right Mil for tape, look at what you are sealing. You need to consider the weight of the box and contents as well as the size of the box. For lightweight packages under 15 lbs., a 1.6 - 1.8 mil tape will do the job. Boxes between 15 - 35 lbs are best sealed with 2 mil tape. Use 2.1 mil - 2.9 mil on boxes between 35 - 50 lbs. Use 3 mil on boxes between 50 - 65 lbs. and 3.5 mil on boxes over 65 lbs.

    Tape Width: The width of the tape you select is going to depend on the width of the box you are sealing. The ideal width for a box under 15" wide is the 2" wide tape. For boxes over 15" wide, choose the wider 3" style. This will improve the sealing of the box without waste. Ideally a single piece of tape should secure the contents of the box.

    Tape Length: Packing tape is available in a number of lengths. The most common lengths are 55 yard and 110 yard rolls, which are ideal for hand packing boxes. Universal tape guns are available to make the application easier. The roll length you need depends on how many packages a day are being sealed. Longer rolls will require less frequent changing of the roll, helping productivity. Shorter rolls are best used when package sealing is less frequent - keeping the weight of the gun a little less and avoiding tape waste with a longer roll.

    Tape Color: While the color of tape has no functional impact, it does impact the presentation to your customer. In most instances Clear or Tan are the preferred color choice as this will blend into the packaging and present well to your customer. Additional colors are available for use on colored boxes and those are good options if you are using colored packaging. Clear tape allows package writing to show through.

    Click for more
  • Carton Sealing Tape - Hot Melt

    Carton Sealing Tape - Hot Melt
    See all 31 items in product family
    Economy Hot Melt Packaging Tape is used on Boxes up to 50 lbs. in Weight.

    • Strong Adhesion to both New and Recycled Corrugated
    • Good Temperature Range: 45 – 120 Degrees
    • Good Clarity


    Economy Hot Melt Synthetic Rubber Resin is ideal for sealing boxes in temperatures between 45 - 120 degrees. These rubber-based tapes have good clarity and resist yellowing in most applications. Here are a few things you need to consider to choose the right tape.

    Tape Mil: When choosing the right Mil for tape you need to look at what you are sealing. Consider the weight of the box and contents as well as the size of the box. For lightweight packages under 15 lbs., a 1.6 - 1.9 mil tape will do the job. Boxes between 15 - 35 lbs are best sealed with 2 – 2.2 mil tape. Use 2.1 mil - 2.9 mil on boxes between 35 - 50 lbs.

    Tape Width: The width of the tape you select is going to depend on the width of the box you are sealing. The ideal width for a box under 15” wide is the 2” wide tape. For boxes over 15” wide, choose the wider 3” style. This will improve the sealing of the box without waste. Ideally a single piece of tape should secure the contents of the box.

    Tape Length: Packing tape comes in a number of lengths. The most common are 55 yard and 110 yard rolls. These are ideal for hand packing of boxes and are easily used with universal tape guns to make the application easier. The roll length depends on how many packages a day are being sealed. Longer rolls will require less frequent changing of the roll, increasing productivity. Shorter rolls are best used when package sealing is less frequent - keeping the weight of the gun a little less and avoiding tape waste with a longer roll.

    Tape Color: While the color of tape has no functional impact it does impact the presentation to your customer. In most instances, Clear or Tan are the preferred color choice as this will blend into the packaging and present nicely to your customer. Additional colors are available for use on colored boxes. Clear tape is available if you want to be able to read the type on the box.

    Click for more
  • Hand Held Tape Dispensers

    Hand Held Tape Dispensers
    See all 14 items in product family
    Hand Held Tape Dispensers Allow Convenient Packaging For Warehouses, Assembly Lines, Distribution Centers, and Other Carton Sealing Applications.

    • Available styles are Clamshell, Ergonomic, Heavy Duty, Lightweight, Mousetrap, Pistol Grip, and Top Loading
    • Adjustable tape brake supports tension control and delivery
    • Easy grip handle properly positions hand for reduced muscle strain
    • Made of high quality materials for impact resistance and durability
    • Handle types are Foam, Plastic, Rubber, and Steel
    These hand held tape dispensers are designed to give you quick and efficient tape wrapping control over various sized boxes, packages, and other items. The Heavy Duty models have a rubber roller to hold tape while dispensing, an adjustable tension brake, and a comfort grip handle to help reduce discomfort and fatigue. The Pistol Grip dispensers have a wipe down plate for improved tape adhesion and can support up to 3" rolls. The Clam Shell design allows easy one handed use and has bright color finishes for high visibility in cluttered work areas. The Lightweight units are portable and easy to handle during extended work periods. The Mousetrap style has less parts than a conventional tape gun making it lightweight, easy to load, and reliable. The Ergonomic dispensers are made for user comfort helping to minimize muscle strain and fatigue for increased productivity. The Top Loading units can support up to 4" wide rolls for carton sealing, label protection, packing lists, pouch tapes, and more. Available colors vary per model.

    Click for more
  • Water Activated Paper Carton Sealing Tape

    Water Activated Paper Carton Sealing Tape
    See all 8 items in product family
    Water Activated Paper Carton Sealing Tapes For Use with Water Activated Kraft Tape Dispensers.

    Heavy duty reinforced paper with Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. The adhesive bonds to the porous corrugated surface to form a powerful secure bond. The superior strength from the reinforcing threads allows for a single piece of tape to be used to secure packaging and provides tamper evidence if the box is opened before delivery. The heavy paper construction and ability to set tape length with the tape dispensers makes it easy to handle and seal boxes. Secure sealing but allows for easy opening once delivered.

    Click for more
  • Machine Length Carton Sealing Tape

    Machine Length Carton Sealing Tape
    See all 13 items in product family
    Machine Length Carton Sealing Tape Seals Packages Securely for Packaging, Distribution, Postal, and other High Volume Packaging Applications.

    • Moisture-resistant backing resists abrasion, chemicals, and scuffing
    • Tear resistance and box integrity is ideal for overseas and export shipping
    • Tape is ASTM and CID approved
    • Secures various box and carton materials


    This machine length carton sealing tape secures cardboard, corrugated fiberboard, and more. The polypropylene material and adhesion gives you tear resistance for overseas shipping. Unit conformity accommodates edges and uneven surfaces for a super tight seal. Tape thicknesses range from 1.6 mil to 3.4 mil. Tape is easy to handle and dispense. Available yard lengths are 1000 and 1500. Sold in 4 and 6 rolls per case. Colors are Clear or Green. Dimensions vary per model.

    To order large quantity Skid Lots, click HERE.
    Click for more