Browse Tape & Dispensers

(489 items)

Narrow Your Results

Availability

Type

Style

  • Less...
  • More...

Tape Max Width Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Tape Dispensers

    Tape Dispensers
    See all 14 items in product family
    Tape Dispensers Provide Automatic Dispensing and Cutting for High Volume Packaging Production Lines.

    Electric and manual tape dispensers are available with varying core sizes and for virtually all kinds of tape. Dispensers cut the desired length of tape for high volume production lines and operations requiring repetitive taping. Core sizes range from 1 -3". Tape Dispensers are made of durable aluminum, plastic, and steel for long lasting use. Dispensers available for double-sided tape or thin tapes specifically.

    Click for more
  • Hand Held Tape Dispensers

    Hand Held Tape Dispensers
    See all 13 items in product family
    Hand Held Tape Dispensers Allow Convenient Packaging For Warehouses, Assembly Lines, Distribution Centers, and Other Carton Sealing Applications.

    • Available styles are Clamshell, Ergonomic, Heavy Duty, Lightweight, Mousetrap, Pistol Grip, and Top Loading
    • Adjustable tape brake supports tension control and delivery
    • Easy grip handle properly positions hand for reduced muscle strain
    • Made of high quality materials for impact resistance and durability
    • Handle types are Foam, Plastic, Rubber, and Steel
    These hand held tape dispensers are designed to give you quick and efficient tape wrapping control over various sized boxes, packages, and other items. The Heavy Duty models have a rubber roller to hold tape while dispensing, an adjustable tension brake, and a comfort grip handle to help reduce discomfort and fatigue. The Pistol Grip dispensers have a wipe down plate for improved tape adhesion and can support up to 3" rolls. The Clam Shell design allows easy one handed use and has bright color finishes for high visibility in cluttered work areas. The Lightweight units are portable and easy to handle during extended work periods. The Mousetrap style has less parts than a conventional tape gun making it lightweight, easy to load, and reliable. The Ergonomic dispensers are made for user comfort helping to minimize muscle strain and fatigue for increased productivity. The Top Loading units can support up to 4" wide rolls for carton sealing, label protection, packing lists, pouch tapes, and more. Available colors vary per model.

    Click for more
  • Wide Manual Tape & Label Dispenser

    Wide Manual Tape & Label Dispenser
    See all 9 items in product family
    Wide Manual Tape And Label Dispensers Are Simple And Easy To Use For Office, Retail, And Production Applications.

    Wide Manual Tape And Label Dispensers are economical and made of durable plastic and steel for long lasting dependability. Works on any flat surface. Tape is cut by pulling upward across the high-quality serrated blade. Weighted base ensure stability during operation. Multi-Roll dispensers include tiered metal bars to help guide and separate the tape rolls for optimal use. Desk organizers feature multiple compartments for tape, small supplies, paper clips, thumb tacks, pens, pencils, scissors and more. Available styles include Desk Tape Dispenser, Desktop Labels & Packaging List Dispenser, Multi Desk Organizers, Multi Manual Tape & Label Dispenser, and Multi Manual Water Activated Tape & Label Dispenser. Tape widths range from 1/4 to 18 inches. Roll diameters are 2-3/4, 2-13/16, 4-3/4, 5, 6, and 6-1/4 inches. Dimensions vary per model.

    Click for more
  • Double Sided Tape Dispenser

    Double Sided Tape Dispenser
    See all 3 items in product family
    Double Sided Tape Dispensers Feature Sturdy, Heavy Duty Construction For Industrial, Assembly Shop And Specialty Packaging Applications.

    Double Sided Tape Dispensers are durable enough for laying carpet, signage, trade shows, sample and demonstration boards, and specialty packaging. Corrugated blades cut the heaviest double sided and foam tapes for long lasting use. Includes adjustable brake, rubber roller, and gear driven positive rewind system for the waste liner. Bench top dispensers feature a weighted base for stable operation. Available styles are Bench Top Dispenser, Hand-Held Dispenser, and Hand-Held Dispenser w/Liner Remover. Tape widths range from 1/2 to 2 inches. Roll diameters are 6 and 7 inches. Core size is 3 inches. Dimensions vary per model.

    Click for more
  • Strapping Tape Dispenser

    Strapping Tape Dispenser
    See all 7 items in product family
    Strapping Tape Dispensers Feature A Special Corrugated Blade For Efficiently Cutting Tough Tapes.

    Filament And Strapping Tape Dispensers are made with high-impact plastic and steel construction for long lasting durability. The hand brake allows the operator to control the tension for tight, secure reinforcing of supplies and bundling applications. Available styles are Filament & Strapping, Portable High Impact Hand Held, Lightweight Filament Hand Break, and Utility Bracketed Filament Tape Dispenser. Tape widths range from 1/4 to 1 inch. Roll diameter is 4-1/2 inches. Core size is 3 inches. Dimensions vary per model.

    Click for more
  • Adhesive Transfer Tape Dispensers

    Adhesive Transfer Tape Dispensers
    See all 3 items in product family
    Adhesive Transfer Tape Dispensers Allow Convenient Package and Supply Wrapping For Multiple Environments Including Distribution Centers, Post Offices, Warehouses, and more.

    • Plastic construction
    • Trigger operation
    • Dual function applicator
    • Transparent cover
    • Covered gears
    • Package quantity is 6
    • Color finishes are Blue, Red, and Yellow
    These adhesive transfer tape dispensers provide efficient tape dispensing for box sealing, combining, reinforcing, bundling, and more. The plastic construction provides impact and corrosion resistance making it durable for years of reliable service. The trigger operation allows quick and controlled tape application for user convenience. The dual function applicator separates the liner while rewinding it back into the housing for easy maintenance with no clean up. The transparent cover gives you highly visible tape level identification. The covered gears minimize applicator jams improving productivity.

    Click for more