Browse Tape & Dispensers

(472 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Manual Paper Tape Dispensers

    Manual Paper Tape Dispensers
    See all 6 items in product family
    Manual Paper Tape Dispensers Are A Must For Fast, Efficient Packaging.

    Industrial grade tape dispensers reliably supply precut, pre-moistened tape in adjustable lengths with one easy lever stroke (and longer lengths with repeated strokes). Generous water tank reduces refill time. Paper tape dispenser accepts tape widths” up to 3", except model 300713 which accepts up to 4"W.

    Click for more
  • Electric Paper Tape Dispensers

    Electric Paper Tape Dispensers
    See all 6 items in product family
    Electric Paper Tape Dispensers are perfect for use in repeat-carton sealing applications using water-activated tape.

    These paper tape dispensers are durable and offer a long life and a low downtime with large water bottle. All accomodate paper tape widths up to 3" and feature advanced wetting systems to ensure adhesion.

    Click for more
  • Water Activated Paper Carton Sealing Tape

    Water Activated Paper Carton Sealing Tape
    See all 14 items in product family
    Water Activated Paper Carton Sealing Tapes For Use with Water Activated Kraft Tape Dispensers.

    Heavy duty reinforced paper with Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. The adhesive bonds to the porous corrugated surface to form a powerful secure bond. The superior strength from the reinforcing threads allows for a single piece of tape to be used to secure packaging and provides tamper evidence if the box is opened before delivery. The heavy paper construction and ability to set tape length with the tape dispensers makes it easy to handle and seal boxes. Secure sealing but allows for easy opening once delivered.

    Click for more
  • Shurtape® Paper Tape

    Shurtape® Paper Tape
    See all 1 items in product family
    Shurtape® Paper Tape is used for Hand Carton Sealing and Splicing.

    Shurtape Paper Tape offers strength, extensibility, conformability, and high cross direction tensile for general purpose packaging, binding, holding, tabbing, reinforcing, banding and patching. Kraft paper construction has rubber-based or thermoplastic rubber adhesive for durability.

    • Widths are 3/4", 1", 1-1/2", 3" and 4"
    • Mil thicknesses are 6", 6.1", and 6.2"
    • Length is 60 yards
    • Sold in package quantities of 12, 16, 24, 36 and 48 rolls per case


    Click for more