Browse Bath & Shower Fixtures

(4,387 items)

Narrow Your Results

Free Shipping

Brand

Length Inches

  • Less...
  • More...

Shape

Width Inches

  • Less...
  • More...

Recently Viewed

Categories

  • Dreamline™ Shower Bases

    Dreamline™ Shower Bases
    See all 29 items in product family
    Shower Bases Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Shower Bases are made of white finished scratch and stain resistant acrylic construction for long lasting durability and dependability. Feature slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. Wide selection of Square, Rectangular, Rounded or Neo shaped bases are available in various dimensional sizes with Left, Right or Center drain locations. Drain not included. CUPC certified.

    Click for more
  • Tile Redi® Threshold Shower Pans

    Tile Redi® Threshold Shower Pans
    See all 91 items in product family
    Tile Redi® Threshold Shower Pans Are Used For Home Builders, Contractors, Architects, Designers, Renovators And More.

    Tile Redi® Threshold Shower Pans are made of durable Polyurethane construction for long lasting use and dependability. One-piece, pre-pitched shower base with integrated curbs, splash walls and 2 inch PVC drain. Easily tilable, as tile may be set directly on shower pan surface. Leak proof. No mold or mildew. Include Redi Poxy™ epoxy adhesive round stainless steel drain plate. Wide selection of Square and Rectangular shaped Single Curb, Double Curb and Triple Curb units available with Center, Left or Right drain location. 7 inch height pans come in 32, 36, 37, 42, 48, 54, 60 and 72 inch widths and 30, 31, 32, 33, 34, 36, 37, 42, and 48 inch lengths. Depth measured from the front of the curb to the outside of the back splash wall. Comply with all national and local plumbing codes. UL listed.

    Click for more
  • Tile Redi® Shelves & Benches

    Tile Redi® Shelves & Benches
    See all 50 items in product family
    Tile Redi® Shelves And Benches Are Used For Providing Streamlined, Leak Free Accents To Shower Walls.

    Tile Redi® Shelves And Benches are made of durable Polyurethane construction for long lasting use and dependability. One-piece, prefabricated units come in various configurations to provide shelving or sitting space in shower facilities. Contemporary designed and easy to install. Easily tilable, as tile may be set directly on niche, shelf or bench surfaces. Water proof, leak proof, and mildew free. Wide selection of Single, Double, Triple or Quadruple Horizontal or Vertical Recessed Shelves are available in 16 inch length, 4, 8, 12 and 16 inch heights and 6, 14 and 20 inch widths. Rectangular Shower Benches measure 13-5/16 inches in length, 12 inches in height and 26, 27, 28, 29, 30, 31, 32, 33, 34, 36, 38, 40, 42 and 44 inches in width.

    Click for more
  • Tile Redi® Barrier Free Shower Pans

    Tile Redi® Barrier Free Shower Pans
    See all 58 items in product family
    Tile Redi® Barrier Free Shower Pans Are Used For Home Builders, Contractors, Architects, Designers, Renovators And More.

    Tile Redi® Barrier Free Shower Pans are made of durable Polyurethane construction for long lasting use and dependability. One-piece, pre-pitched shower module with integrated roll-in entrance, splash walls and 2 inch PVC drain. Easily tilable, as tile may be set directly on shower pan surface. Leak proof. No mold or mildew. Include Redi Poxy™ epoxy adhesive round stainless drain plate. Wide selection of Rectangular shaped units available with Center, Left or Right drain location. 7 inch height pans come in 37, 38, 42, 48, 54, 57, 60, 66 and 72 inch widths and 30, 32, 33, 34, 35, 37, 38, 42, 44, 46 and 48 inch lengths. Depth measured from the front of the entrance to the outside of the back splash wall. Comply with all national and local plumbing codes. UL listed.

    Click for more
  • Tile Redi® Shower Pan Drains

    Tile Redi® Shower Pan Drains
    See all 12 items in product family
    Tile Redi® Shower Pan Drains Are Used For Use With Tile Redi® Shower Pans With Standard PVC Drains.

    Tile Redi® Shower Pan Drains are made of 14 Gauge Stainless Steel with Stainless Steel or Oil Rubbed Bronze finishes for long lasting use and dependability. Choose various type Drain Plates or Drain Plate Trimsor full Drain Plate and Trim Sets. Contemporary design. Easy to install. Include matching screws. Available in 4-1/4 and 5-3/4 inch diameters or squares.

    Click for more
  • Tile Redi® Shower Pan Barrier Kits

    Tile Redi® Shower Pan Barrier Kits
    See all 62 items in product family
    Shower Pan Barrier Kits Are Used For Easy Installation Bath And Shower Plumbing Applications.

    Shower Pan Barrier Kits are made of Pre-Formed Aluminum construction for long lasting durability and dependability. Designed to eliminate leaks between Tile Redi® brand shower base or shower bench and the shower board. Easy to install and precision cut to fit shower module. 3 inch height Z flashing units are available in wide range of 30 to 72 inch lengths.

    Click for more
  • Tile Redi Wonder Drain® Shower Pans

    Tile Redi Wonder Drain® Shower Pans
    See all 48 items in product family
    One-Piece Shower Pans With Hidden Drain Tops Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Shower Pans With Hidden Drain Tops are made of solid polyurethane construction for long lasting durability and dependability. Wonder Drain® pre-pitched, shower pan features square tileable drain top that hides drain from view. Includes integrated curbs, splash walls and leakproof, epoxy adhesived drain. Available in wide selection of Square or Rectangular shape Single, Double or Triple threshold types with 30, 34, 36, 37, 42 and 48 inch lengths and 36, 42, 48, 60 and 72 inch widths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi Base'N Bench Kits

    Tile Redi Base'N Bench Kits
    See all 38 items in product family
    One-Piece Base And Bench Shower Pan Kits Are Used For Easy Installation, Pre-Measured Bath And Shower Plumbing Applications.

    One-Piece Base And Bench Shower Pan Kits are made of solid polyurethane construction for long lasting durability and dependability. Built-in bench and shower pan assembly is pre-measured for easy installation in shower stall. Pre-pitched, tileable shower pan includes integrated curbs, splash walls and leakproof, epoxy adhesived drain. Safe, permanent bench installation. Available in wide selection of Round, Square, Linear or Hidden type Center, Left or Right positioned drains, Brushed Nickel or Polished Chrome grates and 30, 32, 34, 36, 42 and 48 inch lengths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi Redi Base® Shower Pans

    Tile Redi Redi Base® Shower Pans
    See all 28 items in product family
    One-Piece Shower Pans Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Shower Pans are made of solid polyurethane construction for long lasting durability and dependability. Pre-pitched, tileable shower pan includes integrated curbs, splash walls and leakproof, epoxy adhesived stainless steel drain. Available in wide selection of Single, Double or Triple threshold types with Center, Left or Right positioned drains, 30, 36, 42 and 48 inch lengths and 36, 42, 48 and 60 inch widths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi Redi Trench Shower Pans

    Tile Redi Redi Trench Shower Pans
    See all 224 items in product family
    One-Piece Linear Trench Shower Pans Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Linear Trench Shower Pans are made of solid polyurethane construction for long lasting durability and dependability. Pre-pitched, tileable shower pan includes integrated curbs, splash walls and leakproof, epoxy adhesived molded-in rectangular linear trench drain with Brushed Nickel or Polished Chrome grate. Available in wide selection of Single or Double threshold types with Left or Right positioned drains, 30, 32, 33, 34, 36, 42 and 48 inch lengths and 42, 48, 60 and 72 inch widths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi WonderFall Trench Shower Pans

    Tile Redi WonderFall Trench Shower Pans
    See all 40 items in product family
    One-Piece Against-The-Wall Linear Trench Shower Pans Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Against-The-Wall Linear Trench Shower Pans are made of solid polyurethane construction for long lasting durability and dependability. WonderFall® pre-pitched, tileable shower pan features integrated linear slot trench drain that is positioned right against the shower wall when tiled. Includes integrated curbs, splash walls and leakproof, epoxy adhesived drain. Available in wide selection of Square or Rectangular shape Single or Double threshold types with Left or Right positioned drains, 30, 32, 36, 42 and 48 inch lengths and 36, 48, 60 and 72 inch widths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi Redi Base® Barrier Free Shower Pans

    Tile Redi Redi Base®  Barrier Free Shower Pans
    See all 8 items in product family
    One-Piece Barrier Free Shower Pans Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Barrier Free Shower Pans are made of solid polyurethane construction for long lasting durability and dependability. Pre-pitched, tileable shower pan features integrated roll-in entrance, splash walls and leakproof, epoxy adhesived stainless steel drain. 33 inch width shower pans are available in 30, 31, 32, 33, 34, 35, 36 and 37 inch lengths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Tile Redi Trench Barrier Free Shower Pans

    Tile Redi Trench Barrier Free Shower Pans
    See all 56 items in product family
    One-Piece Barrier Free Linear Trench Shower Pans Are Used For Easy Installation Bath And Shower Plumbing Applications.

    One-Piece Barrier Free Linear Trench Shower Pans are made of solid polyurethane construction for long lasting durability and dependability. Pre-pitched, tileable shower pan features integrated roll-in entrance, splash walls and leakproof, epoxy adhesived molded-in rectangular linear trench drain with Brushed Nickel or Polished Chrome grate. Available in wide selection of 30, 32, 34, 36, 38, 40 and 42 inch lengths and 60 and 63 inch widths. UL listed and comply with all national and local plumbing codes.

    Click for more
  • Wal-Rich® Shower Pan Liners

    Wal-Rich® Shower Pan Liners
    See all 3 items in product family
    Wal-Rich® Shower Pan Liners Are Used For Concealed Waterproofing Applications For Shower Stalls, Steam Rooms, Fountains And More.

    Wal-Rich® Shower Pan Liners are a 40-mil sheet membrane for flexibility and an easy fit in shower bases and stalls, as well as other waterproofing applications. Available in 160, 200 and 240 Square Foot sizes. Shower pan liner widths are 40' with available lengths of 4', 5' and 6'.

    Click for more