Browse Drains & Traps

(1,712 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Advance Tabco Sink Basket Strainers

    Advance Tabco Sink Basket Strainers
    See all 5 items in product family
    Sink Basket Duo Strainers Are Used For Use In Drains, Traps, Basins, Wash Trays And Other Plumbing Applications.

    Sink Basket Duo Strainers are made of Stainless Steel, Brass or Chrome Plated Cast Brass construction for long lasting durability and dependability. Various type strainers are designed for 1-1/2 inch pipe sizes and are available in 3-1/2 and 4-1/2 inch diameters and various package quantities.

    Click for more
  • Basket and Sink Strainers

    Basket and Sink Strainers
    See all 46 items in product family
    Basket and Sink Strainers Catch Food Waste And Prevent Clogs Caused By Debris Entering Commercial And Residential Plumbing.

    Basket and Sink Strainers are manufactured from chrome plated cast brass and stainless steel for long lasting strength and dependability. Durable washer and machine cut threads provide positive seal to assure suds or water cannot be accidentally lost when plugging drains. Available styles include Cast Brass Body, Deep Locking Cup, Economy, EZ-Mount, Flat Top, Lucky 7, Shallow Cup, Snap-N-Tite, Spin-N-Lock, Standard, and Thumbscrew Sink Basket Strainer. Package quantities are 12 and 24. Sizes vary per model.

    Click for more
  • Bar Sink Strainers

    Bar Sink Strainers
    See all 12 items in product family
    Bar Sink Strainers Are Designed To Keep Large Objects And Food Debris From Entering Drains And Causing Clogs In Commercial And Residential Plumbing.

    Bar Sink Strainers are constructed of durable brass and stainless steel for long lasting strength and reliability. Available styles include Duplex, Junior Duo, Standard, and Tray Plug Sink Strainer. Options include Basket, Brass Nuts, Chrome Plated Tailpiece, and Crumb Cup. Package quantity is 12. Sizes vary per model.

    Click for more
  • Decorator Plastic Sink Strainer Assemblies

    Decorator Plastic Sink Strainer Assemblies
    See all 10 items in product family
    Decorator Plastic Sink Strainer Assemblies Feature A Convenient Push-To-Seal Stopper Design.

    Decorator Plastic Sink Strainer Assemblies are made with a unique mounting assembly for sinks up to 1/2" thick with 1-1/2" outlet and standard 3-1/2" opening. Available in several colors and carton quantities.

    Click for more
  • Decorator Plastic Disposer Flanges

    Decorator Plastic Disposer Flanges
    See all 7 items in product family
    Decorator Plastic Disposer Flanges Are Designed To Coordinate With Popular Sink Colors In Commercial And Residential Kitchens.

    Decorator Plastic Disposer Flanges are manufactured from durable materials for catching food debris and large items from entering plumbing assemblies and clogging drains. Disposer flanges feature a unique 2-position stopper and mounting assembly with a positive seal system for long lasting use in kitchen sinks up to ½" thick with a standard 3-½" opening. Available color finishes are Biscuit, Black, Bone, Euro-White, and White. Package quantities are 6 and 12.

    Click for more
  • Wal-Rich® Drain Strainer

    Wal-Rich® Drain Strainer
    See all 7 items in product family
    Sink Strainers Are Used For Use In Drains, Traps, Basins, Wash Trays And Other Plumbing Applications.

    Sink Strainers are made of Stainless or Nickel Plated Steel construction for long lasting durability and dependability. Various mesh type strainers are available in 1-1/4, 1-1/2, 1-7/8, 2-1/2, 2-3/4 and 4-1/2 inch diameters and various package quantities.

    Click for more
  • Plastic Floor Drain Strainers

    Plastic Floor Drain Strainers
    See all 3 items in product family
    Krowne 30-145 - Small Deep Style White Plastic Floor Drain Strainer

    Features:

    • Small Deep Style White Plastic Floor Drain Strainer
    • 6-1/2" x 6-1/2" x 3" OD


    Click for more
  • Josam Floor Sinks

    Josam Floor Sinks
    See all 3 items in product family
    Josam Floor Sinks Are Used For Applications Including Hospitality, Food Service, Medical And More.

    Josam floor sinks are made of PVC for long lasting durability and corrosion resistance. Full grate dome strainer prevents debris access and drain line blockage. Solvent weld outlet accommodates various PVC pipe insulation dimensions for application versatility. Top shape is Square. Package quantity is 1. Color finish is White. Dimensions vary per model.

    Click for more
  • SANI-LAV Sink Strainers

    SANI-LAV Sink Strainers
    See all 2 items in product family
    SANI-LAV Sink Strainers Are OEM Replacements For Commercial Or Industrial SANI-LAV Brand Sinks.

    Sink strainers are heavy-duty stainless steel for lasting corrosion protection. Include basket for convenience. Choose strainers with or without tail piece to meet specific plumbing requirements. 4" wide strainer fits 2" to 2-1/2" openings.

    Click for more