Browse Drains & Traps

(1,096 items)

Narrow Your Results

Availability

Special Price

Pipe Size Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

For Use With

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

Height Inches

  • Less...
  • More...

Color Finish

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Kitchen Sink Drains

    Kitchen Sink Drains
    See all 34 items in product family
    Kitchen Sink Drain Components Provide Replacement Parts for Plumbing Repair, Maintenance, and Improvement Applications.

    These drains are constructed of brass, metal, plastic, and stainless steel materials for long lasting durability and reliability. Basket strainers feature removable baskets with metal stems and rubber stoppers for catching and disposing of solid materials. Disposal flanges are designed to snap over popular sized garbage disposal drain openings. P-traps and tailpieces provide quality replacement pipes for drainage and debris control in sinks. Available part types include Basket Strainers, Continuous Waste Drains, Disposal Flanges, Drain Fittings, Drains w/Overflow & Tailpiece, P-Traps, S-Traps, Sink Tailpieces, and Twin Waste. Pipe sizes are 1-1/4, 1-1/2, 2, and 3 inches diameter. Dimensions vary per model.

    Click for more
  • Bathroom Sink Drains

    Bathroom Sink Drains
    See all 8 items in product family
    Bathroom Sink Drains And Accessories Are Durable Plumbing Components For Commercial And Residential Bathroom Installations.

    Bathroom Sink Drains and accessories are made with brass, PVC plastic, and stainless steel for long lasting reliability. Drain fittings feature perforated grid openings for control and collection of solid materials. Pop-up drain assembly includes a brass cap and rubber seal as well as vandal resistant lift plug. Available types include Double Extension Tube, Drain Fitting, Extension Tube, Lavatory Drain, P-Trap, P-Trap w/Cleanout, Pop-Up Drain, S-Trap, and Strainer Drain. Color finishes are Chrome, Chrome Plated, Silver, and White. Dimensions vary per model.

    Click for more
  • Under-Lavatory Pipe & Supply Covers

    Under-Lavatory Pipe & Supply Covers
    See all 2 items in product family
    Under-Lavatory Pipe & Supply Covers Insulate Exposed Drainage Piping for Protection.

    Under-Lavatory Pipe & Supply Covers are made with EVA foam for form fitting and uniform look for exposed plumbing. EVA foam is UV resistant and will not fade or discolor over time. Material flexibility provides a secure fit around supply line offsets. Accommodates both 1-1/4" and 1-1/2" tubular or cast brass p-traps as well as traps with and without cleanouts. Certified antimicrobial per ISO 846 Method C. Valve cover securely encloses supply stop, but is easily removed when valve must be quickly closed. Available products include Offset Drain Cover, P-Trap Cover, Supply and Valve Corners, and Extension Tube Cover. Easy to clean for simple maintenance. Material can be painted with latex based coatings. Trims to custom fit with common cutting tools. Fastening Secure Fit Hook and Loop. Color is White. Certifications include IAPMO PS-94/ASTM C1822-2018/ASME A112.18.9/ ASTM E84 (25/450)/ASTM G21 & G22, ISO 846 Method C Anti-fungal, Antibacterial.

    Click for more
  • Suction Line P-Trap Copper X Copper

    Suction Line P-Trap Copper X Copper
    See all 1 items in product family
    Suction Line P Traps Are Commonly Used In Residential Or Commercial Refrigeration Installations.

    Suction Line P Traps are made from lead-free wrot copper for long lasting durability and reliable performance. Commercially pure copper mill products throughout each P Trap meet ASTM Specifications as well as ASME/ANSI specifications for workmanship. P Traps offer solder cup end fittings for leakproof installations. Pipe sizes range from 2-5/8 to 1/2 inch diameter. Other specifications vary by model.

    Click for more
  • Outlet Wastes

    Outlet Wastes
    See all 1 items in product family
    Outlet Wastes Provide Drain Assemblies For Dual Basin Sinks That Efficiently Remove Waste In Commercial And Residential Kitchens.

    Outlet Wastes feature durable brass construction for long lasting strength and reliability. Designed for use in tubular drain applications. Outlet wastes available with or without baffle tee. Available types are Baffle Tee, Center Outlet Waste Hi-Line, Center Outlet Waste Slip Joint, Center To Center Slip Joint, and End Outlet Waste Hi-Line. Package quantities are 5 and 10. Sizes vary per model.

    Click for more
  • Metal P-Traps

    Metal P-Traps
    See all 2 items in product family
    Brass P-Traps Prevent Debris From Forming Clogs Deep Within Commercial And Residential Plumbing Systems.

    Brass P-Traps provide back flow prevention that prevents sewer gas from escaping back into sink drains. Features brass and polypropylene construction for long lasting durability and reliability. Available styles are L.A. Code, N.Y. Code, Washington Code, P-Trap Low Inlet, and P-Trap Only. Optional features include Box Flange, Brass Nuts, Choked Throat, Clean Out, Deep Flange, Ground Joint, and Wall Tube. Sizes and package quantities vary per model.

    Click for more
  • S-Traps

    S-Traps
    See all 1 items in product family
    S-Traps Are Designed For Use With Plumbing Fixtures And Applications Where Complete Water Drainage Is Desired.

    S-Traps are constructed with durable brass and polypropylene plastic materials for long lasting reliability. Optional features include Brass Nuts, Cleanout, Deep Flange, Solvent Weld Adapter, and Threaded Adapter. Package quantities are 1, 5, 10, and 25. Sizes vary per model.

    Click for more
  • Patent Overflow & Center Outlet Plugs

    Patent Overflow & Center Outlet Plugs
    See all 1 items in product family
    Patent Overflow And Center Outlet Plugs Allow Water Overflow To Efficiently Enter Into Plumbing Drains To Prevent Excess Water Spillage.

    Patent Overflow And Center Outlet Plugs feature durable steel construction with a chrome finish for long lasting reliability and style. Optional features include Brass Nuts, Cleanout, Deep Flange, Solvent Weld Adapter, and Threaded Adapter. Package quantities are 10 and 25. Sizes vary per model.

    Click for more
  • Sink Traps

    Sink Traps
    See all 3 items in product family
    Sink Traps Retain A Small Amount Of Water After Use To Create A Seal That Prevents Sewer Gas From Passing Up The Drain.

    Sink Traps feature a localized low-point to capture heavy objects that are inadvertently dropped into the sink and other debris. Cast brass plumbing provides long lasting durability and strength. Some models include cleanout plug for manually removing trapped items from pipes. Available accessories include Brass Nuts, Cleanout, Copper Sweat Elbow, Cover Tube, Deep Flange, Escutcheon, Ground Joint, Reducing Poly Washer, Schedule 40 ABS or PVC Adapter, and Washer Joint. Package quantities are 5 and 10. Sizes vary per model.

    Click for more
  • Pop-Up Assemblies

    Pop-Up Assemblies
    See all 1 items in product family
    Pop-Up Assemblies Provide Built-In Drain Plugs For Use In Commercial And Residential Plumbing Applications.

    Pop-Up Assemblies are made of durable brass and plastic for long lasting reliability and dependability. Available finishes are Brass/Plastic, Chrome, and Polished Brass. Package quantities are 8 and 10. Size is 1-1/4".

    Click for more
  • Brass Extension Tubes

    Brass Extension Tubes
    See all 3 items in product family
    Brass Extension Tubes Lengthen Existing Drain Pipes For Use In Commercial And Residential Plumbing Applications.

    Brass Extension Tubes feature high quality brass construction for long lasting durability and strength. Available with Slip Joint, Slip Joint & Brass Nut, and Solder Joint. Package quantity is 10. Sizes vary per model.

    Click for more
  • Strainer Tailpieces

    Strainer Tailpieces
    See all 1 items in product family
    Strainer Tailpieces Securely Connect To Sink Strainers And Drainage Plumbing For Repairing And Replacing Commercial And Residential Assemblies.

    Strainer Tailpieces are constructed of durable brass for long lasting strength and reliability. Available styles are Double Flanged and Single Flanged Strainer Tailpiece. Sizes vary per model.

    Click for more
  • Branch Tailpieces

    Branch Tailpieces
    See all 1 items in product family
    Branch Tailpieces Allow Connection From Tailpiece To Supply Route For Water To Travel To Drain Trap.

    Branch Tailpieces feature durable brass construction for long lasting strength and reliability in commercial and residential kitchen plumbing assemblies. Available styles include Nominal Sweat Branch, Hose & Clamp, Hose & Clamp Slip Joint Top or Threaded Top, and Trap Primer Tailpiece. Sizes vary per model.

    Click for more
  • Plastic Extension Tubes

    Plastic Extension Tubes
    See all 1 items in product family
    Plastic Extension Tubes Are Uniquely Designed For Use With Tubular Commercial And Residential Plumbing Applications.

    Plastic Extension Tubes extend the length of drain piping where needed with durable ABS, polypropylene, and PVC plastic construction for long lasting reliability. True Blue Premium Washers available with some models for superior sealing. Available styles include Double Connect Slip Joint, Double Connect Solvent, Slip Joint, and Solvent Weld Extension Tube. Package quantity is 25. Sizes vary per model.

    Click for more
  • Double Slip Joint Extension Tubes

    Double Slip Joint Extension Tubes
    See all 2 items in product family
    Double Slip Joint Extension Tubes Provide Added Length For Installing, Repairing And Replacing Plumbing Assemblies And Sink Drains.

    Double Slip Joint Extension Tubes feature tubular brass construction with a chrome finish for long lasting durability and strength. Options include brass nuts. Available in 20-Gauge and Budget-Gauge Brass. Package quantity is 5. Sizes vary per model.

    Click for more
  • Extension Tubes with Threaded Joint

    Extension Tubes with Threaded Joint
    See all 1 items in product family
    Extension Tubes with Threaded Joint Replaces And Lengthens Plumbing Assemblies For Kitchen Or Lavatory Drains.

    Extension Tubes with Threaded Joint feature brass construction with threading on both ends for long lasting durability and efficient fitting. One-end threading also available. Options include chrome or rough brass finish. Available in 17-Gauge and 20-Gauge Brass. Package quantity is 10. Sizes vary per model.

    Click for more
  • Flanged Strainer Tailpieces

    Flanged Strainer Tailpieces
    See all 2 items in product family
    Flanged Strainer Tailpieces Offer High Quality Repair And Replacement Parts For Commercial And Residential Plumbing Assemblies.

    Flanged Strainer Tailpieces provide a secure fit and easy installation in drain assemblies with durable polypropylene and PVC plastic construction for long lasting dependability. Available with Double Flange and Single Flanged Ends. Package quantity is 25. Sizes vary per model.

    Click for more
  • Plastic End Outlet Wastes

    Plastic End Outlet Wastes
    See all 1 items in product family
    Plastic End Outlet Wastes Are Made For Tubular Drain Applications.

    Plastic End Outlet Wastes are made using polypropylene plastic and consist of waste arm, tailplace tee, 3 slip joint nuts and 3 washers. Choose from a variety of arm lengths and additional options.

    Click for more
  • Plastic Waste Arms

    Plastic Waste Arms
    See all 1 items in product family
    Plastic Waste Arms Are Made For Use In Tubular Drain Applications.

    Plastic Waste Arms consist of waste arm, slip joint nut and washer. Available in white or black polypropylene plastic. Waste arms are sold in package quantities of 25.

    Click for more
  • Plastic Disposer Kits

    Plastic Disposer Kits
    See all 1 items in product family
    Plastic Disposer Kits Are Made For Use In Tubular Drain Applications.

    Plastic Tubular Disposer Kits include outlet tee, discharge gasket, two flange tailpieces, two slip joint nuts and two washers. Outlet tees are available in black or white polypropylene plastic.

    Click for more
  • Baffle Tees

    Baffle Tees
    See all 1 items in product family
    Baffle Tees Block Floating Scum And Debris From Flowing Out Of Septic Tanks Into The Outlet Line To Prevent Clogging Drain Fields.

    Baffle Tees are designed for hi-line end and slip joint end outlet waste connections. Plumbing fittings are made of polypropylene plastic for long lasting durability. Size is 1-1/2 inches. Package quantity is 25.

    Click for more
  • Plastic P-Traps

    Plastic P-Traps
    See all 1 items in product family
    Plastic P-Traps Are Great For Bathroom Vanity Cabinets, Kitchen Sinks, Rental Properties And Other Plumbing Applications.

    Plastic P-Traps feature durable polypropylene construction for long lasting use and dependability in drain assemblies. Options include Deep Flange, Solvent weld, or threaded PVC adapter. Available size is 1-1/4 inches. Package quantity is 25.

    Click for more
  • Plastic P-Traps

    Plastic P-Traps
    See all 5 items in product family
    Dearborn Brass P9704 1-1/2" P-Trap with Threaded PVC Adapter

    Dearborn brass Plastic Tubular P-traps are designed fror use in tubular drain applications. Options include Deep Flange, Solvent weld, or threaded PVC adapter.

    Click for more
  • American Standard Sink Drain

    American Standard Sink Drain
    See all 1 items in product family
    American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

    American Standard 2411.015 Perforated Grid Strainer Sink Drain, Polished Chrome. Brass construction. Includes Overflow and Removable grid strainer. 1-1/4" Tailpiece.

    Click for more