Browse Faucets

(1,230 items)

Narrow Your Results

Availability

Free Shipping

Color Finish

  • Less...
  • More...

Spout Reach Inches

  • Less...
  • More...

Spout Height Inches

  • Less...
  • More...

Gallons Per Minute

Centers Inches

Faucet Holes

  • Less...
  • More...

Mounting Type

Drain Style

Collection

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Sensor Operated Centerset Deck Mounted Faucets

    Sensor Operated Centerset Deck Mounted Faucets
    See all 47 items in product family
    Sensor Operated Centerset Deck Mounted Faucets Are Hygienic Touchless Fixtures For Hotels, Commercial Lavatories And Washrooms.

    Sensor Operated Centerset Deck Mounted Faucets are crafted with brass, stainless steel and chrome for long lasting durability. Faucets are easy to install with mounts powered by surround sensor technology. Activation occurs whenever a hand comes within a few inches of the faucet. Available styles are Above Deck Mixing Valve, Below Deck Mixing Valve, Below Deck Thermo Mixer, Faucet Only, and Faucet w/Mixing Valve. Available with 2 or 3 Faucet Holes. Color finishes are Black/Chrome, Chrome, and Polished Chrome. Dimensions and power supplies vary per model.

    Click for more
  • Centerset Deck Mounted Lavatory Faucets

    Centerset Deck Mounted Lavatory Faucets
    See all 29 items in product family
    Centerset Deck Mounted Lavatory Faucets Are Available In Several Different Styles To Fit Restroom Décor In Hotels, Restaurants And More.

    Centerset Deck Mounted Lavatory Faucets are offered in a wide range of styles, sizes and configurations to fit in with any bathroom décor. Handle options include single level, double lever, double cross handles, double blades, double wrist blades and push buttons. Faucets come in 1/2" connection and 3/8" connection sizes for installation in 1, 2 or 3 hole setups. Centerset deck mounted lavatory faucets are available from several trusted brand names.

    Click for more
  • Sensor Operated Widespread Deck Mounted Faucets

    Sensor Operated Widespread Deck Mounted Faucets
    See all 59 items in product family
    Sensor Operated Widespread Deck Mounted Faucets Are Used For Hotels, Commercial Lavatories And Washrooms.

    Sensor Operated Widespread Deck Mounted Faucets are crafted with brass, stainless steel and chrome for long lasting durability. Faucets are easy to install with mounts powered by surround sensor technology. Activation occurs whenever a hand comes within a few inches of the faucet. Styles include: Above Mixer with Check Valve, Above Mixing Valve, Below Mixing Valve, Below Thermo Mixing Valve, Deck Mount Cast Spout and Standard Under Mixer with Check Valve. Units are manufactured by Speakman, Sloan, T&S Brass, Equipment by T&S and Milano.

    Click for more
  • Sensor Operated Single Hole Deck Mounted Faucets

    Sensor Operated Single Hole Deck Mounted Faucets
    See all 54 items in product family
    Single Hole Deck or Wall Mounted Faucets Are Used For Home Builders, Contractors, Kitchen Or Bathroom Remodelers And More.

    Single Hole Deck or Wall Mounted Faucets are made of solid brass construction with corrosion resistant Brushed Chrome, Polished Chrome or Venetian Bronze finishes for long lasting durability and dependability. Various recognized brands offer a wide selection of Single Handle or Sensor type faucets for easy single or hands-free operation in commercial or residential kitchens or lavatories. Faucet Only and Above or Below Deck Mixing Valve styles are available with 3-7/8 to 7-7/32 inch spout reaches, 2-1/2 to 7-7/8 inch heights and are designed for installation without or with 4, 5-3/4 or 8 inch deck plate.

    Click for more
  • Sloan Solar Powered Deck Mounted Faucets

    Sloan Solar Powered Deck Mounted Faucets
    See all 5 items in product family
    Solar Powered Deck Mounted Faucets Transform Light Into Electrical Energy.

    Solar Powered Deck Mounted Faucets are manufactured with Brass, Chrome, Nickel and Stainless Steel for long lasting durability. Solar powered, sensor activated electronic hand washing faucets control pre-tempered hot and cold water operation. Optimal performance is maintained in sunlight or artificial light. The unique "Solar Energy Module" utilizes any light source efficiently. Modular design incorporates all of the operating components of the faucet, including the sensor, solenoid, circuitry and solar energy module above the sink within a die-cast metal spout. Single and Dual control models are fitted with Lever, Deco Lever, Scroll Lever, Sculpted Lever, Wristblade, Sculptured Acrylic and Standard Cross handles. Functional Pop-Up Drains are featured in most models.

    Click for more
  • Widespread Deck Mounted Bathroom Faucets

    Widespread Deck Mounted Bathroom Faucets
    See all 26 items in product family
    Widespread Deck Mounted Bathroom Faucets Are Perfect For Restrooms In Hotels, Restaurants, Offices And More.

    Widespread Deck Mounted Bathroom Faucets are offered in a wide range of styles, sizes and color finishes to mesh with classical or contemporary décor. Choose from blade, lever, cross and pushbutton handle styles. Water speeds are 1.5 up to 2.2 GPM. Widespread Deck Mounted Bathroom Faucets are offered from several trusted brand names.

    Click for more
  • Single Hole Deck Mounted Bathroom Faucets

    Single Hole Deck Mounted Bathroom Faucets
    See all 9 items in product family
    Single Hole Deck Mounted Bathroom Faucets Are Perfect For Restrooms In Hotels, Restaurants, Offices And More.

    Single Hole Deck Mounted Bathroom Faucets are available in a variety of styles to match any restroom décor. Mounting hardware included. Available with Single-Lever or Pushbutton operation. Choose from a variety of different finishes.

    Click for more
  • Vessel Sink Faucets

    Vessel Sink Faucets
    See all 1 items in product family
    Vessel Sink Faucets Are Used For Updating Any Bathroom Look While Offering Drip-Free Operation.

    Vessel Sink Faucets are made of brass for long lasting durability. Ceramic disc valving offers drip-free operation for greater reliability. Hot Limit Safety Stop reduces the risk of accidental scalding. Single lever design. Grid drain style. Color finishes are Chrome, Oil Rubbed Bronze, Satin, Satin Nickel and Stainless Steel, . Spout heights range from 3-16/18 in - 11-9/16 inches. Spout reaches range from 2-11/16 to 4-7/8. Package quantity is 1.

    Click for more
  • Speakman® Bathroom Faucets

    Speakman® Bathroom Faucets
    See all 11 items in product family
    Speakman® Bathroom Faucets Add Design to Bathrooms or Kitchens.

    These bathroom faucets are made of brass for durability and style. Gooseneck styles are available in rigid or swivel for additional convenience. Dual vandal-resistant wrist blade handles, and a solid, 8 inch deck plate offer trusted stability and reliability. Pop-Up drain style available. Spout heights range from 1.56" to 8.5". GPM flow rates are 1.2 or 0.5. Faucet styles are Knob or Lever. Finishes are polished chrome or brushed nickel. Installation is easy with included necessary hardware, quick connect fittings, and instructions. Dimensions vary per style.

    Click for more
  • Dyson Airblade™ Tap Hand Dryer & Faucet

    Dyson Airblade™ Tap Hand Dryer & Faucet
    See all 6 items in product family
    Dyson Airblade® Tap Allows Users To Wash And Dry Hands In One Area.

    With Airblade® technology in a tap, hands can be dried at the sink in 14 seconds. Water isn't dripped on the floor with Dyson Airblade Tap hand dryer because you don't need to move to a separate drying area. Costs less to run and has a small carbon footprint compared to other hand dryers. Saves space and features touch-free operation.

    learn more
    Click for more