Browse Faucets

(1,197 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Spout Reach Inches

  • Less...
  • More...

Spout Height Inches

  • Less...
  • More...

Gallons Per Minute

  • Less...
  • More...

Centers Inches

Faucet Holes

Mounting Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • T&S Brass Replacement Parts And Accessories

    T&S Brass Replacement Parts And Accessories
    See all 34 items in product family
    T&S Brass Replacement Parts And Accessories Allow Maintenance And Repair Of A Variety Of T&S Brass Products And Systems.

    Swing Nozzles and Double Joint Nozzles provide pivot points for easy flexibility of positioning. Available in a variety of sizes. Swivel Cast Spouts and Swivel Gooseneck Spouts are easily adjustable and are made using chrome-plated brass. Gooseneck Spouts are available in two sizes. Ceramic Cartridge Assemblies provide lasting protection against leaks in washer-less faucets. Cartridges are available in Hot or Cold. Spray Valves connect directly to T & S flexible stainless steel hose or handle assemblies and are used for heavy-duty use in commercial kitchens. Valves are made using chrome plated brass. Replacement Hoses measure 44¿ and are available in straight or coiled styles. Eterna Spindle Assemblies measure 3-1/8¿ long and are made using chrome plated brass and zinc. Available in Hot or Cold with appropriate labels.

    Click for more
  • Faucet Replacement Parts

    Faucet Replacement Parts
    See all 94 items in product family
    Faucet Replacement Parts Are Used In Commercial, Institutional And Industrial Foodservice Plumbing Applications To Withstand Harsh Chemicals And Heat Abuse.

    Faucet Replacement Parts are made with polished chrome, chrome-plated. lead-free brass or stainless steel finish for long lasting durability and consistent performance. Available types include Elbow Kit, Nipple Kit, Lever handles, Wrist Blade Handles, Gooseneck Spout, Swing Spout, Double Jointed Spout Assembly, Riser Pipe and more. Sizes and specifications vary per type.

    Click for more
  • Krowne Faucet Replacement Parts

    Krowne Faucet Replacement Parts
    See all 88 items in product family
    Krowne Faucet Replacement Parts Are Used For Applications Including Hospitality, Food Service, Commercial And More.

    Krowne faucet replacement parts are made of brass and stainless steel for long lasting durability and corrosion resistance. Multiple part types allow various equipment maintenance, repair and replacement. Numerous faucet styles and dimensions allow location and application versatility. Handles allow water pressure and temperature control. Available part types include AC Adapter for Electronic Faucets, Add-On Faucet 16", Add-On Faucet w/ 8" Spout, Aerator for Commercial Work Faucets/Extended Work Faucets, Angled Spray Head, Cold Cartridge Valve, Cold Stem Assembly, Cold Stem Assembly Replacement and more. Dimensions vary per model.

    Click for more
  • SANI-LAV Foot Pedal Valves

    SANI-LAV Foot Pedal Valves
    See all 10 items in product family
    SANI-LAV Foot Pedal Valves Provide Hands-Free Start And Stop Of Water Flow For Residential, Commercial And Industrial Applications.

    SANI-LAV foot pedal valves are made of cast brass and stainless steel for long lasting durability. Self closing foot operated valves eminimate the possibility of contamination from dirty faucets. Valves are seamless to ensure that there are no spaces whre particles can gather for sanitation. Lift up pedals provide easy cleaning. All valves are tested at 150 PSI after assembly. Lengths range from 6" to 11". Widths range from 4" to 6". Depths range from 3" to 4.5". Pedal valves are NSF certified. Other specifications vary per model.
    Click for more
  • Zurn Replacement Parts

    Zurn Replacement Parts
    See all 13 items in product family
    Zurn Cartridges Are Used For Faucet Applications.

    Zurn Lead Free Cold Short Stem Cartridges are made of ceramic with a bronze finish for long lasting durability. Cartridges are lead-free and measure 6"L x 4"W x 1"H. For Use With Zurn 2 Handle Manual Faucets. Interchangeable With Chicago Faucet 1-100-XT and 1-99-XT Cartridges. Used On All Zurn Faucets Except For The Widespread (Z831) Faucet. Available in Zurn Lead Free Hot Short or Long Stem Cartridges and Zurn Lead Free Cold Short or Long Stem Cartridges.

    Click for more
  • Wal-Rich® Escutcheons

    Wal-Rich® Escutcheons
    See all 38 items in product family
    Wal-Rich® Escutcheons Are Used For Mounting Pipes And Tubing To Walls For Use With Faucets And Plumbing.

    Wal-Rich® Escutcheons are chrome-plated for long lasting durability. Escutcheons securely hold piping and provide protection to the surrounding surface by bridging the gap between the pipe and the wall it passes through. Available styles are Low, Bell, Box, and Plastic Split. Sizes range from 3/8 to 6 inches.

    Click for more
  • Advance Tabco Replacement Parts

    Advance Tabco Replacement Parts
    See all 8 items in product family
    Advance Tabco Replacement Parts Allow Easy Repair Of A Variety Of Advance Tabco Faucets.

    Advance Tabco Replacement Parts are available for a variety of Tabco faucets. Replacement Spouts include Goosenecks and Swing Spouts for Deck and Splash Mount configurations. Repair Kits For Deck Mounted Faucets include hot and cold faucet assembly parts. Foot Pedal Assemblies and Foot Pedal Valves (sold separately) allow easy repair and construction of foot pedal sinks. Knee Valves provide easy repair of knee valves for operation of hot and cold water without having hands touch basin or levers. Replacement parts are made for select Advance Tabco faucets and sinks.

    Click for more
  • Floor Mounted Foot Valves

    Floor Mounted Foot Valves
    See all 6 items in product family
    Foot Valves And Mixing Valves Are Used Are Used Accessories For Faucet Systems.

    Elkay Foot Valves And Mixing Valves are solidly made for long lasting durability and dependability. Choose Floor or Wall mounted Double Foot Valve Units for hands-free functionality. made of solid brass with polished chrome finish. Anti-Scald Universal Thermostatic Mixing Valve has a forged bronze body and contains a four port adapter to allow use for both touchless and two handle sink operations. Comes with internal check valves on inlets and mixed temperature range of 80-120°F.

    Click for more
  • Faucet Aerators

    Faucet Aerators
    See all 16 items in product family
    Faucet Aerators Are Used For Controlling Water Flow Of Faucets.

    Faucet Aerators are made of brass for long lasting durability. Plumbing accessories prevent splashing by shaping the water stream from the faucet and conserving the amount of water released to reduce costs. Available flow rates are 0.2, 0.5, 1, 1.5, 2 and 2.2 gallons per minute. Dimensions vary per model.

    Click for more
  • Manual Swivel Spout Facuets

    Manual Swivel Spout Facuets
    See all 10 items in product family
    Manual Swivel Spout Faucets Are OEM Replacements For SANI-LAV Brand Sinks And Wash Stations.

    Manual Swivel Spout Faucets feature brass construction for maximum strength and durability. Splash mount style creates extra space in utility or kitchen sinks. Flow rates are 0.5, 1 or 2 gallons per minute. Dimensions vary per model.

    Click for more
  • Speakman® Foot Valves

    Speakman® Foot Valves
    See all 2 items in product family
    Speakman® Foot Valves are used in Hospitals and Healthcare Facilities for Hands-Free and Hygienic Operation.

    Speakman® Foot Valves are wall or floor mounted foot pedals ideal for when the water pipes come out from the wall. Using foot valves encourages hands-free operation in healthcare workers. Double Foot Pedal handle type. The valve is made of polished chrome plated brass and includes a self-closing mixing valve. The pedals extend 5-1/4" or 14". These valves are renewable operating units. Shower arm and flange not included.

    Click for more