Browse Pipe Fittings

(12,879 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • 90 Degree Copper Elbow Fittings

    90 Degree Copper Elbow Fittings
    See all 49 items in product family
    90 Degree Copper Elbow Fittings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    90 degree copper elbow fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. 90 degree angle allows directional pipeline control for application and location versatility. Types are Copper, Copper x FPT, and Street x Copper. Package quantities range from 1 to 400. Meets NSF and ASME standards. Dimensions vary per model.

    Click for more
  • 45 Degree Copper Elbow Fittings

    45 Degree Copper Elbow Fittings
    See all 57 items in product family
    45 Degree Copper Elbow Fittings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    45 degree copper elbow fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. 45 degree angle allows directional pipeline control for application and location versatility. Fitting types are 45 Degree Elbow and 45 Degree Street Elbow. Connection types are Copper, Street x Copper, and Street x Street. Package quantities range from 1 to 250. Meets NSF and ASME standards. Dimensions vary per model.

    Click for more
  • Wrot Copper Tee Fittings

    Wrot Copper Tee Fittings
    See all 37 items in product family
    Wrot Copper Tee Fittings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Wrot copper tee fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow directional pipeline control for application and location versatility. Types are Street Tee and Tee. Connection types are Copper, Copper x FPT, and Copper x Street x Copper. Package quantities range from 1 to 250. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Reducing Tee Copper Fittings

    Reducing Tee Copper Fittings
    See all 318 items in product family
    Reducing Tee Copper Fittings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Reducing tee copper fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow directional pipeline control for application and location versatility. Connection type is Copper. Package quantities range from 1 to 100. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Wrot Copper Couplings

    Wrot Copper Couplings
    See all 99 items in product family
    Wrot Copper Couplings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Wrot copper couplings made of wrot copper for long lasting durability and corrosion resistance. Couplings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units ensure watertight seal for leak proof performance. Types are Coupling with Stop, Cross Over Coupling, Flush Bushing, No Stop Coupling, No Stop Extended Coupling, Rolled Coupling, Slip Coupling, Staked Coupling, and more. Connection types are Copper, Fitting x Press, Press x Press, Press x Press x Press, and Street x Copper. Package quantities range from 1 to 700. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Reducing Copper Couplings

    Reducing Copper Couplings
    See all 120 items in product family
    Reducing Copper Couplings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Reducing copper couplings are made of wrot copper for long lasting durability and corrosion resistance. Couplings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow line size reduction for water pressure control. Connection types are Copper and Street x Copper. Package quantities range from 1 to 350. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Adapter Copper Fittings

    Adapter Copper Fittings
    See all 165 items in product family
    Adapter Copper Elbow Fittings Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Adapter copper fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units are used for adapting a solder connection to a threaded connection. Types are Female Adapter, Fitting Adapter, and Male Adapter. Connection types are Copper x FPT, Copper x Male Adapter, Street x FPT, and Street x MPT. Package quantities range from 2 to 200. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Copper Caps

    Copper Caps
    See all 33 items in product family
    Copper Caps Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Copper caps are made of wrot copper for long lasting durability and corrosion resistance. Caps are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units seal pipe ends for leak-proof connections. Types are Cap and DWV Test Cap. Connection type is Copper. Package quantities range from 3 to 600. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Copper Unions

    Copper Unions
    See all 29 items in product family
    Copper Unions Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Copper unions are made of wrot copper for long lasting durability and corrosion resistance. Unions are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow ergonomic line repair without damage. Connection types are Copper, Copper x MPT, Press x FPT, Press x MPT, and Press x Press. Package quantities range from 1 to 50. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • Return Bend Copper X Copper

    Return Bend Copper X Copper
    See all 24 items in product family
    Copper Return Bends Permit Pipe To Make A 180 Degree Directional Change In Commercial Or Residential Plumbing Runs.

    Copper Return Bends are reliably constructed of wrot copper material for long lasting performance and corrosion resistance. U-Shaped plumbing fittings feature commercially pure copper mill products manufactured to meet ASTM specifications for consistent performance in drinking water applications. Return bends have solder joint connections for leakproof installations. Manufactured in accordance with ASME and NSF specifications. Sizes vary from 1/4 x 1-1/2 inch to 2 x 5-1/2 inch. Connection Type and Package Quantity vary by model.

    Click for more
  • Copper Tube Straps

    Copper Tube Straps
    See all 10 items in product family
    Copper Tube Straps Secure Copper Pipe In Water, Air Conditioning, Refrigeration And Other Commercial Or Residential Systems.

    Copper Tube Strap is made of high-grade wrot copper material for durability and low maintenance. Clamp straps include predrilled holes for secure mounting. Copper straps are manufactured to ASME B16 standards for pipes and fittings. Available sizes range from 1/8 inch to 2 inch.

    Click for more
  • 90 Degree Long Radius Elbow

    90 Degree Long Radius Elbow
    See all 84 items in product family
    90 Degree Long Radius Elbow Accommodates Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    90 degree long radius elbow is made of wrot copper for long lasting durability and corrosion resistance. Elbow is designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow directional pipeline control for application and location versatility. Types are 90 Degree Long Radius Elbow and 90 Degree Long Radius Street 90 Degree Long Radius Street Elbow. Connection types are Copper, Street x Copper, and Street x Street. Package quantities range from 1 to 250. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • DWV 90 Degree Copper Elbow Fittings

    DWV 90 Degree Copper Elbow Fittings
    See all 14 items in product family
    DWV 90 Degree Copper Elbow Fittings Are Used For Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial And More.

    DWV 90 degree copper elbow fittings are made of wrot copper or cast bronze for long lasting durability. Fittings are used for above-ground potable water supply systems such as drinking fountains, fire sprinklers and more. Package quantities include 1, 2, 5, 10, 20 and 25. Connection types are Copper and Street x Copper. Meets ASME and NSF 61G standards. Dimensions vary per model.

    Click for more
  • DWV 45 Degree Copper Elbow Fittings

    DWV 45 Degree Copper Elbow Fittings
    See all 11 items in product family
    DWV 45 Degree Copper Elbow Fittings Are Used For Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial And More.

    DWV 45 degree copper elbow fittings are made of wrot copper or cast bronze for long lasting durability. Fittings are used for above-ground potable water supply systems such as drinking fountains, fire sprinklers and more. Package quantities include 1, 2, 10 and 25. Connection types are Copper and Street x Copper. Meets ASME and NSF 61G standards. Dimensions vary per model.

    Click for more
  • DWV Copper Coupling

    DWV Copper Coupling
    See all 23 items in product family
    Couplings W/ Rolled Stop Copper X Copper Are Used For Commercial And Residential Systems Including Potable Water, Air Conditioning And Refrigeration.

    Couplings W/ Rolled Stop Copper X Copper are constructed with lead free wrot copper for long lasting durability. Design includes solder cups and a rolled stop. Fitting provides means of connecting two lengths of tube together. Made from commercially pure copper mill products to meet ASTM Specifications B75 Alloy C12200. Material and workmanship in accordance with ASME/ANSI b16.22; Wrought Copper and Copper Alloy Solder Joint Pressure Fittings. Type is Coupling w/Rolled Stop. Sizes vary from 1/8 in. to 4 in.. Connection type is Female Solder Cup. Color finish is Copper. Package quantity is 1.

    Click for more
  • DWV Adapter Copper Fittings

    DWV Adapter Copper Fittings
    See all 21 items in product family
    DWV Adapter Copper Fittings Are Used For Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial And More.

    DWV adapter copper fittings are made of wrot copper or cast bronze for long lasting durability. Fittings are used for above-ground potable water supply systems such as drinking fountains, fire sprinklers and more. Package quantities include 1, 5, 10 and 25. Connection types are Copper x FPT, Copper x Male Adapter, Copper x Slip Joint, Copper x Spigot, FPT x Slip Joint, MPT x Slip Joint, Street x FPT and Street x Slip Joint . Meets ASME and NSF 61G standards. Dimensions vary per model.

    Click for more
  • Air Chamber Fittings

    Air Chamber Fittings
    See all 2 items in product family
    Air Chamber Fittings Eliminate Water Hammer Noise In Above Ground Hot Or Cold Water Lines.

    Air Chamber Fittings are constructed of lead free wrot copper for durability and corrosion-resistance. Plumbing fittings provide a male solder end for secure connection to supply lines or shutoff valves. Air chamber fittings feature material and workmanship manufactured in accordance with ASME, ASTM and NSF specifications. Sizes are 1/2x6, 1/2x12 and 3/4x12. Connection types are Street or FNPT.

    Click for more
  • Copper Piping Accessories

    Copper Piping Accessories
    See all 15 items in product family
    Copper Piping Accessories Clean Copper Plumbing Pipes Inside And Outside In Preparation For Soldering And Brazing.

    Copper Piping Accessories are made of PVC for long lasting durability and dependability. Copper brushes in several sizes clean copper plumbing fittings and copper pipe before making sweat connection. Used for a variety of plumbing applications. Sizes are 3/8 in., 1/2 in., 1/2 in. x 3/4 in., 3/4 in., 1 in., 1-1/4 in., 1-1/2 in. and 2 in.. Length is 8 in.. Color finish is White. Package quantities are 40 and 50.

    Click for more
  • 90 Degree Copper Reducing Elbow Fittings

    90 Degree Copper Reducing Elbow Fittings
    See all 16 items in product family
    90 Degree Copper Reducing Elbow Fittings Are Used For Applications Including Construction, Plumbing, Commercial And More.

    90 degree copper reducing elbow fittings are made of wrot copper for long lasting durability and corrosion resistance. Fittings accommodate above-ground potable water supply systems. Unit alters tubing direction 90 degrees for application and location versatility. Connection type is Copper. Package quantities range from 10 to 100. NSF certified. Dimensions vary per model.

    Click for more
  • Copper Reducing Adapters

    Copper Reducing Adapters
    See all 1 items in product family
    Copper Reducing Adapters Are Used For Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial And More.

    Copper reducing adapters are made of wrot copper or cast bronze for long lasting durability. Adapters are used for above-ground potable water supply systems such as drinking fountains, fire sprinklers and more. Package quantity is 50. Type is Copper x FPT. Meets ASME and NSF 61G standards. Dimensions vary per model.

    Click for more
  • DWV Copper Reducing Tees

    DWV Copper Reducing Tees
    See all 35 items in product family
    DWV Copper Reducing Tees Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    DWV copper reducing tees are made of wrot copper for long lasting durability and corrosion resistance. Tees are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow directional pipeline control for application and location versatility. Connection type is Copper. Package quantities range from 5 to 100. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more
  • DWV Copper Tees

    DWV Copper Tees
    See all 4 items in product family
    DWV Copper Tees Are Used For Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial And More.

    DWV copper tees are made of wrot copper or cast bronze for long lasting durability. Tees are used for above-ground potable water supply systems such as drinking fountains, fire sprinklers and more. Package quantities are 1, 5 and 20. Type is Copper. Meets ASME and NSF 61G standards. Dimensions vary per model.

    Click for more
  • Copper Companion Flanges

    Copper Companion Flanges
    See all 15 items in product family
    Copper Companion Flanges Accommodate Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

    Copper companion flanges are made of copper for long lasting durability and corrosion resistance. Flanges are designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Lead free. Package quantities are 1 and 2. Fitting type is Flange. Meets ASME and NSF standards. Dimensions vary per model.

    Click for more