Browse Pipe Fittings

(10,788 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Appliance Connectors

    Appliance Connectors
    See all 2 items in product family
    Cush-A-Clip Clamps Are Used For Tube, Pipe Or Hose Applications.

    Cush-A-Clip Clamps are made of polyamide alloy for long lasting durability. One piece design allows for easy installation. No tightening nuts. No parts to lose. Temperatures from -40°F to 275°F. Secure but non-tightening design allows for expansion to greatly reduce joint fractures. UL Rated. Available sizes are 7/8 in., 5/8 in., 3/8 in., 3/4 in., 1/2 in. and 1-1/2 in.. Fitting type is Strut Clamp. Color is Black. Widths are 1/2 in. and 3/4 in.. Package quantity is 5.

    Click for more
  • Drain and Trap Connectors

    Drain and Trap Connectors
    See all 5 items in product family
    Loop Clamps Are Used For Applications In Environments Requiring Corrosion Resistance.

    Loop Clamps are constructed with stainless steel or zinc electroplated steel clamps for corrosion resistance and long lasting durability. Used for light to medium duty applications. E.P.D.M. cushion for electrical insulation and vibration absorption. Available in a variety of types, materials and diameters. Color is Black. Widths are 1/2 in. and 3/4 in.. Package quantity varies per type.

    Click for more
  • Hub Donuts

    Hub Donuts
    See all 8 items in product family
    Clamp Accessories And Grommets Are Used For A Variety Of Piping Applications.

    Clamp Accessories And Grommets are constructed with aluminum, rubber, polypropylene and other high quality materials for long lasting durability. Available in a variety of component types to meet clamping job requirements and specifications. Available in a variety of types, sizes and materials to meet job requirements. Color finishes are Aluminum, Black and Green. Package quantity is 1.

    Click for more
  • Flexible Couplings

    Flexible Couplings
    See all 29 items in product family
    Cush-A-Clamps™ Are Used For Multiple Runs.

    Cush-A-Clamps™ are constructed with steel or steel with zinc plating for long lasting durability. Absorbs vibrations and reduces unwanted noise. Absorbs shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Fits any standard 1-5/8 inch wide channel. Assembly consists of steel clamp with locknut and thermoplastic elastomer cushion. All parts marked for easy identification and packaged for small lot or bulk use. When specified, assemblies up to 2 inch, are available individually packaged. Available in a variety of types, materials, connection types and sizes. Color is Black/Zinc and Black/Stainless Steel. Package quantities are 5, 10 and 25.

    Click for more
  • Qwik Bushings

    Qwik Bushings
    See all 3 items in product family
    Quick Clips Are Used For Electrical, Optical, Piping And Network Cabling.

    Quick Clips are constructed with lightweight, composite polyamide alloy for strength and long lasting durability. One-piece design can be installed easily with single hand. Solution to problems with cable ties for piping, electrical, optical and network cabling. Fits on 3/8 inch rod. Slides on rod, twists to engage and clips to Lock. Tested to work from -40°F to +275°F. Available sizes are 7/8 in., 3/4 in., 1 in., 1-5/8 in., 1-3/8 in., 1-1/8 in., 1-1/4 in., 1-1/2 in., 2 in. and 2-1/8 in.. Color is Black. Package quantity is 1.

    Click for more
  • Qwik Caps

    Qwik Caps
    See all 5 items in product family
    Alpha Series™ U-Bolts Are Used For A Variety Of Pipe Fitting Applications.

    Alpha Series™ U-Bolts are constructed with electro-galvanized or Type 316 stainless steel clamps for long lasting durability. Available in a variety of types to meet job requirements and specifications. Cushion design provides total load distribution allowing U-Bolt to become full contact hanger to eliminate knife-edge loading. Traps and secures cushion in place to prevent lateral movement. Nylon insert locknuts provide positive lock. Available in a variety of types, sizes, diameters and materials to meet job requirements. Color finish is Back. Package quantity is 1.

    Click for more
  • Qwik Ells

    Qwik Ells
    See all 4 items in product family
    Standard Beta Clamps Are Used For A Variety Of General Duty Piping Applications.

    Standard Beta Clamps are constructed with polypropylene or aluminum cushions and other high quality materials for long lasting durability. Available in a variety of types to meet clamping job requirements and specifications. Recommended for systems with less than 1,500 psi without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions used in higher heat applications up to 500 Degrees. Available in a variety of types, sizes and materials to meet job requirements. Color finishes are Aluminum, Black and Green. Package quantity is 1.

    Click for more
  • Qwik Tees

    Qwik Tees
    See all 4 items in product family
    Beta Clamps With Rubber Inserts Are Used For Tube, Pipe And Hose Clamping.

    Beta Clamps With Rubber Inserts are constructed polypropylene, rubber and other high quality materials for long lasting durability. Designed with smooth bore core for vibration reduction. Maintains center line when used in groups. Increased size range over standard series. One cushion block provides flexible size range of cushioning. Heavy Series absorbs high levels of shock, noise, and vibration. Used for high pressure hydraulics, heavy duty operations, intermittent load and high oil speeds. Available in a variety of types, sizes and materials to meet job requirements. Color finishes are Black and Green. Package quantity is 1.

    Click for more
  • Shower Drain Connectors

    Shower Drain Connectors
    See all 2 items in product family
    Heavy Series Beta Clamps Are Used For A Variety Of General Duty Piping Applications.

    Heavy Series Beta Clamps are constructed with polypropylene or aluminum cushions and other high quality materials for long lasting durability. Available in a variety of types to meet clamping job requirements and specifications. Absorbs high levels of noise, vibration and shock. Used for operations with pressure surges and applications with wide temperature fluctuations. Aluminum cushions used in higher heat applications of up to 500°. Available in a variety of types, sizes, diameters and materials to meet job requirements. Color finishes are Aluminum and Green. Package quantity is 1.

    Click for more
  • Proflex Shielded Couplings

    Proflex Shielded Couplings
    See all 17 items in product family
    Twin Series Beta Clamps Are Used For Pipe Applications In A Variety Of Industries.

    Twin Series Beta Clamps are constructed with polypropylene and other high quality materials for long lasting durability. Available in a variety of types to meet clamping job requirements and specifications. Beta Standard Series recommended for systems with less than 1,500 psi without dynamic loads. Beta Heavy Series recommended for systems with greater than 1,500 psi operating pressure, operations with pressure surges, and applications with wide temperature fluctuations. Available in a variety of types, sizes and materials to meet job requirements. Color finishes are Black and Green. Package quantity is 1.

    Click for more
Featured Items