Browse Pipe Fittings

(10,788 items)

Narrow Your Results

Availability

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Anvil Galvanized Pipe Nipples

    Anvil Galvanized Pipe Nipples
    See all 94 items in product family
    Galvanized Pipe Nipples Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Pipe Nipples are made of solid Galvanized Steel for long lasting durability and dependability. Used as extension for connecting two different pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Available in wide selection CW and ERW type units of various diameters and lengths to meet specific job requirements.

    Click for more
  • Anvil Galvanized Extra Heavy Pipe Nipples

    Anvil Galvanized Extra Heavy Pipe Nipples
    See all 2 items in product family
    Galvanized EH Pipe Nipples Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized EH Pipe Nipples are made of Extra Heavy Galvanized Steel for long lasting durability and dependability. Used as extension for connecting two different pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Available in wide selection CW and ERW type units of various diameters and lengths to meet specific job requirements.

    Click for more
  • Anvil Galvanized Pipe Tees

    Anvil Galvanized Pipe Tees
    See all 168 items in product family
    Galvanized Pipe Tees Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Pipe Tees are made of solid Galvanized Malleable or Cast Iron for long lasting durability and dependability. Used for connecting three pipes of same or different sizes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Wide selection of Standard, AAR or Flanged type tees are available in variously configured 1/2 to 12 inch diameter sizes.

    Click for more
  • Anvil Galvanized Bushings

    Anvil Galvanized Bushings
    See all 71 items in product family
    Galvanized Bushings Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Bushings are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Used to insert into one pipe and then allow for screwing another smaller diameter pipe into it. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI@150°. Lead-free compliant. Face or Hex type bushings are available in wide range of selected 1/4 to 8 inch diameter size configurations.

    Click for more
  • Anvil Galvanized Plugs

    Anvil Galvanized Plugs
    See all 33 items in product family
    Galvanized Plugs Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Plugs are made of solid Galvanized Cast Iron for long lasting durability and dependability. Used to securely close off the end of a pipe. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 175 PSI @ 150°. Cored Bar, Cored Square Head, Solid Square Head and Square C/S type plugs are available in wide range of 1/2 to 8 inch diameter sizes.

    Click for more
  • Anvil Galvanized Couplings

    Anvil Galvanized Couplings
    See all 27 items in product family
    Galvanized Couplings And Crosses Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Couplings And Crosses are made of solid Galvanized Malleable Iron for long lasting durability and dependability. For use in bringing two or four pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Lead-free compliant. Available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes. Most size couplings come in RH or AAR types.

    Click for more
  • Anvil Galvanized Extension Pieces

    Anvil Galvanized Extension Pieces
    See all 3 items in product family
    Galvanized Extension Pieces Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Extension Pieces are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Connect pipes together to form a union. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI @ 150°. Lead-free compliant. Available in 1/2, 3/4 and inch diameter sizes.

    Click for more
  • Anvil Galvanized Locknuts

    Anvil Galvanized Locknuts
    See all 8 items in product family
    Galvanized Hex Locknuts Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Hex Locknuts are made of solid Galvanized Malleable Iron for long lasting durability and dependability. For use with various type fittings to securely hold pipes in place. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI @ 150°. Lead-free compliant. Available in 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameter sizes.

    Click for more
  • Anvil Galvanized Floor Flanges

    Anvil Galvanized Floor Flanges
    See all 8 items in product family
    Galvanized Floor Flanges Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Floor Flanges are made of solid Galvanized Iron for long lasting durability and dependability. For use in securely holding pipes in place. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI @ 150°. Lead-free compliant. Available in 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameter sizes.

    Click for more
  • Galvanized Malleable Caps

    Galvanized Malleable Caps
    See all 41 items in product family
    Caps Are Used For Use With Gas, Oil Or Air.

    Caps Galvanized Malleable are constructed with 150# galvanized malleable materials or 300# Steel for long lasting durability. Used to fit over end of pipe to seal end. Sizes vary from 1/2 in. to 4 in.. Connection type is FNPT. Color finish is Gray. PSI is 150. Package quantity is 1.

    Click for more
  • Galvanized Malleable Elbows

    Galvanized Malleable Elbows
    See all 50 items in product family
    45° Elbows Galvanized Malleable Are Used For Commercial And Residential Plumbing Applications.

    45° Elbows Galvanized Malleable are constructed with corrosion resistant 150# galvanized malleable materials for long lasting durability. Allows for changing pipeline direction by 45 degrees. Sizes vary from 1/8 in. to 4 in.. Connection type is FNPT. Color finish is Gray. PSI is 150. Package quantity is 1.

    Click for more
  • Galvanized Malleable Iron Compression Coupling

    Galvanized Malleable Iron Compression Coupling
    See all 16 items in product family
    Galvanized Malleable Iron Compression Couplings Are Used For A Variety Of Plumbing Connection Operations.

    Galvanized Malleable Iron Compression Couplings are solidly made for corrosion resistance, long lasting durability and dependability. Plumbing fittings designed to connect tubing in a variety of applications. Provides clamping force to seal fitting. Sizes are 1/2 in., 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., 2 in., 2-1/2 in. and 3 in.. Maximum temperature is 1200°. Color finish is Silver. Package quantities are 2, 4, 5, 6, 7, 8, 9, 10, 11 and 12.

    Click for more
  • Anvil Galvanized Pipe Elbows

    Anvil Galvanized Pipe Elbows
    See all 136 items in product family
    Galvanized Pipe Elbows Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Pipe Elbows are made of solid Galvanized Malleable or Cast Iron for long lasting durability and dependability. Allow for changing pipeline direction. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Wide selection of Standard, AAR, Street or Flanged type 45° or 90° elbows are available in same size or variously configured 1/8 to 12 inch diameter sizes.

    Click for more
  • Anvil Galvanized Ready Cut Pipe

    Anvil Galvanized Ready Cut Pipe
    See all 90 items in product family
    Galvanized Ready Cut Pipe Is Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Ready Cut Pipe is made of solid Galvanized Steel for long lasting durability and dependability. Rust and corrosion resistant properties make it used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Available in selected pre-cut and threaded 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters and 18, 24, 30, 36, 42, 48, 54, 60, 66 and 72 inch lengths to meet specific job requirements.

    Click for more
  • Anvil Galvanized Reducers

    Anvil Galvanized Reducers
    See all 76 items in product family
    Galvanized Reducers Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Reducers are made of solid Galvanized Malleable or Cast Iron for long lasting durability and dependability. Used for connecting pipes of two different sizes. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Wide selection of Standard, AAR or Flanged type reducers are available in variously configured 1/4 to 8 inch diameter sizes.

    Click for more
  • Anvil Galvanized Unions

    Anvil Galvanized Unions
    See all 41 items in product family
    Galvanized Unions Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

    Galvanized Unions are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Allow quick and convenient disconnection of pipes for maintenance or replacement. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Wide selection of various PSI rated unions are available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes.

    Click for more
  • Hex Bushings

    Hex Bushings
    See all 14 items in product family
    Hex Bushings Are Used For A Variety Of Pipe Connecting Applications.

    Hex Bushings are constructed with galvanized cast iron for long lasting durability. 5-sided hex design fitting provides means of reducing line size. Threaded inside and out. Domestic point of origin. Sizes vary from 1-1/4 in. x 3/4 in. to 4 in. x 3 in.. Color finish is Gray. Choose from Cast Iron, Galvanized Malleable and Steel. Connection type is MNPT X FNPT. PSI is 150. Package quantity is 1.

    Click for more
  • Hex Socket Plug Galvanized Steel

    Hex Socket Plug Galvanized Steel
    See all 3 items in product family
    Hex Socket Head Galvanized Steel Plugs Are Used For A Variety Of Plumbing Applications.

    Hex Socket Head Galvanized Steel Plugs are made for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Available in 1/8 inch diameter size, Standard Class 150 Galvanized Steel and 1/4 inch diameter size, Extra Heavy Class 300 Galvanized Steel varieties.

    Click for more
  • Non-Recessed Straight Tapped Coupling Galvanized Steel

    Non-Recessed Straight Tapped Coupling Galvanized Steel
    See all 16 items in product family
    Non-Recessed Straight Tapped Couplings Galvanized Steel Are Used For Plumbing And Pipeline Installations.

    Non-Recessed Straight Tapped Couplings Galvanized Steel are constructed with galvanized steel for long lasting durability. Designed to allow two pipes or tubes to be joined. Sizes vary from 1/8 in. to 4 in.. Connection type is FNPT. Color finish is Black. PSI is 150. Package quantities are 1 and 100.

    Click for more
  • Plug Galvanized Steel

    Plug Galvanized Steel
    See all 7 items in product family
    Square Head Galvanized Steel Plugs Are Used For A Variety Of Plumbing Applications.

    Square Head Galvanized Steel Plugs are made for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Available in 1/8 and 1/4 inch diameter size, Standard Class 150 Galvanized Steel and 1/8, 1/4, 3/8, 1/2 and 3/4 inch diameter size, Extra Heavy Class 300 Galvanized Steel varieties.

    Click for more
  • Reducer Coupling Galvanized Malleable

    Reducer Coupling Galvanized Malleable
    See all 14 items in product family
    Galvanized Malleable Steel Reducer Couplings Are Used For A Variety Of Plumbing And Pipe Fitting Applications.

    Galvanized Malleable Steel Reducer Couplings are made of Standard Class 150 Galvanized Malleable Steel for long lasting durability and dependability. Used for connecting pipes of two different sizes. Galvanized Malleable Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Wide selection of Domestic and Imported reducer couplings are available in various combinations of 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes with 150 PSI rating.

    Click for more
  • Tee Galvanized Malleable

    Tee Galvanized Malleable
    See all 22 items in product family
    Black Malleable Steel Tees Are Used For Use With Natural Gas or Hot Water Heating Systems And Plumbing Applications.

    Black Malleable Steel Tees are made for long lasting durability and dependability. Used to connect additional pipe to existing line or bring together piping of various sizes. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Standard Class 150 Black Malleable Steel and Extra Heavy Class 300 Black Malleable Steel varieties are available in various combinations of 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes.

    Click for more
  • Union Galvanized Malleable

    Union Galvanized Malleable
    See all 15 items in product family
    Black Malleable Steel Unions Are Used For Use With Natural Gas or Hot Water Heating Systems And Plumbing Applications.

    Black Malleable Steel Unions are made for long lasting durability and dependability. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Standard Class 150 Black Malleable Steel and Extra Heavy Class 300 Black Malleable Steel varieties are available in various combinations of 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2 and 3 inch diameter sizes.

    Click for more
  • Wal-Rich® Style 64 Galvanized Fittings

    Wal-Rich® Style 64 Galvanized Fittings
    See all 17 items in product family
    Wal-Rich® Style 65 Galvanized Fittings Are Used For Repairing Cracks And Joining Pipes For Plumbing Applications.

    Wal-Rich® Style 65 Galvanized Fittings are galvanized for long lasting durability and corrosion protection. Plumbing fittings are designed to connect tubing with compression force to seal fittings. Rated to 150 psi at temperatures up to 150°F. Available styles are Short, Long, and MLE Adapter fittings for steel pipes. Available diameters are 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 inches.

    Click for more
  • Dielectric Union Zinc Plated Steel

    Dielectric Union Zinc Plated Steel
    See all 8 items in product family
    Dielectric Unions Zinc Plated Steel Are Used For Connecting Plumbing Pipes To Appliances.

    Dielectric Unions Zinc Plated Steel are constructed with zinc plated steel for long lasting durability. Used to separate dissimilar metals (such as copper and galvanized steel) to avoid damaging effects of galvanic corrosion. Provides convenient way to disconnect piping for removal or servicing of piping or appliances. Sizes vary from 1/2 in. to 2 in.. Color finish is Gray. PSI is 150. Package quantity is 1.

    Click for more
Featured Items