Browse Heaters

(5,148 items)

Recently Viewed

Categories

  • Window Air Conditioners With Heat

    Window Air Conditioners With Heat
    See all 14 items in product family
    Window Air Conditioners With Heat provide optimal temperature and climate control. Ideal for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Dimensions and EER vary per model.

    • Provides climate control for hotels, offices, rental properties, and more
    • Heating and cooling capabilities are energy efficient
    • Cools/heats up to 1,672 square feet
    • Cool BTUs up to 25,000
    • Heat BTUs up to 16,000


    Click for more
  • Ductless Air Conditioners High Efficiency - Best Value

    Ductless Air Conditioners High Efficiency - Best Value
    See all 3 items in product family
    High Wall Split Air Conditioners Provide Excellent Performance And Innovative Design.

    High Wall Split Air Conditioners are split into indoor and outdoor units. Interior units include remote control for easy use. R-410A refrigerant is environmentally friendly. Outdoor Units comes pre-charged with refrigerant. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Corrosion resistant finish. Eliminates need for duct work or sheet metal. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior Units have sufficient refrigerant for charging indoor coil and a 25' line set. Cooling BTUs range from 9000-24,000. Heat BTUs range from 10,000-27,600. Must be installed by a licensed contractor. Global Units come with a 1 year in home service parts and labor warranty plus a 5 year sealed system warranty.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Packaged Terminal Air Conditioners with Electric Heat

    Packaged Terminal Air Conditioners with Electric Heat
    See all 20 items in product family
    Packaged Terminal Air Conditioners With Electric Heat Provide Cooling And Heating For Residential, Hospitality, Commercial And Industrial Use.

    Packaged terminal air conditioners with electric heat are made of high quality materials for long lasting durability and dependability. Units provide optimal temperature and climate control for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Restart feature automatically resumes operation at previous setting once power is restored. Protective fin coating provides corrosion resistance for unit reliability and longevity. Sound reduction package minimizes resonance levels for quiet operation. Uses R410A refrigerant for increased efficiency. Type is Cooling w/ Electric Heat. EER rating ranges from 9.5 to 13.3. Voltages are 208/230 and 265. Heat ranges from 6200 to 17000. Cool ranges from 7000 to 15000. Color finishes are Grey and White. Cooling square footage ranges from 200 -900. UL listed. Dimensions vary per model.

    Click for more
  • Portable Air Conditioners With Heat

    Portable Air Conditioners With Heat
    See all 16 items in product family
    Portable Air Conditioners With Heat Improve Air Circulation For Poorly Ventilated Areas Including Basements, Offices, Garages And More.

    Portable air conditioners can be placed in a poorly ventilated area or easily moved from area to area as needed. Dual-function climate controls are cost effective, and versatile. They also maximize energy efficiency. PVC plastic construction gives you durable dependability. Remote control, digital display and timer controls allow operator control and convenience. Casters give you easy mobility. ETL and UL listed.

    • Reusable air filters reduce costs
    • Casters give you easy mobility
    • EER ranges from 8.86 to 11.8
    • Voltages are 115 and 120
    • Cooling square feet ranges from 250 ft - 700 ft
    • Cooling BTUs range from 9,000 to 14,000
    • Heating BTUs range from 4100 to 14,000
    • Color finishes are Black, Black/Silver, Gray, Off White, Platinum/Black and White
    • Dimensions vary per model


    Click for more
  • Packaged Terminal Air Conditioners with Heat Pump

    Packaged Terminal Air Conditioners with Heat Pump
    See all 21 items in product family
    Packaged Terminal Air Conditioners With Heat Pump Provide Dual Heating And Cooling Functionality For Commercial, Residential, Hospitality, Industrial Environments And More.

    Packaged terminal air conditioners with heat pump are made of high quality materials for long lasting durability and dependability. Units provide optimal temperature and climate control for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Restart feature automatically resumes operation at previous setting once power is restored. Protective fin coating provides corrosion resistance for unit reliability and longevity. Sound reduction package minimizes resonance levels for quiet operation. Uses R410A refrigerant for increased efficiency. EER ranges from 8.9 to 13.3. Voltages are 208/230 and 265. Heat ranges from 6000 to 17000. Cool ranges from 7000 to 15000. Color finishes are Grey and White. UL listed. Dimensions vary per model.

    Click for more
  • Wall Air Conditioners with Heat

    Wall Air Conditioners with Heat
    See all 15 items in product family
    Wall Air Conditioners With Heat Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Wall air conditioners with heat are made of high quality materials for long lasting durability and dependability. Air conditioners provide ergonomic temperature control, minimize air leakage, and improve energy efficiency. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Wall units minimize footprint for limited space locations with few windows. Auto-restart feature resumes operation after power outage restoration. Includes adjustable louvers for airflow directional control. Features digital display and timer controls for user convenience. R410A refrigerant for increased efficiency. Installation kits included for convenient assembly. EER ranges from 9.3 to 9.8. Voltages are 115 and 208/230. BTU heating ranges from 3850 to 11200. BTU cooling ranges from 8000 to 14500. Dimensions vary per model.

    Sleeves and grilles are sold separately and ship same day. Global Industrial and Friedrich wall sleeves include grille. Frigidaire, GE, and LG sleeves and grilles are sold separately.

    Click for more