Browse O-Rings, Gaskets & Seals

(5,528 items)

Narrow Your Results

Availability

Material

  • Less...
  • More...

Grade

Durometer

  • Less...
  • More...

Dash Size

ID (Actual)

  • Less...
  • More...

OD (Actual)

  • Less...
  • More...

Cross Section (Actual)

Brand

Our Price

Go

Recently Viewed

Categories

  • Internally Lubricated Buna-N O-Rings

    Internally Lubricated Buna-N O-Rings
    See all 61 items in product family
    Internally Lubricated Buna-N O-Rings

    These O-Rings have an internal lubricant which gives them a low friction surface which makes them easy to install, eliminates the need for adding a lubricant, while reducing drag in moving applications, and eliminating them from sticking to parts in start and stop applications. Excellent strength and resistance to abrasion, oils, petroleum, hydraulic fluids, and water.

    Click for more
  • FDA Metal Detectable Buna-N O-Rings

    FDA Metal Detectable Buna-N O-Rings
    See all 55 items in product family
    FDA Metal Detectable Buna-N O-Rings

    Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Suitable for a broad range of fluids including oils, water, and mild chemicals.

    Click for more
  • Oil and Water Resistant Buna-N O-Rings

    Oil and Water Resistant Buna-N O-Rings
    See all 371 items in product family
    Oil and Water Resistant Buna-N O-Rings

    Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

    Click for more
  • Metric Oil and Water Resistant Buna-N O-Rings

    Metric Oil and Water Resistant Buna-N O-Rings
    See all 1,576 items in product family
    Metric Oil and Water Resistant Buna-N O-Rings

    Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

    Click for more
  • Conductive Silicone O-Rings

    Conductive Silicone O-Rings
    See all 50 items in product family
    Conductive Silicone O-Rings

    Conductive Silicone O-Rings draw in static and electrical currents to prevent electromagnetic interference and static shock which can damage sensitive parts.

    Click for more
  • Soft Silicone O-Rings

    Soft Silicone O-Rings
    See all 80 items in product family
    Soft Silicone O-Rings

    Soft Silicone O-Rings require less force to make an effective seal and conform better to uneven surfaces. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

    Click for more
  • Metric High Temperature Silicone O-Rings

    Metric High Temperature Silicone O-Rings
    See all 211 items in product family
    Metric High Temperature Silicone O-Rings

    Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

    Click for more
  • High Temperature Silicone O-Rings

    High Temperature Silicone O-Rings
    See all 389 items in product family
    High Temperature Silicone O-Rings

    Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

    Click for more
  • FDA Metal Detectable Silicone O-Rings

    FDA Metal Detectable Silicone O-Rings
    See all 76 items in product family
    FDA Metal Detectable Silicone O-Rings

    Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

    Click for more
  • Ultra Chemical Resistant PTFE O-Rings

    Ultra Chemical Resistant PTFE O-Rings
    See all 108 items in product family
    Ultra Chemical Resistant PTFE O-Rings

    PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

    Click for more
  • Water, Steam and Chemical Resistant EPDM O-Rings

    Water, Steam and Chemical Resistant EPDM O-Rings
    See all 163 items in product family
    Water, Steam and Chemical Resistant EPDM O-Rings

    EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.

    Click for more
  • Metric Water, Steam and Chemical Resistant EPDM O-Rings

    Metric Water, Steam and Chemical Resistant EPDM O-Rings
    See all 57 items in product family
    Metric Water, Steam and Chemical Resistant EPDM O-Rings

    EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.

    Click for more
  • FDA Metal Detectable Viton O-Rings

    FDA Metal Detectable Viton O-Rings
    See all 76 items in product family
    FDA Metal Detectable Viton O-Rings

    Metal fillers allow these Fluoroelastomer O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Oil and Chemical Resistant Brown Viton O-Rings

    Oil and Chemical Resistant Brown Viton O-Rings
    See all 278 items in product family
    Oil and Chemical Resistant Brown Viton O-Rings

    Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Metric Oil and Chemical Resistant Brown Viton O-Rings

    Metric Oil and Chemical Resistant Brown Viton O-Rings
    See all 97 items in product family
    Metric Oil and Chemical Resistant Brown Viton O-Rings

    Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Hard Oil and Chemical Resistant Viton O-Rings

    Hard Oil and Chemical Resistant Viton O-Rings
    See all 96 items in product family
    Hard Oil and Chemical Resistant Viton O-Rings

    Hard Viton O-Rings are better suited for higher pressures and abrasion than other Viton O-Rings. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • High Purity Clean Room Viton O-Rings

    High Purity Clean Room Viton O-Rings
    See all 35 items in product family
    High Purity Clean Room Viton O-Rings

    These Viton O-Rings are USP VI Certified for food and medical use, and have been cleaned and bagged in ISO Class 10,000 clean room to remove bacteria, dust and surface particles. They are often used in high purity environments such as food, medical, and electronics. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Soft FDA Viton O-Rings

    Soft FDA Viton O-Rings
    See all 99 items in product family
    Soft FDA Viton O-Rings

    Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Oil and Chemical Resistant Viton O-Rings

    Oil and Chemical Resistant Viton O-Rings
    See all 164 items in product family
    Oil and Chemical Resistant Viton O-Rings

    Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Metric Oil and Chemical Resistant Viton O-Rings

    Metric Oil and Chemical Resistant Viton O-Rings
    See all 532 items in product family
    Metric Oil and Chemical Resistant Viton O-Rings

    Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

    Click for more
  • Buna 70 Duro Nitrile O-Rings, -004 to -050 Cross Section Diameters

    Buna 70 Duro Nitrile O-Rings, -004 to -050 Cross Section Diameters
    See all 1 items in product family
    Buna 70 Duro Nitrile O-Rings Are An Used Seal For Mating Metal Surfaces.

    O-rings help block the passage of gasses and liquids. O-rings are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. Operates in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.

    Click for more
  • Fluoroelastomer 75 Duro Viton® O-Rings, -004 to -050 Cross Section Diameters

    Fluoroelastomer 75 Duro Viton® O-Rings, -004 to -050 Cross Section Diameters
    See all 2 items in product family
    Fluoroelastomer 75 Duro Viton® O-Rings Are Used For Sealing Metal Surfaces To Block Passage Of Gasses Or Liquids.

    O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.

    Click for more
  • Buna 70 Duro Nitrile O-Rings, -102 to -178 Cross Section Diameters

    Buna 70 Duro Nitrile O-Rings, -102 to -178 Cross Section Diameters
    See all 5 items in product family
    Buna 70 Duro Nitrile O-Rings Are Used For Mating Metal Surfaces.

    O-rings help block the passage of gasses and liquids. O-rings are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. Operates in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.

    Click for more
  • Fluoroelastomer 75 Duro Viton® O Rings, -102 to -178 Cross Section Diameters

    Fluoroelastomer 75 Duro Viton® O Rings, -102 to -178 Cross Section Diameters
    See all 3 items in product family
    Fluoroelastomer 75 Duro Viton® O-Rings Are Used For Sealing In Gasses Or Liquids.

    O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.

    Click for more
  • Buna 70 Duro Nitrile O-Rings, -201 to -284 Cross Section Diameters

    Buna 70 Duro Nitrile O-Rings, -201 to -284 Cross Section Diameters
    See all 6 items in product family
    Buna 70 Duro Nitrile O-Ring Seals Are Used For Use In Mating Metal Surfaces.

    O-rings help block the passage of gasses and liquids. O-rings are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. Operates in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.

    Click for more
  • Fluoroelastomer 75 Duro Viton® O Rings, -201 to -284 Cross Section Diameters

    Fluoroelastomer 75 Duro Viton® O Rings, -201 to -284 Cross Section Diameters
    See all 2 items in product family
    Fluoroelastomer 75 Duro Viton® O Rings Are Used For Sealing Mated Metal Surfaces.

    O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.

    Click for more
  • Buna 70 Duro Nitrile O-Rings, -309 to -395 Cross Section Diameters

    Buna 70 Duro Nitrile O-Rings, -309 to -395 Cross Section Diameters
    See all 3 items in product family
    Buna 70 Duro Nitrile O-Ring Seals Are Used For Use In Mating Metal Surfaces.

    O-rings help block the passage of gasses and liquids. O-rings are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. Operates in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.

    Click for more
  • Fluoroelastomer 75 Duro Viton® O Rings, -309 to -395 Cross Section Diameters

    Fluoroelastomer 75 Duro Viton® O Rings, -309 to -395 Cross Section Diameters
    See all 1 items in product family
    Fluoroelastomer 75 Duro Viton® O- Rings Are Used For Connection Points On Metal Pipes Or Tubing.

    O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.

    Click for more
  • Fluoroelastomer 75 Duro Viton® O Rings, -425 to -475 Cross Section Diameters

    Fluoroelastomer 75 Duro Viton® O Rings, -425 to -475 Cross Section Diameters
    See all 2 items in product family
    Fluoroelastomer 75 Duro Viton® O Rings Are Used For Sealing In Gasses Or Liquids In Metal Pipes Or Tubing.

    O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.

    Click for more
  • Buna 70 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings

    Buna 70 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings
    See all 1 items in product family
    Buna 70 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings Are Used For Hydraulic Tubing And Fittings Up To 3000 PSI.

    O-rings help block the passage of gasses and liquids. O-ring boss gaskets are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. O-ring boss gaskets operate in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.

    Click for more
  • Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings

    Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings
    See all 1 items in product family
    Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings Are Used For Hydraulic Tubing And Fittings Up To 3000 PSI.

    Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings are made of nitrile for long lasting durability. O-rings help block passage of gasses and liquids. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products.Available in a variety of sizes and cross sections to meet fitting requirements and specifications. Color finish isBlack. Operating temperature range is-40°F to 250°F. Package quantities are1 and 250.

    Click for more
  • Buna O-Ring Cord Stock

    Buna O-Ring Cord Stock
    See all 11 items in product family
    Buna O-Ring Cord Stock Have Excellent Resistance To petroleum.

    Buna O-Ring Cord Stock have excellent compression set, tear and abrasion resistance. Should not be stored in direct sunlight or near motors or other electrical equipment which may generate ozone. Does not have good resistance to ozone, sunlight, or weather, unless specifically compounded. Buna 70 (Nitrile) O-Ring Cords are the most widely used O-Ring elastomer. Diameters vary from .063-1.50 inches. Other dimensins vary per model. Priced per foot.

    Click for more
  • Fluoroelastomer O-Ring Cord Stock

    Fluoroelastomer O-Ring Cord Stock
    See all 1 items in product family
    Fluoroelastomer O-Ring Cord Stocks Have Excellent Mechanical And Physical Properties for Vacuum Service And Low Gas Permeability.

    Fluoroelastomer O-Ring Cord Stocks provide resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. High level mehcanical and physical properties. Type "A" Grade Fluoroelastomer. Diameters range from .070-1.00. Other dimensions vary per model. *Priced per foot.

    Click for more
  • Aflas O-Rings

    Aflas O-Rings
    See all 32 items in product family


    This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
    • Cure system: Peroxide-cured
    • Standard AFLAS® compounds are peroxide-cured
    Temperature Range:
    • Standard Low Temp: -10°C (-14°F)
    • Standard High Temp: 220°C (428°F)
    Click for more
  • Neoprene O-Rings

    Neoprene O-Rings
    See all 25 items in product family


    Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
    • Cure system: Sulfur-cured
    • Standard CRs are metal oxides and organic accelerators.
    Temperature Range:
    • Temperature Range: Standard Low Temp: -40°C (-40°F)
    • Standard High Temp: 100°C (212°F)
    Click for more
  • EPDM O-Rings

    EPDM O-Rings
    See all 47 items in product family
    EPDM O-Rings Are Designed For Use With Pneumatic Hose Systems In Various Construction Applications.

    EPDM O-Rings are made of a copolymer of ethylene and propylene for long lasting durability. Features a peroxide-cured design that offers greater heat resistance and a lower compression set for superior pneumatic performance. Includes a third monomer to permit vulcanization with sulfur for greater versatility. EPDM O-rings provide excellent resistance to ozone, sunlight and weathering for enhanced reliability. Good electrical insulation property for enhanced reliability. O-ring operating temperature range is -55°C(-67°F) – 125°C(257°F). Color is Black. Dimensions vary per model. Package quantity is 100.

    Click for more
  • Fluorosilicone O-Rings

    Fluorosilicone O-Rings
    See all 14 items in product family
    Fluorosilicone O-Rings Are Designed For Use With Pneumatic Hose Systems In Various Construction Applications.

    Fluorosilicone O-Rings are made of silicone rubber, bonding trifluoropropyl, methyl and vinyl for long lasting durability. Features a peroxide-cured design that offers greater heat resistance and a lower compression set for superior pneumatic performance. Fluorosilicone O-rings offer improved fuel and mineral oil resistance for superior protection. O-ring operating temperature range is -60°C(-76°F) – 177°C(350°F). Color is Blue. Dimensions vary per model. Package quantity is 100.

    Click for more
  • Nitrile Back-Up Rings

    Nitrile Back-Up Rings
    See all 14 items in product family


    Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds.
    • Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved fuels and polar lubricants resistance. Standard NBRs typically have 34% ACN content.
    • Cure system: Sulfur-cured
    • Standard Nitriles are usually sulfur-cured. Sulfur-cured compounds offer better low-temperature properties but are more prone to hardening with high temperatures.
    • Peroxide-cured nitriles have better heat resistance and lower compression sets but are more expensive and more difficult to process.
    Temperature Range:
    • Standard Low Temp: -40°C (-40°F)
    • Standard High Temp: 100°C (212°F)
    Click for more
  • Nitrile Quad Rings

    Nitrile Quad Rings
    See all 58 items in product family


    Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds.
    • Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved fuels and polar lubricants resistance. Standard NBRs typically have 34% ACN content.
    • Cure system: Sulfur-cured
    • Standard Nitriles are usually sulfur-cured. Sulfur-cured compounds offer better low-temperature properties but are more prone to hardening with high temperatures.
    • Peroxide-cured nitriles have better heat resistance and lower compression sets but are more expensive and more difficult to process.
    Temperature Range:
    • Standard Low Temp: -40°C (-40°F)
    • Standard High Temp: 100°C (212°F)
    Click for more
  • O-Ring Kits

    O-Ring Kits
    See all 11 items in product family
    O-Ring Kits Are Used For Applications Including Plumbing, Maintenance, Industrial And More.

    O-ring kits are made of high quality materials for long lasting durability and corrosion resistance. Kits are designed to protect seal joints against high pressure leaks. Units accommodate both fluid and gas connections. Includes compartment box for convenient storage, organization and transport. Package quantities range from 1 to 1415. Dimensions vary per model.

    Click for more
Featured Items