Browse Chemicals & Compounds

(586 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • PVC and CPVC Primers/Cleaners

    PVC and CPVC Primers/Cleaners
    See all 7 items in product family
    PVC and CPVC Primer Cleaners Feature Purple-Tinted Aggressive Primer For Use On PVC And CPVC Pipe And Fittings.

    PVC and CPVC Primer Cleaners are less aggressive than other clear and purple primers for long lasting use and dependability. Durable plumbing cleaner compounds remove surface dirt, grease and grime while softening the pipe surface prior to solvent cement application. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Available capacities are 4, 8, 16 or 32 ounces, and 1 gallon. Package quantities are 6, 12, and 24.

    Click for more
  • CPVC-PVC Primers™

    CPVC-PVC Primers™
    See all 54 items in product family
    CPVC-PVC Primers Provide A Fast, Secure Solvent Weld For A Durable, Permanent Bond Between Plumbing Assemblies.

    CPVC-PVC Primers remove surface dirt, grease and grime while softening the pipe surface prior to solvent cement application. Purple and blue pigments provide verification that primer has been applied to the pipe surface. Clear primers available for pipes where pigments cannot be used. Heavy duty primer features a low V.O.C., high tech primer that cuts gloss and eliminates air bubbles in PVC/CPVC cements to allow for permanent bond. Available capacities are 4, 8, 16 or 32 ounces, 1/4, 1/2 or 1 pint, 1 quart, and 1 gallon. Package quantities are 6, 12, and 24.

    Click for more
  • All Purpose Cleaners & Solvents™

    All Purpose Cleaners & Solvents™
    See all 13 items in product family
    All Purpose Cleaners And Solvents Flow Freely And Evaporates Quickly For Efficient Cleaning Of ABS, PVC And CPVC Plumbing.

    All Purpose Cleaners And Solvents feature specially formulated compounds to remove dirt and oil from the surface of piping in preparation for solvent welding. Can be used with all schedules and all diameters for long lasting durability. Available capacities are 4, 8, 16 or 32 ounces, 1/4, 1/2 or 1 pint, 1 quart, and 1 gallon. Package quantities are 6, 12, and 24.

    Click for more
Featured Items