Browse Plumbing Tools & Equipment

(858 items)

Narrow Your Results

Availability

Free Shipping

Application

  • Less...
  • More...

For Use With (Pipe Size Inches)

  • Less...
  • More...

Construction

For Use With

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • General Wire Drum Machines

    General Wire Drum Machines
    See all 14 items in product family
    General Wire Drum Machines Are Used For Small Drains, Inside Work And On Roofs.

    General Wire Drum Machines have tubular steel handles for long lasting durability and truck loading wheels for easy transportation. V-belt nylon rollers and stair climbing 10" semi-pneumatic wheels provide easy mobility, even up and down stairs. Flexicore® cable is built with an integral 49-strand aircraft-type wire rope center and heavy gauge wire coiled around. Foot pedal operation leaves operator's hands free to control cable. Used on pipes 1-1/4 - 3, Most 4, 2 to 10 and 3 to 10. Heavy duty 1/2 HP capacitor-start motor features overheat protection for safety, forward and reverse switch provides full operational control. Power cable feed has varying speed when working through tough stoppages. Includes leather gloves with double-reinforced palm for protection when guiding cable. Allows easy drum removal and replacement. Includes GFCI-protected power cord. Some models include cable and cutter set. Available in Drain-Rooter, Maxi-Rooter, The Metro, Mini-Rooter, Sewer-Rooter and Speed-Rooter. 1 Year Limited Warranty.

    Click for more
  • RIDGID® Drum Machines

    RIDGID® Drum Machines
    See all 16 items in product family
    RIDGID® Drum Machines Are Used For Heavy Duty Clearing Of Stoppages From Longer Length Plumbing, Lateral Drain Lines And More.

    RIDGID® Drum Machines are solidly made for long lasting durability and dependability. Manual and autofeed type units are available for clearing drain lines, lateral lines, and sink, floor and roof drains. Some models equipped with wheels for easy transport and cable control systems that cause the drum to slow or stop spinning when blockages are encountered. Reversible Induction Motor units for use with septic lines and main, storm and building drains also available. Available in 50 to 100ft cable lengths. Cable diameters are 3/8, 5/8, 1/2, and 3/4 inch for use with 1-1/2 to 3, 2 to 4, 3 to 6, 4 to 8, and 4 to 10 inch drain sizes. Heavy duty motors provide 1/12, 1/3, 4/10 and 1/2 horsepower. Dimensions vary per model.

    Click for more
  • Handheld Drain Cleaning Machines

    Handheld Drain Cleaning Machines
    See all 10 items in product family
    Handheld Drain Cleaning Machines Provide Efficient And Targeted Cleaning For Plumbing Lines Up To 3" In Diameter.

    Handheld Electric Machines feature drum housing made of stamped aluminum with an inner drum to prevent cable tangling. Ridgid Sink Machines feature leak proof Inner drum and quick acting slide chuck to lock cable. Inner drum design virtually eliminates cable flip-over and allows for quick cable change out. Used for clogged sinks, bathtubs and roof stacks with pipes from 3/4" to 3" diameter. Available in Power-Vee (Automatic) and Super-Vee (Manual) or Autofeed. UL listed. 1 Year Limited Warranty.

    Click for more
  • RIDGID® Water Jetters

    RIDGID® Water Jetters
    See all 8 items in product family
    RIDGID® Water Jetters Are Used For Clearing Sludge, Soap Or Grease Blockages In Drain Lines.

    RIDGID® Water Jetters are solidly made for long lasting durability and dependability. Propel highly flexible hose through drain lines for blasting through sludge, soap and grease blockages. As hose is pulled back it power scrubs the line, restoring it to free-flowing capacity. Upright or Horizontal cart designed units securely hold jetter assembly and cable roll in sturdy steel frame. Include wheels for easy mobility and transport. Various Gas or Electric powered units with 1.5, 2, 6.5 or 16 horsepower are available with 1/8, 1/4 and 3/8 inch hose diameters and 25, 50 or 100 ft. lengths for use with 1-1/4 to 4, 1-1/4 to 6, 1-1/4 to 6 inch and 2 to 10 inch pipe sizes.

    Click for more
  • General Pipe Cleaners Sectional Drain Cleaners

    General Pipe Cleaners Sectional Drain Cleaners
    See all 9 items in product family
    General Pipe Cleaners Sectional Drain Cleaners Help Send Concise Lengths Of Cables Down Drains.

    Heavy duty capacitor-start motor features a forward and reverse switch. Includes GFCI-protected power cord. I-95™ Cleaners & Root 66™ Cleaners are used for small drains, inside work and on roofs using pipes from 1-1/4" to 4" diameter. Tubular steel frame with lift handle. Pipe cleaners include a pair of leather gloves with double-reinforced palm for protection when guiding cable. Includes 10' power cord. Model 88™ Cleaners are used for heavy duty applications with piping from 3 to 10" diameter. Heavy duty 3/4 HP motor. Folding tubular steel handle. 10" diameter wheels allow easy mobility. Includes 20' power cord. 1 Year Limited Warranty.

    Click for more
  • General Wire Jetting Machines

    General Wire Jetting Machines
    See all 7 items in product family
    General Pipe Cleaners Jet-Set™ Pipe Cleaners Are Used For Clearing Soft Stoppages And Ice From Drain Lines.

    Water jets utilize a stream of high pressure water that hits stoppages and flushes it away. The thrust of the nozzle drives the hose down the line and gives you wall-to-wall pipe cleaning action. Great for use in restaurants, hotels, hospitals, shopping malls, factories and septic systems. Triplex pump with Vibra-pulse® breaks the initial tension between the surface of the hose and the walls of the pipe to help the hose slide around tight bends and propel itself further down the line. Gas Powered Water Jets provide up to 3,000 psi pressure. Motor features low oil shut off and gear reducer. Electric Powered Water Jets offer 1,500 psi pressure and 1.7 GPM flow rate. 1-1/2 HP, 13 amp motor offers GFCI protection.

    Click for more
  • RIDGID® Sink Machines

    RIDGID® Sink Machines
    See all 8 items in product family
    RIDGID® Sink Machines Are Used For Manual Or Autofeed Clearing Of Pipe Stoppages.

    RIDGID® Sink Machines are solidly made for long lasting durability and dependability. Various Manual and Autofeed type units feature variable speed operation, leak proof Inner drum and quick acting slide chuck to lock cable. Inner drum design virtually eliminates cable flip-over and allows for quick cable change out. Premium quality, compression wound inner core cable combines strength and flexibility to resist kinking. Hand Held or Floor units are available for clearing 3/4 to 1-12, 3/4 to 2 or 3/4 to 2-1/2 inch pipe sizes. Cable size included is 1/4, 5/16 or 3/8 inch diameter and 25, 30 and 50 ft. length.

    Click for more
  • RIDGID® Sectional Machines

    RIDGID® Sectional Machines
    See all 15 items in product family
    RIDGID® Sectional Machines Are Used For Institutional, Commercial Or Residential Pipe And Drain Cleaning Applications.

    RIDGID® Sectional Machines are solidly made for long lasting durability and dependability. Various types available for particular requirement or application include Series K-1500A, K-1500B, K-1500SP, K-50, K-50-4, K-50-6, K-50-8, K-50-9, K-60SP and K-60SP-SE. Many available with wheels for easy mobility. Others capable of running three different sized cables. Selected features include A or B Frames, 12 Pin Key, 3 Cable Carriers, Rear Hose Guides, Drain Cleaning Mitts, Straight and Bulb Augers, C and Spade Cutters and Coupling Pin Key.

    Click for more