Browse Plumbing Tools & Equipment

(878 items)

Narrow Your Results

Application

Brand

Our Price

Go

Recently Viewed

Categories

  • General Pipe Cleaners Cold-Shot™ Pipe Freeze Kit

    General Pipe Cleaners Cold-Shot™ Pipe Freeze Kit
    See all 1 items in product family
    General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

    No need to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubing. The Cold-Shot keeps pressurized systems operating while you make repairs. It freezes all type of liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8 to 2 (10 mm - 60 mm) using carbon dioxide (CO2). Dip-tube type cylinders are available at all welding supply houses. The Cold-Shot is faster and less expensive than refrigerator-type units; faster and uses less CO2 than Bag-type units. In five minutes, you're ready to go to work on copper tubing, just three minutes for cast iron pipe. Kit includes 10 sets of freeze heads for 1/8 to 2 lines (10 mm to 60 mm), two high pressure spiral hoses with injectors, T-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case. One Year Limited Warranty.

    Click for more
  • RIDGID Pipe Thawer Kit

    RIDGID Pipe Thawer Kit
    See all 1 items in product family
    RIDGID Pipe Thawer Kit Provides A Versatile Way To Handle Frozen Pipes Up To 150'

    The KT-200 Pipe Thawing Units now provide continuous heating to quickly thaw 1/2″ to 1-1/2″ frozen metal pipes. With these lightweight, versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.

    The KT-200 operates continuously without requiring any "cool-down" periods. There is no tripping of the unit or need to turn the unit off during the thawing process. Simply attach the cables to the pipe, turn the unit on, and let it do its job – continuously from start to finish. Weighing under 30lbs., this unit can be easily transported to the most difficult locations - such as attics. The KT-200 can be used on lengths of pipe between 4 and 150 feet. Operates on a standard 115V, 15 amp outlet and produce 300 amps of thawing power.

    Click for more
Featured Items