Pipe Threading Machines
Availability
Special Price
Voltage
Brand
Type
Length
Height
Price
Pipe/Tube Size
1/8 in (NPT) (Min), 2 in (NPT) (Max)
Pipe/Tube Size
12
RIDGID® Model No. Vf-99 V Head High Folding Pipe Stand, 12" Max. Pipe Capacity, 28"-52" Height
Pipe/Tube Size
Up to 12"
Pipe/Tube Size
12
Pipe/Tube Size
1/4 in - 2 in NPT
Pipe/Tube Size
1/2 in (NPT) (Min), 4 in (NPT) (Max)
Replacement Carbon Brushes For Global Industrial Pipe Threading Machines 604050 & 604051 - Pkg Qty 2
Replacement Cutting Wheels For Global Industrial Pipe Threading Machines 604050 & 604051 - Pkg Qty 4
Pipe/Tube Size
12
Pipe/Tube Size
1/2 (NPT) (Min), 2 (NPT) (Max)
RIDGID® Model No. Rj-98 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 23"-41" H
Pipe/Tube Size
12
Pipe/Tube Size
1/2 in (NPT) (Min), 3/4 in (NPT) (Max)
RIDGID® Model No. 300 Compact Compact Threading Machine, 1/2"-2" Npt, 115V, 50/60 Hz
Pipe/Tube Size
1/8 in (NPT) (Min), 2 in (NPT) (Max)
Pipe/Tube Size
1/8 in (NPT) (Min), 1 1/4 in (NPT) (Max)
Global Industrial Electric Pipe Threading Machine w/ Manual Die Head, 1/2" - 2" Capacity
Pipe/Tube Size
1/2 in (NPT) (Min), 1 1/2 in (NPT) (Max)
Pipe/Tube Size
1/4 - 1 in
Pipe/Tube Size
Up to 36"
Replacement Carbon Brushes For Global Industrial Pipe Threading Machine 604049 - Pkg Qty 2
Pipe/Tube Size
1/8 in (Min), 2 in (Max)
RIDGID® Model No. Cj-99 Conveyor Head Pipe Stand, 12" Max. Pipe Capacity, 29"-44" H
Pipe/Tube Size
12
Global Industrial Electric Pipe Threading Machine w/ Automatic Die Head, 1/2" - 2" Capacity
Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand
Pipe/Tube Size
1/8 in (NPT) (Min), 2 in (NPT) (Max)
RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H
Pipe/Tube Size
12
Pipe/Tube Size
1/8 - 2